Skip Content

Filter Results By

Applied Filters Clear All

Lighting

63 Results Found that Include 225 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Reflector-PAR Halogen Lamp, PAR30L Bulb Shape, Medium Screw
  • Reflector-PAR Halogen Lamp, PAR30L Bulb Shape, Medium Screw (E26) Base Type PAR30L Halogen Lamp
  • Item # 4HCK8
  • Mfr. Model # 48PAR30L/HIR+/FL30
  • Halogen Lamp, Bulb Shape PAR30L, Bulb Base Type Medium Screw (E26), 48 Watts, Average Bulb Life 4200 hr., 850...More

  • Category : Halogen Lamps and Bulbs
20 Watts Circular Fluorescent Lamp, 4100K Color Temp., T9&#
  • 20 Watts Circular Fluorescent Lamp, 4100K Color Temp., T9 Bulb Shape Circular Fluorescent Lamps
  • Item # 2V633
  • Mfr. Model # FC6T9/CW
  • Circular Fluorescent Lamp, Overall Bulb Dia. 6 In., 20 Watts, Bulb Tone Cool, Lumens 800, Bulb Color Temp....More

  • Category : Circular Fluorescent Lamps
Electronic Ballast,T12 Lamps,120/277V
Plug-In CFL,20W,Non-Dim,2700K,10,000 hr
  • Plug-In CFL, 20W, Non-Dim, 2700K, 10,000 hr Plug-In CFL, T3
  • Item # 5AFA9
  • Mfr. Model # FLE20HT3/2/GU24
  • Plug-In CFL, Dimmable No, Incandescent Equivalent Wattage 75, 20 Watts, Bulb Base Type 2-Pin (GU24), Bulb...More

  • Category : Compact Fluorescent Lamps (CFL)
Incandescent Light Bulb,PS35,500W
  • GE LIGHTING
  • Incandescent Light Bulb, PS35,500W PS35 Incandescent Lamps
  • Item # 5V060
  • Mfr. Model # 500-130v
  • Incandescent Lamp, Bulb Shape PS35, 500 Watts, Bulb Base Type Mogul Screw (E39) Brass, Lumens 10,850, Bulb...More

  • Category : Incandescent Lamps and Bulbs
Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • Screw-In CFL, Non-Dimmable, 2700K, 6000 hr. Screw-In CFL, B13
  • Item # 3WY11
  • Mfr. Model # FLE9/2/CAM/827
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 40, 9.0 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Miniature Halogen Bulb,T3,100W,24V
  • Miniature Halogen Bulb, T3,100W, 24V T3 Miniature Lamp
  • Item # 2F512
  • Mfr. Model # Q100T3/24V/CL
  • Miniature Halogen Bulb, Trade Number Q100T3/24V/CL, Bulb Shape T3, Bulb Base Type 2-Pin (GY6.35), 24 Voltage,...More

  • Category : Miniature Lamps and Bulbs
LED Lamp,Dimmable,17W,A21,2700K,Semi
  • LED Lamp, Dimmable, 17W, A21,2700K, Semi A21 LED Lamps
  • Item # 44ZV40
  • Mfr. Model # LED17DA21/827
  • LED Lamp, Bulb Shape A21, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 17...More

  • Category : LED Lamps and Bulbs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More