Skip Content

Filter Results By

Applied Filters Clear All

Lighting

40 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type
  • Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type, 18" Length, 7500 hr. Average Life T8 Linear Fluorescent Lamps
  • Item # 1V173
  • Mfr. Model # F15T8/CW
  • Linear Fluorescent Lamp, Lamp Shape T8, Light Bulb Dia. 1 In., Length 18 In., Base Type Medium Bi-Pin (G13),...More

Industrial Handheld Light,Krypton,Yellow
  • Industrial Handheld Light, Krypton, Yellow Incandescent Industrial Handheld Flashlight
  • Item # 6AHA4
  • Mfr. Model # 6AHA4
  • Industrial Handheld Flashlight, Rechargeable No, Lamp Type Incandescent, Battery Size D, Number of Batteries...More

Incandescent Light Bulb,B10,40W
  • Incandescent Light Bulb, B10,40W B10 Incandescent Lamps
  • Item # 1E337
  • Mfr. Model # 40BC
  • Incandescent Lamp, Lamp Type Blunt Tip, Lamp Shape B10, Base Type Candelabra Screw (E12), 40 Watts, Lumens...More

Emerg. Light,9W,7In H,12-3/4In L,4-3/4In
  • ACUITY LITHONIA
  • Emerg. Light, 9W, 7In H, 12-3/4In L, 4-3/4In Emergency Light
  • Item # 4LB89
  • Mfr. Model # ELM618
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 18, Lamp Watts 9, Output Voltage 6VDC, Width 4-3/4...More

Screw-In CFL,Non-Dimmable,2700K,23W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 23W Screw-In CFL, PAR38
  • Item # 2CUV8
  • Mfr. Model # 2CUV8
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Designation 23CFLPAR38/27 (4), Bulb Start Type...More

Miniature Lamp,757,2.2W,T3 1/4,28V,PK10
  • Miniature Lamp, 757,2.2W, T3 1/4,28V, PK10 T3 1/4 Miniature Lamp
  • Item # 2FMP7
  • Mfr. Model # 2FMP7
  • Miniature Incandescent Bulb, Trade Number 757, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 2.2...More

LED Lamp,T8,Indoor,12W,100-277V,3000K
  • LED Lamp, T8, Indoor, 12W, 100-277V, 3000K T8 LED Lamps
  • Item # 49H098
  • Mfr. Model # 453589
  • LED Lamp, Lamp Shape T8, Lamp Type Linear, Non-Dimmable, Polycarbonate Bulb Housing, Base Type Medium Bi-Pin...More

Round Magnifier Light,2.25,Fluor,Black
  • LUMAPRO
  • Round Magnifier Light, 2.25, Fluor, Black Round Magnifier Light,2.25,Fluor,Black
  • Item # 6MNU1
  • Mfr. Model # 6MNU1
  • Round Magnifier Light, Articulating Arm, Magnification 2.25, Cord Conductor 2, Color Black, Diopter 5, Arm...More

Exit Sign w/Emergency Lights,3W,Grn
  • ACUITY LITHONIA
  • Exit Sign w/Emergency Lights, 3W, Grn Exit Sign with Emergency Lights
  • Item # 4ZDA8
  • Mfr. Model # LHQM LED G
  • Exit Sign with Emergency Lights, Fixture Wattage 3, Lamp Type LED, Letter Color Green, Number of Faces 2,...More

Electronic Ballast,T12 Lamps,120/277V
  • GE LIGHTING
  • Electronic Ballast, T12 Lamps, 120/277V Instant ProLine(TM) Electronic Ballast
  • Item # 4PRX4
  • Mfr. Model # GE-260-IS-MV-N
  • Electronic Ballast, Start Type Instant, Lamp Type T12 Lamps, Ballast Family ProLine(TM), Number of Lamps 1 or...More

Fixture,Hi Abuse,7 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 7 W Fixture,Hi Abuse,7 W
  • Item # 3GE10
  • Mfr. Model # VR2 7TT 120 L/LP
  • Hi Abuse Fixture, Lamp Power Rating 7 Watts, Lamp Quantity 1, Lamp Type Compact Fluorescent, Voltage Rating...More

  • WESTWARD
  • Spotlight Spotlight
  • Multiple product options available

    Spotlight, Lamp Type Halogen, Body Material ABS Plastic, Switch Type Trigger, Impact Resistance Not Specified and Water Penetration Rating Not Specified; Varies by Body...More

Flagpole Light,LED,Wide,Solar Powered
  • MOONRAYS
  • Flagpole Light, LED, Wide, Solar Powered Flagpole Light,LED,Wide,Solar Powered
  • Item # 38NH76
  • Mfr. Model # 92320
  • Flagpole Light, Lamp Type LED, Light Distribution Wide, Description/Special Features Solar Powered, Height...More

Magnifier Lamp,Rnd,Clamp,2.25X,5D,White
  • ECLIPSE
  • Magnifier Lamp, Rnd, Clamp, 2.25X, 5D, White Magnifier Lamp,Rnd,Clamp,2.25X,5D,White
  • Item # 22C728
  • Mfr. Model # 902-109
  • Round Magnifier Lamp, Workbench, Magnification 2.25, Cord Conductor 14, Color White, Diopter 5, Arm Length 35...More

Industrial Handheld Light,Xenon,Black
  • Industrial Handheld Light, Xenon, Black Xenon Industrial Handheld Flashlight
  • Item # 2V929
  • Mfr. Model # TS2D016K
  • Industrial Handheld Flashlight, Rechargeable No, Lamp Type Xenon, Battery Size D, Number of Batteries 2,...More

Landscape Light,Bullet,120VAC,50W,Incand
  • LUMAPRO
  • Landscape Light, Bullet, 120VAC, 50W, Incand Landscape Light,Bullet,120VAC,50W,Incand
  • Item # 6MPC0
  • Mfr. Model # 6MPC0
  • Landscape Light, Bullet, Voltage 120VAC, Max. Wattage 50, Lamp Type Incandescent, Suggested Lamp Item No....More

Emergency Light,1.15W,5inH,LED,NiCd
  • FULHAM FIREHORSE EMERGENCY LIGHTING
  • Emergency Light, 1.15W, 5inH, LED, NiCd Emergency Light
  • Item # 35GK14
  • Mfr. Model # FHEM12W
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 1.15, Lamp Watts 1.15, Output Voltage 3.6VDC,...More

Mini Wall Pack,50W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 50W, 120V Mini Wall Pack,50W,120V
  • Item # 1PLK8
  • Mfr. Model # TWS 50M 120 PE LPI M6
  • Mini Wall Pack, Metal Halide, Lamp Watts 50, Voltage 120, Socket Type Medium, Special Features Photocell,...More

Gen Purpose Handheld Light,LED,Black
  • Gen Purpose Handheld Light, LED, Black LED General Purpose Handheld Flashlight
  • Item # 6AHA6
  • Mfr. Model # 6AHA6
  • General Purpose Handheld Flashlight, Rechargeable No, Lamp Type LED, Battery Size AA, Number of Batteries 2,...More

Gen Purpose Handheld Light,Incand ,White
  • Gen Purpose Handheld Light, Incand , White Incandescent General Purpose Handheld Flashlight
  • Item # 5RHP2
  • Mfr. Model # 5RHP2
  • General Purpose Handheld Flashlight, Rechargeable Yes, Lamp Type Incandescent, Battery Size 18V, Number of...More

Motion Light,240Deg.Viewing Angle,Bronze
  • LUMAPRO
  • Motion Light, 240Deg.Viewing Angle, Bronze Motion Light,240Deg.Viewing Angle,Bronze
  • Item # 2LBN5
  • Mfr. Model # 2LBN5
  • Motion Sensor with Lampholder Kit, Max. Load 300W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

Mini Lamp,14,0.741W,G3 1/2,2.5V,PK10
  • Mini Lamp, 14,0.741W, G3 1/2,2.5V, PK10 G3 1/2 Miniature Lamp
  • Item # 2FMC3
  • Mfr. Model # 2FMC3
  • Miniature Incandescent Bulb, Trade Number 14, Lamp Shape G3 1/2, Base Type Miniature Screw (E10), 0.7 Watts,...More

Industrial Penlight,LED,Black
  • STEELMANPRO
  • Industrial Penlight, LED, Black Industrial Penlight
  • Item # 31NJ78
  • Mfr. Model # 78611
  • Industrial Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length...More

360W Fluorescent High Bay Fixture, 120 to 277V Voltage,
  • ACUITY LITHONIA
  • 360W Fluorescent High Bay Fixture, 120 to 277V Voltage, Suggested Lamp Item No. 5AE35 T5HO Fluorescent High Bay Fixture
  • Item # 6AA18
  • Mfr. Model # IBZT5 6 WD
  • Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. 5AE35, Fixture Wattage...More

Floodlight,400 W Metal Halide,120V
  • ACUITY AMERICAN ELECTRIC
  • Floodlight, 400 W Metal Halide, 120V Floodlight,400 W Metal Halide,120V
  • Item # 3JXE7
  • Mfr. Model # ACP 40M SC MT1 76 0443
  • Large Floodlight, Lamp Type Metal Halide, Fixture Wattage 400, Light Distribution Horiz. 7x6, Voltage 120V,...More

Wet Location Emergency Light,7W,12-1/2In
  • BIG BEAM
  • Wet Location Emergency Light, 7W, 12-1/2In Wet Location Emergency Light,7W,12-1/2In
  • Item # 3WAE7
  • Mfr. Model # 2WL6S8
  • Wet Location Emergency Light, Input Voltage 120/277, Lamp Watts 7, Output Voltage 6VDC, Width 8-1/2 In.,...More

Industrial Mini Flashlight,LED,Black
  • COAST
  • Industrial Mini Flashlight, LED, Black Industrial Mini Flashlight
  • Item # 14H206
  • Mfr. Model # G10
  • Industrial Mini Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes,...More

Black ATAC Flashlight Belt Clip Holster, For Use With
Incandescent Light Bulb,T6 1/2,25W
  • Incandescent Light Bulb, T6 1/2,25W T6 1/2 Incandescent Lamps
  • Item # 4V456
  • Mfr. Model # 25T61/2-120v
  • Incandescent Lamp, Lamp Type Tube, Lamp Shape T6 1/2, Base Type Intermediate Screw (E17), 25 Watts, Lumens...More

Incandescent Light Bulb,A21,200W
  • Incandescent Light Bulb, A21,200W A21 Incandescent Lamps
  • Item # 5V922
  • Mfr. Model # 200A21/99/IF-130V
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A21, Base Type Medium Screw (E26) Brass, 200 Watts, Lumens...More

LED WP Lamp,A19,15W,0.125A,Warm Wht
  • LED WP Lamp, A19,15W, 0.125A, Warm Wht A19 LED Lamps
  • Item # 36WH35
  • Mfr. Model # 15W/A19/LED/2700K (PK X 10)
  • LED Waterproof Lamp, Lamp Shape A19, Lamp Type A-Shape, Dimmable, Glass Bulb Housing, Base Type Medium Screw...More

Lumenite  Light Sleeve,T8
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More