Skip Content

Filter Results By

Applied Filters Clear All

Lighting

18 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp, BR30, 10W, 3000K, E26
  • LED Lamp, BR30, 10W, 3000K, E26 BR30 LED Lamps
  • Item # 40D435
  • Mfr. Model # LED10DR30V/830W
  • LED Lamp, Lamp Shape BR30, Lamp Type Reflector-R/BR, Dimmable, Base Type Medium Screw (E26), 10 Watts,...More

Emergency Light,5.4W,5In H,12-1/2In L
  • ACUITY LITHONIA
  • Emergency Light, 5.4W, 5In H, 12-1/2In L Emergency Light
  • Item # 4PH08
  • Mfr. Model # ELM2
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 10.8, Lamp Watts 5.4, Output Voltage 6VDC, Width...More

CFL Lamp, 15W,CFL,R30,Med,3000K, Dim
  • GE LIGHTING
  • CFL Lamp, 15W, CFL, R30, Med, 3000K, Dim Screw-In CFL, R30
  • Item # 40D412
  • Mfr. Model # FLE15/2DMR30/BX
  • Screw-In CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation FLE15/2DMR30, 15 Watts, Incandescent...More

Industrial Headlamp,LED,Black/Silver
  • WESTWARD
  • Industrial Headlamp, LED, Black/Silver Headlamp
  • Item # 6AHA8
  • Mfr. Model # 6AHA8
  • Industrial Headlamp, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 70...More

Industrial Handheld Light,Xenon,Yellow
  • Industrial Handheld Light, Xenon, Yellow Xenon Industrial Handheld Flashlight
  • Item # 4YE21
  • Mfr. Model # 1800-010-245-G
  • Industrial Handheld Flashlight, Rechargeable No, Lamp Type Xenon, Battery Size C, Number of Batteries 2,...More

950 Lumens LED Floodlight, Bronze, LED Replacement For 75W&
  • 950 Lumens LED Floodlight, Bronze, LED Replacement For 75W INC/18W-20W CFL LED Floodlight
  • Item # 33H464
  • Mfr. Model # 33H464
  • LED Floodlight, 14 Watts, Voltage 110 to 240VAC, Lumens Per Watt 68, Color Temp. 5000K, Rated Life 50,000...More

Industrial Headlamp,LED,Black
  • PELICAN
  • Industrial Headlamp, LED, Black Safety Approved Headlamp
  • Item # 6WNZ9
  • Mfr. Model # 2690C
  • Industrial Headlamp, Rechargeable No, Battery Type Alkaline, 60 Lumens, Battery Size AAA, Number of Batteries...More

Tubular Halogen Lamp, T4 Lamp Shape, Double Contact Bayonet
  • Tubular Halogen Lamp, T4 Lamp Shape, Double Contact Bayonet (BA15d) Base Type T4 Halogen Lamp
  • Item # 4RZZ8
  • Mfr. Model # 4RZZ8
  • Halogen Lamp, Lamp Type Tubular, Lamp Shape T4, Base Type Double Contact Bayonet (BA15d), 100 Watts, 120...More

Industrial Penlight,LED,Silver
  • COAST
  • Industrial Penlight, LED, Silver Inspection Penlight
  • Item # 21EK88
  • Mfr. Model # A9R
  • Industrial Penlight, Lamp Type LED, Battery Size 19698, Number of Batteries 1, Batteries Included Yes,...More

Wall Pack,126 W,120 V
  • LUMAPRO
  • Wall Pack, 126 W, 120 V Wall Pack,126 W,120 V
  • Item # 4GWG6
  • Mfr. Model # 4GWG6
  • Wall Pack, Compact Fluorescent, Lamp Watts 126, Voltage 120, Socket Type GX24Q-4, Length 14-1/2 In., Width 12...More

Hazardous Location Hand Lamp,100W,50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 100W, 50 ft Hazardous Location Hand Lamp,100W,50 ft
  • Item # 5WYA7
  • Mfr. Model # EP410-16N-Y16K-M
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

Industrial Lantern,Halogen,Blue
  • BOSCH
  • Industrial Lantern, Halogen, Blue Industrial Lantern,Halogen,Blue
  • Item # 4MGX7
  • Mfr. Model # CFL180
  • Industrial Lantern, Lamp Type Halogen, Battery Size 18V, Number of Batteries 0, Batteries Included No,...More

Rechargeable Hand Lamp,9.6V
  • Rechargeable Hand Lamp, 9.6V LED Rechargeable Hand Lamp
  • Item # 14N906
  • Mfr. Model # 75033
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Cord Length Cordless, Handle Cushion Grip, Color...More

Temp String Light,120V,33W,150L
  • CEP
  • Temp String Light, 120V, 33W, 150L Light String
  • Item # 14V991
  • Mfr. Model # 97135
  • Temporary String Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 5, Voltage 120VAC, Lamp...More

Industrial Handheld Light,LED,Black
  • Industrial Handheld Light, LED, Black LED Industrial Handheld Flashlight
  • Item # 39CC98
  • Mfr. Model # 74500
  • Industrial Handheld Flashlight, Lamp Type LED, Battery Size Proprietary, Number of Batteries 1, Batteries...More

Light Fixture,64W,120V,Brushed Nickel
  • ACUITY LITHONIA
  • Light Fixture, 64W, 120V, Brushed Nickel Decorative Light Fixture
  • Item # 4VDE2
  • Mfr. Model # 10648RE BZ
  • Decorative Light Fixture, Linear Fixture Fixture Type, Lamp Quantity 2, Brushed Nickel Housing Finish, White...More

Generator Transfer Device,8 In. L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More