Skip Content

Filter Results By

Applied Filters Clear All

Lighting

34 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Industrial Penlight,LED,Black
  • STREAMLIGHT
  • Industrial Penlight, LED, Black Inspection Penlight
  • Item # 2RVL9
  • Mfr. Model # 66118
  • Industrial Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

Miniature Lamp,1866,2W,T3 1/4,6V
  • Miniature Lamp, 1866,2W, T3 1/4,6V T3 1/4 Miniature Lamp
  • Item # 6VF97
  • Mfr. Model # 1866
  • Miniature Incandescent Bulb, Trade Number 1866, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 2...More

Lamp Recycling Kit,48"x12"x12"
  • RECYCLEPAK
  • Lamp Recycling Kit, 48"x12"x12" Lamp Recycling Kit
  • Item # 4CY98
  • Mfr. Model # 538
  • Lamp Recycling Kit, Length 48 In., Width 12 In., Depth 12 In., For Use With 4-ft. Linear Lamps. (68 T12s or...More

Linear Fluorescent Lamp, Single Pin (Fa8) Base Type,&#
  • Linear Fluorescent Lamp, Single Pin (Fa8) Base Type, 96" Length, 12,000 hr. Average Life T12 Linear Fluorescent Lamps
  • Item # 5V999
  • Mfr. Model # F96T12/C50/WM
  • Linear Fluorescent Lamp, Lamp Shape T12, Light Bulb Dia. 1-1/2 In., Length 96 In., Base Type Single Pin...More

Replacement Lens,F/4 ft. DMW Series
Industrial Headlamp,LED,Yellow
  • STREAMLIGHT
  • Industrial Headlamp, LED, Yellow Headlamp
  • Item # 1PJH9
  • Mfr. Model # 61052
  • Industrial Headlamp, Rechargeable No, Battery Type Alkaline, 120/14 Lumens, Battery Size AAA, Number of...More

Dock Light Replacement Head, For Use With 24K343
  • LUMAPRO
  • Dock Light Replacement Head, For Use With 24K343 Dock Light Replacement Heads
  • Item # 24K347
  • Mfr. Model # 24K347
  • Dock Light Replacement Head, For Use With 24K343, Lamp Type LED, Lamp Watts 16, Voltage 120, Lamp Included...More

Lamp Changer Head
  • GRAINGER APPROVED
  • Lamp Changer Head Lamp Changer Head
  • Item # 2D007
  • Mfr. Model # LC-7003
  • Lamp Changer, Rubber Covered Fingers with Garter Spring, Watts 400 to 700 incandescent; 400 to 1000 MH; 400...More

Dusk To Dawn Security,Bronze
  • ACUITY LITHONIA
  • Dusk To Dawn Security, Bronze Dusk To Dawn Security,Bronze
  • Item # 6ECJ2
  • Mfr. Model # OFLR 9LN 120 P BZ M2
  • Dusk To Dawn Security Light, Housing Finish Bronze, Housing Material Aluminum, Sensor Type Photocell, Voltage...More

Tactical Handheld Light,LED,Gray
  • Tactical Handheld Light, LED, Gray LED Tactical Handheld Flashlight
  • Item # 5RHR1
  • Mfr. Model # 5RHR1
  • Tactical Handheld Flashlight, Rechargeable No, Lamp Type LED, Battery Size AAA, Number of Batteries 6,...More

Wire Guard,F/AF,TAF,& AFP Fixtures
  • ACUITY LITHONIA
  • Wire Guard, F/AF, TAF, & AFP Fixtures ACUITY LITHONIAWire Guard
  • Item # 5XY83
  • Mfr. Model # WGAFPV
  • Wire Guard, For Use With AF, TAF, & AFP Fixtures, Description/Special Features Zinc Construction, Finish...More

Tactical Handheld Light,Xenon,Black
  • PELICAN
  • Tactical Handheld Light, Xenon, Black Xenon Tactical Handheld Flashlight
  • Item # 3WY33
  • Mfr. Model # 2320-010-110-G
  • Tactical Handheld Flashlight, Rechargeable No, Lamp Type Xenon, Battery Size CR123A, Number of Batteries 2,...More

Exit Sign w/Emergency Lights,12W,Red
  • BIG BEAM
  • Exit Sign w/Emergency Lights, 12W, Red Exit Sign with Emergency Lights
  • Item # 3WAE2
  • Mfr. Model # 2DZF-PAR-RW
  • Exit Sign with Emergency Lights, Fixture Wattage 12, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2,...More

Wall Bracket Fluorescent Fixture,F32T8
  • LUMAPRO
  • Wall Bracket Fluorescent Fixture, F32T8 Wall Bracket Fluorescent Fixture,F32T8
  • Item # 2UWX6
  • Mfr. Model # 2UWX6
  • Wall Bracket Fluorescent Fixture, General Grade Steel, Electronic Ballast, Lamp Quantity 2, F32T8 Lamp Type,...More

Electronic Ballast,T8 Lamps,120/277V
  • LUMAPRO
  • Electronic Ballast, T8 Lamps, 120/277V Instant LumaPro Electronic Ballast
  • Item # 4KGF7
  • Mfr. Model # 4KGF7
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 1 or 2,...More

Round Magnifier Light,1.75,Fluor,Black
  • LUMAPRO
  • Round Magnifier Light, 1.75, Fluor, Black Round Magnifier Light,1.75,Fluor,Black
  • Item # 6MNT9
  • Mfr. Model # 6MNT9
  • Round Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3, Arm...More

Hand Lamp,LED,7.5W,25 ft. Cord
  • LUMAPRO
  • Hand Lamp, LED, 7.5W, 25 ft. Cord General Purpose Hand Lamp
  • Item # 2YKN3
  • Mfr. Model # 2YKN3
  • Hand Lamp, Lamp Type LED, Power Source 120VAC, Lamp Watts 7.5, Cord Length 25 ft., NEC Cord Designation SJT,...More

LED High Mount Area Light,30W,5000K
  • LUMAPRO
  • LED High Mount Area Light, 30W, 5000K LED High Mount Area Light,30W,5000K
  • Item # 45C247
  • Mfr. Model # 45C247
  • Area Light, Watts 30W, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution General...More

Hand Lamp,25 ft.,13W,110/125V
  • STANDARD PORTABLE
  • Hand Lamp, 25 ft., 13W, 110/125V General Purpose Hand Lamp
  • Item # 2CJU4
  • Mfr. Model # F13W15C-1M1
  • Hand Lamp, Lamp Type Fluorescent, Power Source 110/125VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord...More

Glass Lens With Gasket
  • LITHONIA
  • Glass Lens With Gasket Glass Lens With Gasket
  • Item # 22NF69
  • Mfr. Model # RK1 TWHGL U
  • Glass Lens With Gasket, For Use With Grainger Item Number...More

Incandescent Spotlight,ER30,50W
  • Incandescent Spotlight, ER30,50W ER30 Incandescent Lamps
  • Item # 2V661
  • Mfr. Model # 50ER30-120V
  • Incandescent Lamp, Lamp Type Reflector-ER, Lamp Shape ER30, Base Type Medium Screw (E26), 50 Watts, Lumens...More

LED Strip Light,4000K,24W,White
  • ACUITY LITHONIA
  • LED Strip Light, 4000K, 24W, White LED Strip Light,4000K,24W,White
  • Item # 22CK45
  • Mfr. Model # MNSL MV
  • LED Strip Light, 24 Watts, 2100 Lumens, Color Temp. 4000K, CRI 88, Voltage 120 to 277, Length 46-1/2 In.,...More

Industrial Mini Flashlight,Xenon,Yellow
  • PELICAN
  • Industrial Mini Flashlight, Xenon, Yellow Industrial Mini Flashlight
  • Item # 2EUE5
  • Mfr. Model # 1900-015-245-G
  • Industrial Mini Flashlight, Lamp Type Xenon, Battery Size AAA, Number of Batteries 2, Batteries Included Yes,...More

Industrial Headlamp,LED,Black
  • 5.11 TACTICAL
  • Industrial Headlamp, LED, Black Headlamp
  • Item # 22MM46
  • Mfr. Model # 53192
  • Industrial Headlamp, Rechargeable Yes, Battery Type Alkaline, 470 Lumens, Battery Size AA, Number of...More

LED Area Light, 4000K,21W,Silver
  • ACUITY LITHONIA
  • LED Area Light, 4000K, 21W, Silver LED Area Light, 4000K,21W,Silver
  • Item # 22CM16
  • Mfr. Model # TDD LED 1 40K 120 PE
  • Area Light, Watts 21, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution Wide,...More

Lamp,Flashlight,4d,Pk2
  • RAYOVAC
  • Lamp, Flashlight, 4d, Pk2 Lamp,Flashlight,4d,Pk2
  • Item # 5PT95
  • Mfr. Model # K4SB-2
  • Krypton Flashlight Lamp, Battery Size D, Number of Batteries 4, Lamp Base Screw, For Battery Type...More

Fixture,Wall Pack,50 W
  • LUMAPRO
  • Fixture, Wall Pack, 50 W Fixture,Wall Pack,50 W
  • Item # 4DY94
  • Mfr. Model # 4DY94
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 11 In., Width...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More