Skip Content

Filter Results By

Applied Filters Clear All

Lighting

144 Results Found that Include 194 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type
  • Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type, 48" Length, 50,000 hr. Average Life T8 Linear Fluorescent Lamps
  • Item # 2ETU3
  • Mfr. Model # F28T8/XL/SPX41/ECO
  • Linear Fluorescent Lamp, Lamp Shape T8, Light Bulb Dia. 1 In., Length 48 In., Base Type Medium Bi-Pin (G13),...More

Electronic Ballast,T8 Lamps,120/277V
  • GE LIGHTING
  • Electronic Ballast, T8 Lamps, 120/277V Instant UltraMax P Series Electronic Ballast
  • Item # 2VEW8
  • Mfr. Model # GE232MAXP-N-ULTRA
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family UltraMax P Series, Number of Lamps...More

CFL Ballast,Electronic,54W,120/277V
  • PHILIPS ADVANCE
  • CFL Ballast, Electronic, 54W, 120/277V SmartMate(R) CFL Ballast
  • Item # 4ZZ35
  • Mfr. Model # ICF-2S26-H1-LD-K
  • CFL Ballast, Ballast Type Electronic, Ballast Family SmartMate(R), Input Watts 54, Voltage 120/277, Min....More

Tactical Mini Flashlight,LED,Black
  • GUARD DOG SECURITY
  • Tactical Mini Flashlight, LED, Black Tactical Mini Flashlight
  • Item # 31DV94
  • Mfr. Model # TL-V200
  • Tactical Mini Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included No,...More

Industrial Headlamp,LED,Yellow
  • STREAMLIGHT
  • Industrial Headlamp, LED, Yellow Headlamp
  • Item # 4VA82
  • Mfr. Model # 61050
  • Industrial Headlamp, Rechargeable No, Battery Type Alkaline, 80/11 Lumens, Battery Size AAA, Number of...More

LED Lamp, BR30, 9.5W, 2700K, 90deg., E26
  • LED Lamp, BR30, 9.5W, 2700K, 90deg., E26 BR30 LED Lamps
  • Item # 32MX96
  • Mfr. Model # 452367
  • LED Lamp, Lamp Shape BR30, Lamp Type Reflector-R/BR, Dimmable, Base Type Medium Screw (E26), 9.5 Watts,...More

LED Wraparound Fixture,1x4,4000K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4,4000K LED Wraparound Fixture,1x4,4000K
  • Item # 48H445
  • Mfr. Model # LBL4 LP840
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

BatteryRecyclingKit,10-1/2x10-1/4x11-1/2
  • RECYCLEPAK
  • BatteryRecyclingKit, 10-1/2x10-1/4x11-1/2 Dry Cell Battery Recycling Pail
  • Item # 1FYF1
  • Mfr. Model # SUPPLY041
  • Battery Recycling Kit, Length 10-1/2 In., Width 10-1/4 In., Depth 11-1/2 In., Weight Capacity 50 lb., Volume...More

LED Wall Pack,20W,120V,1096L
  • ACUITY LITHONIA
  • LED Wall Pack, 20W, 120V, 1096L LED Wall Pack Item
  • Item # 21YH32
  • Mfr. Model # OLWP 11 PE BZ
  • LED Wall Pack, 20 Watts, 1096 Lumens, 54 Lumens Per Watt, Voltage 120VAC, Color Temp. 4000K, Height 10-1/2...More

Industrial Penlight,LED,Black
  • STREAMLIGHT
  • Industrial Penlight, LED, Black Inspection Penlight
  • Item # 2RVN3
  • Mfr. Model # 66318
  • Industrial Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery...More

  • WESTWARD
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp and Lamp Type LED; Varies by Battery Size, Lumens, Body Color, Switch Type and Mounting

4000K LED Troffer Fixture Retrofit Kit, 35 Watts, 120
  • CREE
  • 4000K LED Troffer Fixture Retrofit Kit, 35 Watts, 120 to 277 Voltage 4000K LED Troffer Fixture Retrofit Kit, 35 Watts, 120 to 277 Voltage
  • Item # 22CW36
  • Mfr. Model # UR2-24-36L-40K-S-FD
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 4000K, CRI 80, Length 24 In., Width 1-1/4...More

Tactical Mini Flashlight,LED,Black
  • MAGLITE
  • Tactical Mini Flashlight, LED, Black Tactical Mini Flashlight,LED,Black
  • Item # 6MKN8
  • Mfr. Model # XL50-S3016K
  • Tactical Mini Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes,...More

12,000 Lumens LED Low Bay Fixture, LED Replacement For
  • ACUITY LITHONIA
  • 12,000 Lumens LED Low Bay Fixture, LED Replacement For 250W HPS/MH, 4000K Color Temp. LED Low Bay Fixtures
  • Item # 48H446
  • Mfr. Model # IBH12000LMSD080MDMVOLTGZ1040K70CRIWH
  • LED Low Bay Fixture, 12,000 Lumens, Number of Light Bars 2, Space to Mtg. Height Ratio 1.2, Color Temp....More

Screw-In CFL,Non-Dimmable,6500K,105W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 6500K, 105W Screw-In CFL, T5
  • Item # 3EMY4
  • Mfr. Model # 3EMY4
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 105CFL/65, Bulb Start Type Rapid, 105 Watts,...More

Vapor Tight Fixture,10 x4.25x4.25 In
  • LUMAPRO
  • Vapor Tight Fixture, 10 x4.25x4.25 In Vapor Tight Fixture,10 x4.25x4.25 In
  • Item # 3RB17
  • Mfr. Model # 3RB17
  • Vapor Tight Fixtures, Lamp Quantity 1, Incandescent Lamp Type, 200 Lamp Watts, 200 Fixture Wattage, Voltage...More

Black Lite Holster Stretch, For Use With Most AA, L123
Rechargable Worklight,Yellow,LED,130 L
  • Rechargable Worklight, Yellow, LED, 130 L Rechargable Worklight,Yellow,LED,130 L
  • Item # 6CXN1
  • Mfr. Model # DCL510
  • Industrial Hands Free Light, Safety Rating Not Rated, Lumens 130, Battery Size 12V, Batteries Included No,...More

Vapor Tight Fixture,150W,Incand,Wall
  • LUMAPRO
  • Vapor Tight Fixture, 150W, Incand, Wall Vapor Tight Fixture,150W,Incand,Wall
  • Item # 21R874
  • Mfr. Model # 21R874
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage...More

HID Lamp, Mercury Vapor Lamp Type, ED37 Lamp Shape, Op
Round Magnifier Light,2.25,Fluor,White
  • LUMAPRO
  • Round Magnifier Light, 2.25, Fluor, White Round Magnifier Light,2.25,Fluor,White
  • Item # 6MNU2
  • Mfr. Model # 6MNU2
  • Round Magnifier Light, Articulating Arm, Magnification 2.25, Cord Conductor 2, Color White, Diopter 5, Arm...More

LED Exit Sign, White Housing Color, Thermoplastic Housing M
  • ACUITY LITHONIA
  • LED Exit Sign, White Housing Color, Thermoplastic Housing Material Exit Sign
  • Item # 3BA31
  • Mfr. Model # LQM S W 3 R 120/277 M6
  • Exit Sign, Fixture Wattage 0.62, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More