Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lighting

64 Results Found that Include 70 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Fluorescent Linear Lamp,T8,Cool,4100K
  • Fluorescent Linear Lamp, T8, Cool, 4100KT8 Linear Fluorescent Lamp
  • Item # 2ETU3
  • Mfr. Model # F28T8/XL/SPX41/ECO
  • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start...More

Electronic Ballast,T8 Lamps,120/277V
  • GE LIGHTING
  • Electronic Ballast, T8 Lamps, 120/277VElectronic Ballast, T8
  • Item # 2VEW8
  • Mfr. Model # GE232MAXP-N-ULTRA
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family UltraMax P Series, Number of Lamps...More

Battery,Lead Calcium,6V,4A/HR.
  • ACUITY LITHONIA
  • Battery, Lead Calcium, 6V, 4A/HR.Emergency Lighting Battery
  • Item # 4PH44
  • Mfr. Model # ELB 06042
  • Battery, Battery Type Lead Calcium, Voltage 6, Battery Capacity 4Ah, For Use With Mfr. No. LHQM SW3RM4, LHQM...More

Screw-In CFL,Non-Dimmable,4100K,23W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 4100K, 23WScrew-In CFL, T2
  • Item # 2CUU1
  • Mfr. Model # 2CUU1
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 23CFL/41, Start Type Preheat, 23 Watts,...More

  • STREAMLIGHT
  • Inspection PenlightInspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Batteries Included Yes, Body Color Black, LED Color White and Water Penetration Rating IPX4; Varies by Battery Size, Body Material,...More

Holster,4 In W,1 1/2 In D,7 1/2 In H
  • NITE IZE
  • Holster, 4 In W, 1 1/2 In D, 7 1/2 In HHolster,4 In W,1 1/2 In D,7 1/2 In H
  • Item # 1JUF3
  • Mfr. Model # NPXL-03-01
  • Clip Pock-its XL Utility Holster, Black, Height 1.78 In., Width 4 In., Length 7-1/4 In., For Use With...More

Flashlight,200Lumens,Blk,Water Resistant
  • GUARD DOG SECURITY
  • Flashlight, 200Lumens, Blk, Water ResistantFlashlight, Cree
  • Item # 31DV94
  • Mfr. Model # TL-V200
  • Flashlight, Lamp Type Cree, Battery Size AAA, Number of Batteries 3, Batteries Included No, Battery Burn Time...More

LED Wraparound Fixture,1x4,4000K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4,4000KLED Wraparound Fixture,1x4,4000K
  • Item # 48H445
  • Mfr. Model # LBL4 LP840
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

Electronic Ballast,CFL Lamps,120/277V
  • PHILIPS ADVANCE
  • Electronic Ballast, CFL Lamps, 120/277VElectronic Ballast, J
  • Item # 1XWJ6
  • Mfr. Model # ICN3TTP40SC
  • Electronic Ballast, Start Type Instant, Lamp Type CFL Lamps, Ballast Family Centium(TM), Number of Lamps 3,...More

LED Lamp,A19,7W,2700K
  • LED Lamp, A19,7W, 2700KA19 LED Lamps
  • Item # 36X524
  • Mfr. Model # 430785
  • LED Lamp, Lamp Shape A19, Lamp Type A-Shape, Dimmable, Base Type Medium Screw (E26), 7 Watts, Voltage 120,...More

Flashlight,LED,Black,AA
  • ABILITY ONE
  • Flashlight, LED, Black, AAFlashlight,LED,Black,AA
  • Item # 29NH53
  • Mfr. Model # 6230-01-513-2663
  • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

Ballast,Magnetic,Rapid,25W
  • LUMAPRO
  • Ballast, Magnetic, Rapid, 25WMagnetic Ballast
  • Item # 1XUH6
  • Mfr. Model # 1XUH6
  • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 25, Voltage 120, Min. Starting Temp. 50 Degrees...More

Flashlight,LED,Black,245 L,AA
  • MAGLITE
  • Flashlight, LED, Black, 245 L, AAHandheld Flashlight, LED
  • Item # 19G664
  • Mfr. Model # SP+P01HK
  • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

Rechargeable Flashlight,Ylw/Blk,LED
  • WESTWARD
  • Rechargeable Flashlight, Ylw/Blk, LEDRechargeable Flashlight,Ylw/Blk,LED
  • Item # 5RHR7
  • Mfr. Model # 5RHR7
  • Rechargeable Spotlight, Lamp Type LED, Battery Type Lead Acid, Number of Batteries 1, 500 Candle Power,...More

Recessed Troffer,F32T8,111W,120-277V
  • ACUITY LITHONIA
  • Recessed Troffer, F32T8,111W, 120-277VRecessed Troffer
  • Item # 3XY97
  • Mfr. Model # GT4 MV
  • Recessed Troffer, Fixture Type Lens, Lamp Type F32T8, Lamp Quantity 4, Suggested Lamp Item No. 4WW60, 32W...More

Adjustable Stainless Steel Helmet Clip
HID BAL Kit,High Pressure Sodium,250W
  • PHILIPS ADVANCE
  • HID BAL Kit, High Pressure Sodium, 250WHID Ballast Kit
  • Item # 1A033
  • Mfr. Model # 71A8271-001D
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 250, ANSI Code S50/M168, Input Watts 295, Input...More

Screw-In CFL,Dimmable,2700K,6000 hr.
  • GE LIGHTING
  • Screw-In CFL, Dimmable, 2700K, 6000 hr.Screw-In CFL, R40
  • Item # 4HY81
  • Mfr. Model # FLE26/2/DV/R40/827
  • Screw-In CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation FLE26/2/DV/R40, Start Type Program, 26...More

  • MILWAUKEE
  • Work LightWork Light
  • Multiple product options available

    Rechargeable Worklight, Battery Type Lithium-Ion, Number of Batteries 1, Batteries Included No, Focus Fixed, Impact Resistance Not Specified, Lens Material...More

Vapor Tight Fixture,10 x4.25x4.25 In
  • LUMAPRO
  • Vapor Tight Fixture, 10 x4.25x4.25 InVapor Tight Fixture,10 x4.25x4.25 In
  • Item # 3RB17
  • Mfr. Model # 3RB17
  • Vapor Tight Fixtures, Lamp Quantity 1, Incandescent Lamp Type, 200 Lamp Watts, 200 Fixture Wattage, Voltage...More

Safety Approved Headlamp,LED,66 Lm
  • ENERGIZER
  • Safety Approved Headlamp, LED, 66 LmSafety Approved Headlamp,LED,66 Lm
  • Item # 4EZD6
  • Mfr. Model # MSHD31BP
  • Safety Approved Headlamp, Battery Size AA, Number of Batteries 3, No Batteries Included, Battery Burn Time 19...More

Motion Security Light,Dual Motion,Bronze
  • ACUITY LITHONIA
  • Motion Security Light, Dual Motion, BronzeMotion Security Light,Dual Motion,Bronze
  • Item # 6ECJ1
  • Mfr. Model # OFLR 9LN 120 MO BZ M2
  • Motion Security Light, Max. Load 30W, Coverage 900 sq. ft., Viewing Angle 180 Degrees , Voltage 120, Aluminum...More

Linear Fluorescent Emerg Ballast,1400 L
  • PHILIPS-BODINE
  • Linear Fluorescent Emerg Ballast, 1400 LLinear Fluorescent Emergency Ballast
  • Item # 12X231
  • Mfr. Model # B50
  • Linear Fluorescent Emergency Ballast, Lamp Watts 17-215, Lamp Type T8, T12, Biax, Initial Lumens 1400,...More

  • BOSCH
  • FlashlightFlashlight
  • Multiple product options available

    Rechargeable Flashlight, Battery Type Lithium-Ion, Focus Fixed, Body Material Plastic, Impact Resistance Not Specified, Lens Material Polycarbonate, Light Output Modes...More

Rechargeable Stick Light,Red,LED,120 Lm
  • MILWAUKEE
  • Rechargeable Stick Light, Red, LED, 120 LmRechargeable Stick Light,Red,LED,120 Lm
  • Item # 22MG94
  • Mfr. Model # 2351-20
  • Rechargeable Stick Light, Lamp Type LED, Battery Size 12V, Battery Type Lithium-Ion, Number of Batteries 1,...More

Emergency Light,9W,7In H,12-3/4In L
  • ACUITY LITHONIA
  • Emergency Light, 9W, 7In H, 12-3/4In LEmergency Light
  • Item # 2XLF3
  • Mfr. Model # ELM654
  • Emergency Light, Input Voltage 120 to 277, Watts @ 90 Minutes 54, Lamp Watts 9, Output Voltage 6VDC, Width...More

Exit Sign w/Emergency Lights,3.3W,Grn
  • ACUITY LITHONIA
  • Exit Sign w/Emergency Lights, 3.3W, GrnExit Sign with Emergency Lights
  • Item # 3CE35
  • Mfr. Model # LHQM S W 3 G
  • Exit Sign with Emergency Lights, Fixture Wattage 10.8, Lamp Type LED/Krypton, Letter Color Green, Number of...More

Emerg. Light,9W,9-1/8In H,12-1/4In L,5In
  • COOPER LIGHTING
  • Emerg. Light, 9W, 9-1/8In H, 12-1/4In L, 5InEmergency Light
  • Item # 16U384
  • Mfr. Model # AA1
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 18, Lamp Watts 9, Output Voltage 6VDC, Width 5...More

LED Spotlight,IPX7,500 lm,Black
  • RAYOVAC
  • LED Spotlight, IPX7,500 lm, BlackLED Spotlight,IPX7,500 lm,Black
  • Item # 20JP02
  • Mfr. Model # OT6AASP-B
  • LED Spotlight, Lamp Type LED, Battery Size AA, Number of Batteries 6, Batteries Included Yes, Battery Burn...More

  • RAYOVAC
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Batteries Included Yes, Adjustable, Lamp Life 50K hr., Body Color Black, Body Material Aluminum, Switch Type Tailcap Push Button,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More