Skip Content

Filter Results By

Applied Filters Clear All

Lighting

143 Results Found that Include 197 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type
  • Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type, 48" Length, 50,000 hr. Average Life T8 Linear Fluorescent Lamps
  • Item # 2ETU3
  • Mfr. Model # F28T8/XL/SPX41/ECO
  • Linear Fluorescent Lamp, Bulb Shape T8, Bulb Base Type Medium Bi-Pin (G13), Linear Fluorescent Tube Length 48...More

  • Category : Linear Fluorescent Lamps
CFL Ballast,Electronic,54W,120/277V
  • PHILIPS ADVANCE
  • CFL Ballast, Electronic, 54W, 120/277V SmartMate(R) CFL Ballast
  • Item # 4ZZ35
  • Mfr. Model # ICF-2S26-H1-LD-K
  • CFL Ballast, Ballast Type Electronic, Ballast Family SmartMate(R), Input Watts 54, Voltage 120/277, Min....More

  • Category : CFL Ballasts
Electronic Ballast,T8 Lamps,120/277V
  • STREAMLIGHT
  • Inspection Penlight Inspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Batteries Included Yes, Body Color Black, LED Color White and Water Penetration Rating IPX4; Varies by Battery Size, Body Material,...More

  • Category : Penlights and Inspection Lights
LED Wraparound Fixture,1x4,4000K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4,4000K LED Wraparound Fixture,1x4,4000K
  • Item # 48H445
  • Mfr. Model # LBL4 LP840
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

  • Category : LED Surface Mount Fixtures
LED Lamp, BR30, 9.5W, 2700K, 90deg., E26
  • LED Lamp, BR30, 9.5W, 2700K, 90deg., E26 BR30 LED Lamps
  • Item # 32MX96
  • Mfr. Model # 452367
  • LED Lamp, Bulb Shape BR30, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 9.5 Watts,...More

  • Category : LED Lamps and Bulbs
Tactical Mini Flashlight,LED,Black
  • GUARD DOG SECURITY
  • Tactical Mini Flashlight, LED, Black Tactical Mini Flashlight
  • Item # 31DV94
  • Mfr. Model # TL-V200
  • Tactical Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Battery Size AAA, Number of Batteries 3,...More

  • Category : Keychain and Mini Flashlights
  • TM

    Grainger Choice

  • Screw-In CFL, T2 Screw-In CFL, T2
  • Multiple product options available

    Multiple product options available

  • Category : Compact Fluorescent Lamps (CFL)
Fixture,Strip,112 W
  • ACUITY LITHONIA
  • Fixture, Strip, 112 W Fixture,Strip,112 W
  • Item # 3XY85
  • Mfr. Model # TC 2 32 MVOLT 1/4 GEB10IS
  • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 4, 28 Lamp Watts, General Purpose Fixture...More

  • Category : Channel Strip Fluorescent Fixtures
BatteryRecyclingKit,10-1/2x10-1/4x11-1/2
  • RECYCLEPAK
  • BatteryRecyclingKit, 10-1/2x10-1/4x11-1/2 Dry Cell Battery Recycling Pail
  • Item # 1FYF1
  • Mfr. Model # SUPPLY041
  • Battery Recycling Kit, Length 10-1/2 In., Width 10-1/4 In., Depth 11-1/2 In., Weight Capacity 50 lb., Volume...More

  • Category : Recycling Kits
General Purpose Spotlight,LED,Yellow
  • STREAMLIGHT
  • General Purpose Spotlight, LED, Yellow Rechargeable Spotlight
  • Item # 21XN43
  • Mfr. Model # 44910
  • General Purpose Spotlight, Flashlight Grade General Purpose, Rechargeable Yes, 1000/35 Lumens, Battery Type...More

  • Category : Spotlights
Miniature LED Bulb,10W,T2 1/2,120V
  • Miniature LED Bulb, 10W, T2 1/2,120V T2 1/2 Miniature Lamp
  • Item # 6CJW2
  • Mfr. Model # 080BA9S120LB
  • Miniature LED Bulb, Bulb Shape T2 1/2, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, Push Buttons, 10...More

  • Category : Miniature Lamps and Bulbs
Vapor Tight Fixture,10 x4.25x4.25 In
  • TM

    Grainger Choice

  • LUMAPRO
  • Vapor Tight Fixture, 10 x4.25x4.25 In Vapor Tight Fixture,10 x4.25x4.25 In
  • Item # 3RB17
  • Mfr. Model # 3RB17
  • Vapor Tight Fixtures, Lamp Quantity 1, Incandescent Lamp Type, 200 Lamp Watts, 200 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
  • TM

    Grainger Choice

  • WESTWARD
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp and Lamp Type LED; Varies by Battery Size, Lumens, Body Color, Switch Type and Mounting

  • Category : Headlamps
LED Recessed Troffer, LED Replacement For 3 Lamp LFL,
Black Lite Holster Stretch, For Use With Most AA, L123
LED Wall Pack,20W,120V,1096L
  • ACUITY LITHONIA
  • LED Wall Pack, 20W, 120V, 1096L LED Wall Pack Item
  • Item # 21YH32
  • Mfr. Model # OLWP 11 PE BZ
  • LED Wall Pack, 20 Watts, 1096 Lumens, 54 Lumens Per Watt, Voltage 120VAC, Color Temp. 4000K, Height 10-1/2...More

  • Category : LED Wall Packs
White Exit Sign Hardwire LED Retrofit Kit, Direct Wire
Lighted Magnifier,Clamp Mount,Ivory
Round Magnifier Light,2.25,Fluor,White
  • TM

    Grainger Choice

  • LUMAPRO
  • Round Magnifier Light, 2.25, Fluor, White Round Magnifier Light,2.25,Fluor,White
  • Item # 6MNU2
  • Mfr. Model # 6MNU2
  • Round Magnifier Light, Articulating Arm, Magnification 2.25, Cord Conductor 2, Color White, Diopter 5, Arm...More

  • Category : Magnifier Lights
  • TM

    Grainger Choice

  • LUMAPRO
  • Emergency Light Emergency Light
  • Multiple product options available

    Multiple product options available

  • Category : Emergency Lighting Fixtures
Fluorescent Hand Lamp
  • TM

    Grainger Choice

  • LUMAPRO
  • Fluorescent Hand Lamp General Purpose Hand Lamp
  • Item # 4XP72
  • Mfr. Model # 4XP72
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord...More

  • Category : Hand Lamps
Electronic Ballast,T8 Lamps,120/277V
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More