Skip Content

Filter Results By

Applied Filters Clear All

Lighting

100 Results Found that Include 129 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CFL Ballast,Electronic,54W,120/277V
  • PHILIPS ADVANCE
  • CFL Ballast, Electronic, 54W, 120/277V SmartMate(R) CFL Ballast
  • Item # 4ZZ35
  • Mfr. Model # ICF-2S26-H1-LD-K
  • CFL Ballast, Ballast Type Electronic, Ballast Family SmartMate(R), Input Watts 54, Voltage 120/277, Min....More

  • Category : CFL Ballasts
Exit Sign w/Emergency Lights,3.8W,Red
  • ACUITY LITHONIA
  • Exit Sign w/Emergency Lights, 3.8W, Red Exit Sign with Emergency Lights
  • Item # 13M589
  • Mfr. Model # ECR LED
  • Exit Sign with Emergency Lights, Fixture Wattage 3.8, Lamp Type LED, Letter Color Red, Number of Faces 1 or...More

  • Category : Exit Sign and Light Combinations
General Purpose Headlamp,LED,Black
  • ENERGIZER
  • General Purpose Headlamp, LED, Black Headlamp
  • Item # 4EZD5
  • Mfr. Model # TUFHD31PE
  • General Purpose Headlamp, Rechargeable No, Battery Type Alkaline, 250/75 Lumens, Battery Size AA, Number of...More

  • Category : Headlamps
LED Lamp, BR30, 9.5W, 2700K, 90deg., E26
  • LED Lamp, BR30, 9.5W, 2700K, 90deg., E26 BR30 LED Lamps
  • Item # 32MX96
  • Mfr. Model # 452367
  • LED Lamp, Bulb Shape BR30, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 9.5 Watts,...More

  • Category : LED Lamps and Bulbs
Screw-In CFL,Non-Dimmable,2700K,23W
  • TM

    Grainger Choice

  • Screw-In CFL, Non-Dimmable, 2700K, 23W Screw-In CFL, T2
  • Item # 2CUT9
  • Mfr. Model # 2CUT9
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 90, 23 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Incandescent Floodlight,BR30,65W
  • Incandescent Floodlight, BR30,65W BR30 Incandescent Lamps
  • Item # 5UCW8
  • Mfr. Model # ULA-22
  • Incandescent Lamp, Bulb Shape BR30, 65 Watts, Bulb Base Type Medium Screw (E26), Lumens 610, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
LED Striplight, LED, 9.9 W, 2700K
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Striplight, LED, 9.9 W, 2700K LED Striplight, LED, 9.9 W, 2700K
  • Item # 13E804
  • Mfr. Model # 13E804
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color White, White Light Color, Color Temp....More

  • Category : LED Display and Cove Lighting
Electronic Ballast,T12 Lamps,120/277V
BatteryRecyclingKit,10-1/2x10-1/4x11-1/2
  • RECYCLEPAK
  • BatteryRecyclingKit, 10-1/2x10-1/4x11-1/2 Dry Cell Battery Recycling Pail
  • Item # 1FYF1
  • Mfr. Model # SUPPLY041
  • Battery Recycling Kit, Length 10-1/2 In., Width 10-1/4 In., Depth 11-1/2 In., Weight Capacity 50 lb., Volume...More

  • Category : Recycling Kits
LED Exit Sign, White Housing Color, Thermoplastic Housing M
  • ACUITY LITHONIA
  • LED Exit Sign, White Housing Color, Thermoplastic Housing Material Exit Sign
  • Item # 3BA31
  • Mfr. Model # LQM S W 3 R 120/277 M6
  • Exit Sign, Fixture Wattage 0.62, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1...More

  • Category : Exit Signs
Incandescent Light Bulb,A19,89/100W
  • Incandescent Light Bulb, A19,89/100W A19 Incandescent Lamps
  • Item # 4HCL2
  • Mfr. Model # 100A/RS/STG-130V
  • Incandescent Lamp, Bulb Shape A19, 89/100 Watts, Bulb Base Type Medium Screw (E26), Lumens 1070, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
Sheet,90317 Poly,1/8 In T,24x48 In
Tactical Mini Flashlight,LED,Black
  • MAGLITE
  • Tactical Mini Flashlight, LED, Black Tactical Mini Flashlight,LED,Black
  • Item # 6MKN8
  • Mfr. Model # XL50-S3016K
  • Tactical Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Battery Size AAA, Number of Batteries 3,...More

  • Category : Keychain and Mini Flashlights
Flood Bulb Changer
  • UNGER
  • Flood Bulb Changer Flood Bulb Changer
  • Item # 3UP47
  • Mfr. Model # FS000
  • Lamp Changer, Flood Lamp Remover, Lamp Type 3.25 Dia Flood Light, Application Changing Smooth Flood Lights...More

  • Category : Lamp Changers
12,000 Lumens LED Low Bay Fixture, LED Replacement For
LED WallPack Security Light W D2D,14W
  • TM

    Grainger Choice

  • LUMAPRO
  • LED WallPack Security Light W D2D, 14W Wall Pack Item
  • Item # 33H470
  • Mfr. Model # 33H470
  • LED Wall Pack, 14 Watts, 895 Lumens, 63 Lumens Per Watt, Voltage 120VAC, Color Temp. 5000K, Height 11-51/64...More

  • Category : LED Wall Packs
LED Recessed Troffer, LED Replacement For 3 Lamp LFL,
Lead Acid Battery, 10Ah Battery Capacity, For Use With
Replacement Bulb,F/DW908,DW919,PK2
Round Magnifier Light,2.25,Fluor,White
  • TM

    Grainger Choice

  • LUMAPRO
  • Round Magnifier Light, 2.25, Fluor, White Round Magnifier Light,2.25,Fluor,White
  • Item # 6MNU2
  • Mfr. Model # 6MNU2
  • Round Magnifier Light, Articulating Arm, Magnification 2.25, Cord Conductor 2, Color White, Diopter 5, Arm...More

  • Category : Magnifier Lights
Miniature LED Bulb,10W,T2 1/2,120V
  • Miniature LED Bulb, 10W, T2 1/2,120V T2 1/2 Miniature Lamp
  • Item # 6CJW2
  • Mfr. Model # 080BA9S120LB
  • Miniature LED Bulb, Bulb Shape T2 1/2, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, Push Buttons, 10...More

  • Category : Miniature Lamps and Bulbs
HID Lamp, Metal Halide Lamp Type, ED28 Bulb Shape, Enc
Wet Location Fixture,F32T8,2Lamp
  • TM

    Grainger Choice

  • LUMAPRO
  • Wet Location Fixture, F32T8,2Lamp Fluorescent Light Fixture
  • Item # 31C001
  • Mfr. Model # 31C001
  • Fluorescent Light Fixture, Wet Location, Fluorescent Lamp Type F32T8, Lamp Quantity 2, Lamp Designation T8,...More

  • Category : Hazardous Location Lighting Fixtures
LED Recessed Troffer, LED Replacement For 2 Lamp LFL,
Fixture,Strip,112 W
  • ACUITY LITHONIA
  • Fixture, Strip, 112 W Fixture,Strip,112 W
  • Item # 3XY85
  • Mfr. Model # TC 2 32 MVOLT 1/4 GEB10IS
  • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 4, 28 Lamp Watts, General Purpose Fixture...More

  • Category : Channel Strip Fluorescent Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More