Skip Content

Filter Results By

Applied Filters Clear All

Lighting

37 Results Found that Include 87 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Remote Area Lighting System,5.4W,Black
  • PELICAN
  • Remote Area Lighting System, 5.4W, Black Remote Area Lighting System,5.4W,Black
  • Item # 33N188
  • Mfr. Model # 9460B
  • Remote Area Lighting System, Number of Lamp Heads 2, Run Time 40 hr. Low, 7 hr. High, Color Black, Cord...More

Remote Area Lighting System,5.4W,Yellow
  • PELICAN
  • Remote Area Lighting System, 5.4W, Yellow Remote Area Lighting System,5.4W,Yellow
  • Item # 33N189
  • Mfr. Model # 9460Y
  • Remote Area Lighting System, Number of Lamp Heads 2, Run Time 40 hr. Low, 7 hr. High, Color Yellow, Cord...More

Temp Shelter Light,120V,55W,4750L
  • LIND EQUIPMENT
  • Temp Shelter Light, 120V, 55W, 4750L Temp Shelter Light,120V,55W,4750L
  • Item # 31ED91
  • Mfr. Model # LE7055-WG-EM-F-CB
  • Temporary Shelter Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC,...More

LED Post Top,86W,4630L
  • GE LIGHTING
  • LED Post Top, 86W, 4630L LED Post Top,86W,4630L
  • Item # 12C687
  • Mfr. Model # EPAS0C5A41B4FBLCK
  • LED Post Top, Lamp Type Evolve, Lamp Watts 86, Housing Finish Black, Housing Material Die Cast Aluminum,...More

LED Post Top,86W,4630L
  • GE LIGHTING
  • LED Post Top, 86W, 4630L LED Post Top,86W,4630L
  • Item # 12C688
  • Mfr. Model # EPAS0C3A41B4FBLCK
  • LED Post Top, Lamp Type Evolve, Lamp Watts 86, Housing Finish Black, Housing Material Die Cast Aluminum,...More

LED Area Light,188W,Type V,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 188W, Type V, Round Pole LED Area Light,188W,Type V,Round Pole
  • Item # 22EL91
  • Mfr. Model # DSX2 LED 80C 700 50K T5M MVOLT RPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Post Top,88W,4000L
  • GE LIGHTING
  • LED Post Top, 88W, 4000L LED Post Top,88W,4000L
  • Item # 12C690
  • Mfr. Model # EPCC0A341P4PBLCK
  • LED Post Top, Lamp Type Evolve, Lamp Watts 88, Housing Finish Black, Housing Material Die Cast Aluminum,...More

17,500 Lumens LED Floodlight, Dark Bronze, LED Replacement
  • 17,500 Lumens LED Floodlight, Dark Bronze, LED Replacement For 400W HPS/MH LED Floodlight
  • Item # 13R134
  • Mfr. Model # MAQA1207LEDE1SWBZ1M
  • LED Floodlight, 288 Watts, Voltage 120 to 277VAC, Lumens Per Watt 60, Color Temp. 4000K, Rated Life 50,000...More

Area/Roadway,LED,Bronze,88W
  • ACUITY LITHONIA
  • Area/Roadway, LED, Bronze, 88W Area/Roadway,LED,Bronze,88W
  • Item # 6ECH9
  • Mfr. Model # MRP LED 1 63B350/40K SR5 MVOLT DDBXD
  • Area/Roadway, Watts 109, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution SR5,...More

Emergency Fluorescent Fixture,F32T8
  • KILLARK
  • Emergency Fluorescent Fixture, F32T8 Emergency Fluorescent Fixture,F32T8
  • Item # 2PDA4
  • Mfr. Model # LZ2NE2-32230
  • Emergency Fluorescent Fixture, Hazardous Location Fixture Type, Fluorescent Double Ended Type Lamp Type, Lamp...More

LED Area Light,5000K,21-3/4inL,Type IV
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 5000K, 21-3/4inL, Type IV LED Area Light,5000K,21-3/4inL,Type IV
  • Item # 45VT87
  • Mfr. Model # CL1-A-90LU-5K-4-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,5000K,21-3/4inL,Type III
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 5000K, 21-3/4inL, Type III LED Area Light,5000K,21-3/4inL,Type III
  • Item # 45VT86
  • Mfr. Model # CL1-A-90LU-5K-3-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Recycling Kit,Retrofit,Mixed Lamps
  • EVERLIGHTS
  • Recycling Kit, Retrofit, Mixed Lamps Retrofit Recycling Kit
  • Item # 30YH46
  • Mfr. Model # 210413
  • Retrofit Recycling Kit, For Use With Up to 500 T8 or 250 T12 4 ft. Lamps, 40 U-Bend Lamps, 10 HID Lamps, Up...More

Temp Job Site Light,277V,150W,17500L
  • K&E SAFETY
  • Temp Job Site Light, 277V, 150W, 17500L Temporary Job Site Light
  • Item # 20KL26
  • Mfr. Model # KE-FLD150
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 100 to...More

LED Area Light,4000K,21-3/4inL,Type III
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 4000K, 21-3/4inL, Type III LED Area Light,4000K,21-3/4inL,Type III
  • Item # 45VT84
  • Mfr. Model # CL1-A-90LU-4K-3-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,4000K,21-3/4inL,Type IV
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 4000K, 21-3/4inL, Type IV LED Area Light,4000K,21-3/4inL,Type IV
  • Item # 45VT85
  • Mfr. Model # CL1-A-90LU-4K-4-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Remote Area Lighting System,2400 lm,Yel
  • SMITHLIGHT
  • Remote Area Lighting System, 2400 lm, Yel Remote Area Lighting System,2400 lm,Yel
  • Item # 36K480
  • Mfr. Model # IN2400L
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 48 hr., Color Yellow, Cord Length 10 ft., Max....More

Light Fixture Tank,LED,65W,cCSAus
  • HUBBELL KILLARK
  • Light Fixture Tank, LED, 65W, cCSAus Light Fixture Tank
  • Item # 30YJ60
  • Mfr. Model # VM4LB06530WW
  • Light Fixture Tank, Hazardous Location Fixture Type, LED Lamp Type, Lamp Quantity 32, Lamp Watts 65, Fixture...More

Fixture,Hazardous,CFL,Emergency Mode
  • KILLARK
  • Fixture, Hazardous, CFL, Emergency Mode Fixture,Hazardous,CFL,Emergency Mode
  • Item # 4KGN9
  • Mfr. Model # VE3Q8442E30
  • Hazardous Location Fixture, 42 Watts @ 90 Minutes, Lamp Quantity 2, Lamp Type CFL, Lamp Watts 42, Fixture...More

Internal Bulb Heat Sink,13.67 in. L
Machine Light,LED,24VDC,76W,Waterproof
Machine Light,LED,100 to 240VAC,76W
  • GREEN-LITE LINEAR
  • Machine Light, LED, 100 to 240VAC, 76W Machine Light,LED,100 to 240VAC,76W
  • Item # 38XM71
  • Mfr. Model # LED-1936-2-120V
  • Machine Light, Machine, LED Lamp Type, 100 to 240VAC Voltage, 76 Watts, Overall Length 19.0 In., Cord Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More