Skip Content

Filter Results By

Applied Filters Clear All

Lighting

113 Results Found that Include 240 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lamp Recycling Kit,55"x42"x49"
  • RECYCLEPAK
  • Lamp Recycling Kit, 55"x42"x49" Lamp Recycling Kit
  • Item # 2KNL7
  • Mfr. Model # 144
  • Lamp Recycling Kit, Length 55 In., Width 42 In., Depth 49 In., Weight Capacity 525 lb., For Use With Linear...More

Battery Recycling Drum,55 gal,600 lb
  • EVERLIGHTS
  • Battery Recycling Drum, 55 gal, 600 lb Battery Recycling Drum,55 gal,600 lb
  • Item # 30YH48
  • Mfr. Model # 219894
  • Battery Recycling Drum, Length 32 In., Width 24 In., Depth 24 In., Weight Capacity 600, Volume Capacity 55...More

Hazardous Location Hand Lamp,100W,50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 100W, 50 ft Hazardous Location Hand Lamp,100W,50 ft
  • Item # 5WYA6
  • Mfr. Model # EP410-12V-Y16K-M
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

Remote Area Lighting System,LED,Orange
  • PELICAN
  • Remote Area Lighting System, LED, Orange Remote Area Lighting System,LED,Orange
  • Item # 5RZY8
  • Mfr. Model # 9435-O
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 10 hr. Low, 5 hr. High, Color Orange, Cord...More

LED Recessed Troffer, LED Replacement For 4 Lamp LFL,
Patient Room Light,Direct/Indirect,3 Ft.
  • WALDMANN
  • Patient Room Light, Direct/Indirect, 3 Ft. Patient Room Light,Direct/Indirect,3 Ft.
  • Item # 12G341
  • Mfr. Model # D14-787-000
  • Patient Room Light, Lamp Quantity 2/1, Lamp Type F39T5HO , Suggested Lamp Item No. 5AE29, 39/24 Lamp Watts,...More

Bed Wall Light,Direct/Indirect,4 Ft.
  • WALDMANN
  • Bed Wall Light, Direct/Indirect, 4 Ft. Bed Wall Light,Direct/Indirect,4 Ft.
  • Item # 12G340
  • Mfr. Model # D14-775-000
  • Patient Room Light, Lamp Quantity 2/1, Lamp Type F54T5HO, Suggested Lamp Item No. 5AE35, 54/24 Lamp Watts,...More

Hazardous Location Hand Lamp,26W,50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 26W, 50 ft Hazardous Location Hand Lamp,26W,50 ft
  • Item # 5WYA5
  • Mfr. Model # EP726-16V-Y16K-M
  • Hazardous Location Hand Lamp, Lamp Type Fluorescent, Voltage 120VAC, Lamp Watts 26, Cord Length 50 ft., NEC...More

LED Area Light,131W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 131W, Type III, Square Pole LED Area Light,131W,Type III,Square Pole
  • Item # 22EL87
  • Mfr. Model # DSX1 LED 60C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Light,LED,196W,Lumens 13000,Symmetric
  • ACUITY LITHONIA
  • Light, LED, 196W, Lumens 13000, Symmetric Light,LED,196W,Lumens 13000,Symmetric
  • Item # 4ZDA3
  • Mfr. Model # CSX1 LED60C 1000 40K T5M MVOLT SPA DDBXD
  • Area Light, Watts 146, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Temp Job Site Light Cart,120V,1000W
  • BULLDOG
  • Temp Job Site Light Cart, 120V, 1000W Portable Work Light
  • Item # 9DPR0
  • Mfr. Model # P11000
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Metal Halide, Number of Lamp Heads 1, Voltage...More

LED Area Light,99W,Type III,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 99W, Type III, Round Pole LED Area Light,99W,Type III,Round Pole
  • Item # 22EL82
  • Mfr. Model # DSX1 LED 60C 530 50K T3M MVOLT RPA DDBXD
  • Area Light, Watts 99, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

LED Area Light,282W,Type III,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type III, Round Pole LED Area Light,282W,Type III,Round Pole
  • Item # 22EL94
  • Mfr. Model # DSX2 LED 80C 1000 50K T3MMVOLTRPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,188W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 188W, Type V, Square Pole LED Area Light,188W,Type V,Square Pole
  • Item # 22EL89
  • Mfr. Model # DSX2 LED 80C 700 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,143W,SR3
  • ACUITY LITHONIA
  • Area Light, 143W, SR3 Area Light,143W,SR3
  • Item # 21P673
  • Mfr. Model # DSX1 LED 2 30B700/50K SR3 MVOLT RPADDBXD
  • Area Light, Watts 143, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution SR3, 6394...More

LED Area Light,282W,Type V,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type V, Round Pole LED Area Light,282W,Type V,Round Pole
  • Item # 22EL95
  • Mfr. Model # DSX2 LED 80C 1000 50K T5MMVOLTRPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,282W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type V, Square Pole LED Area Light,282W,Type V,Square Pole
  • Item # 22EL93
  • Mfr. Model # DSX2 LED 80C 1000 50K T5MMVOLTSPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,131W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 131W, Type V, Square Pole LED Area Light,131W,Type V,Square Pole
  • Item # 22EL86
  • Mfr. Model # DSX1 LED 60C 700 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 131, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,282W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type III, Square Pole LED Area Light,282W,Type III,Square Pole
  • Item # 22EL92
  • Mfr. Model # DSX2 LED 80C 1000 50K T3MMVOLTSPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,220W,Type III,20551L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 220W, Type III, 20551L Area Light,220W,Type III,20551L
  • Item # 21RU92
  • Mfr. Model # VPL96NB2205KT3UNVSF2BZ
  • Area Light, Watts 220, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,220W,Type IV,20267L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 220W, Type IV, 20267L Area Light,220W,Type IV,20267L
  • Item # 21RU93
  • Mfr. Model # VPL96NB2205KT4UNVSF2BZ
  • Area Light, Watts 220, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Ceiling Light,38G269,58W,277V
  • ACUITY HEALTHCARE
  • Ceiling Light, 38G269,58W, 277V Patient Room Ceiling Light
  • Item # 38G273
  • Mfr. Model # HPT524 G 277 PAI 3 T8 LV 2C 4XT8 AM WWGR
  • Patient Room Ceiling Light, Fixture Type Patient Room, Lamp Type F32T8, Lamp Quantity 3, Suggested Lamp Item...More

LED Tandem Parking Garage,ASY,4000K,148W
  • ACUITY LITHONIA
  • LED Tandem Parking Garage, ASY, 4000K, 148W LED Tandem Parking Garage,ASY,4000K,148W
  • Item # 39L070
  • Mfr. Model # DSXPGT LED 40C 1000 40K ASY MVOLT DWHXD
  • LED Tandem Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 70,...More

Lighting,Explosion Proof
  • SECURALL
  • Lighting, Explosion Proof Lighting,Explosion Proof
  • Item # 4UDF3
  • Mfr. Model # OP0001
  • Lighting, Explosion Proof, For Use With 4UDE8 4UDE9 4UDF1 4UDF9 4UDE1 4UDE2 4UDE3 4UDE4 4UDE5 4UDE6 4UDE7...More

LED High Bay,14007L,5000K
  • HUBBELL LIGHTING - INDUSTRIAL
  • LED High Bay, 14007L, 5000K LED High Bay,14007L,5000K
  • Item # 21RV38
  • Mfr. Model # HBL60LU5KN070WH
  • LED High Bay, 14,007 Lumens, Color Temp. 5000K, CRI 68, Length 18 In., Width 18 In., Height 6 In., Voltage...More

12,700 Lumens LED Floodlight, Dark Bronze, LED Replacement
  • 12,700 Lumens LED Floodlight, Dark Bronze, LED Replacement For 400W HPS/MH LED Floodlight
  • Item # 21YH23
  • Mfr. Model # DSXF3 LED 8 A530/50K FL MVOLT THK DDBXD
  • LED Floodlight, 158 Watts, Voltage 120 to 277VAC, Lumens Per Watt 81, Color Temp. 5000K, Rated Life 100,000...More

LED High Bay, 5000K, 74CRI, 200W
  • LUMAPRO
  • LED High Bay, 5000K, 74CRI, 200W LED High Bay
  • Item # 30UH84
  • Mfr. Model # 30UH84
  • LED High Bay, 15,869 Lumens, Number of Light Bars 0, Space to Mtg. Height Ratio 1.2, Color Temp. 5000K, CRI...More

Explosion Proof Reel Light,13W,45 ft
  • REELCRAFT
  • Explosion Proof Reel Light, 13W, 45 ft Explosion Proof Reel Light,13W,45 ft
  • Item # 2XJC2
  • Mfr. Model # L 5245 A 163 6X 1
  • Explosion Proof Reel Light, Lamp Type Fluorescent, Voltage 125VAC, Lamp Watts 13, Replacement Lamps Standard...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More