Skip Content

Filter Results By

Applied Filters Clear All

Lighting

238 Results Found that Include 389 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Street Light,Silver,101W,Type III,7700L
  • CREE
  • Street Light, Silver, 101W, Type III, 7700L Street Light,Silver,101W,Type III,7700L
  • Item # 43Y283
  • Mfr. Model # BXSPA03PA-USQR
  • Street Light, Watts 101W, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution Type...More

Light,LED,98W,Lumens 7000,Asymmetric
  • ACUITY LITHONIA
  • Light, LED, 98W, Lumens 7000, Asymmetric Light,LED,98W,Lumens 7000,Asymmetric
  • Item # 4ZCZ9
  • Mfr. Model # CSX1 LED 60C 700 40K T3M MVOLT SPA DDBXD
  • Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Hazardous Location Hand Lamp,26W, 50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 26W, 50 ft Hazardous Location Hand Lamp,26W, 50 ft
  • Item # 5WYA4
  • Mfr. Model # EP326-16E-50-M
  • Hazardous Location Hand Lamp, Lamp Type Fluorescent, Voltage 120VAC, Lamp Watts 26, Replacement Lamps 1PGY3,...More

Remote Area Lighting System,24W,Black
  • PELICAN
  • Remote Area Lighting System, 24W, Black Remote Area Lighting System,24W,Black
  • Item # 5RZY6
  • Mfr. Model # 9430SL-B
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 15 hr. Low, 8 hr. High, Color Black, Cord...More

Industrial Lantern,LED,Yellow
  • STREAMLIGHT
  • Industrial Lantern, LED, Yellow Industrial Lantern,LED,Yellow
  • Item # 30KA23
  • Mfr. Model # 45670
  • Industrial Lantern, Lamp Type LED, Battery Size 12V, Number of Batteries 2, Batteries Included Yes, Battery...More

LED Wall Pack,79W,120-277V,6979L
  • ACUITY LITHONIA
  • LED Wall Pack, 79W, 120-277V, 6979L LED Wall Pack Item
  • Item # 21YH30
  • Mfr. Model # TWR2 LED 1 50K MVOLT
  • LED Wall Pack, 79 Watts, 6979 Lumens, 89 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 5000K, Height 9...More

Remote Area Lighting System,1030 lm,Yel
  • SMITHLIGHT
  • Remote Area Lighting System, 1030 lm, Yel Remote Area Lighting System,1030 lm,Yel
  • Item # 16Y224
  • Mfr. Model # IN120LB
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 30 hr. Low, 15 hr. High, Color Yellow, Cord...More

Remote Area Lighting System,110V,Yellow
  • PELICAN
  • Remote Area Lighting System, 110V, Yellow Remote Area Lighting System,110V,Yellow
  • Item # 30PK10
  • Mfr. Model # 9430
  • Remote Area Lighting System, Number of Lamp Heads 2, Run Time 15 hr. Low, 8 hr. High, Color Yellow, Cord...More

Remote Area Lighting System,LED,Black
  • PELICAN
  • Remote Area Lighting System, LED, Black Remote Area Lighting System,LED,Black
  • Item # 5RZY2
  • Mfr. Model # 9440-B
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 6 hr. Low, 3 hr. High, Color Black, Max. Height...More

Emergency Exit Sign,LED,120/277V
  • ACUITY LITHONIA
  • Emergency Exit Sign, LED, 120/277V Emergency Exit Sign,LED,120/277V
  • Item # 1PJF3
  • Mfr. Model # LZ S 1 R EL N CC
  • Emergency Exit Sign, Lamp Quantity 0, Lamp Type LED, Voltage 120/277, Yes Lamp Included, Hazardous Location...More

LED Roadway Light,146W,12642L
  • ACUITY AMERICAN ELECTRIC
  • LED Roadway Light, 146W, 12642L LED Roadway Light,146W,12642L
  • Item # 26X747
  • Mfr. Model # ATB2 40BLEDE10 MVOLT R3
  • LED Roadway Light, Watts 146, Housing Finish Gray, Housing Material Aluminum, Light Distribution Roadway Type...More

Remote Area Lighting System,LED,Yellow
  • PELICAN
  • Remote Area Lighting System, LED, Yellow Remote Area Lighting System,LED,Yellow
  • Item # 5RZY1
  • Mfr. Model # 9440-Y
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 6 hr. Low, 3 hr. High, Color Yellow, Max....More

Hazardous Location Hand Lamp,15W,50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 15W, 50 ft Hazardous Location Hand Lamp,15W,50 ft
  • Item # 5WYC0
  • Mfr. Model # EP215-16I-50-M
  • Hazardous Location Hand Lamp, Lamp Type Fluorescent, Voltage 120VAC, Lamp Watts 15, Replacement Lamps 1V173,...More

Surface Mount Compact Inverter,250VA
  • HUBBELL LIGHTING - DUAL-LITE
  • Surface Mount Compact Inverter, 250VA Surface Mount Compact Inverter,250VA
  • Item # 46T246
  • Mfr. Model # LG2S
  • Surface Mount Compact Inverter,250VA, Housing Material Sheet Steel, Length 18-1/3 In., Width 8-1/2 In.,...More

LED Post Top,86W,4350L
  • GE LIGHTING
  • LED Post Top, 86W, 4350L LED Post Top,86W,4350L
  • Item # 12C685
  • Mfr. Model # EPST0C541N4PBLCK
  • LED Post Top, Lamp Type Evolve, Lamp Watts 86, Housing Finish Black, Housing Material Die Cast Aluminum,...More

LED Roadway Light,130W,11100L
  • GE LIGHTING
  • LED Roadway Light, 130W, 11100L LED Roadway Light,130W,11100L
  • Item # 12C684
  • Mfr. Model # ERS20HXCX5572GRAY
  • LED Roadway Light, Lamp Type Evolve, Lamp Watts 130, Housing Finish Gray, Housing Material Die Cast Aluminum,...More

Temp Job Site Light,120V,36W,5500 lm
  • WOBBLE LIGHT
  • Temp Job Site Light, 120V, 36W, 5500 lm Temporary Job Site Light
  • Item # 16Y229
  • Mfr. Model # 11136LED
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC,...More

  • STREAMLIGHT
  • Xenon Rechargeable Lantern Xenon Rechargeable Lantern
  • Multiple product options available

    Rechargeable Lantern, Lamp Type Xenon, Number of Batteries 1, Batteries Included Yes, Battery Type Lead Acid, Body Material ABS Thermoplastic and Switch Type Toggle;...More

Patient Room Light,Direct/Indirect,3 Ft.
  • WALDMANN
  • Patient Room Light, Direct/Indirect, 3 Ft. Patient Room Light,Direct/Indirect,3 Ft.
  • Item # 12G343
  • Mfr. Model # D14-760-000
  • Patient Room Light, Premium Specification Grade, Lamp Quantity 2, F39T5HO Lamp Type, 39 Lamp Watts, 78...More

Examination Light,Halogen,35W,3200K
  • PHILIPS BURTON
  • Examination Light, Halogen, 35W, 3200K Examination Light,Halogen,35W,3200K
  • Item # 35FT63
  • Mfr. Model # GL30FL
  • Examination Light, Floor Stand, Halogen Lamp Type, 35 Watts, 120 Voltage, 3200K Color Temp., Light Output...More

Detention 1x4' Surface Mount Troffer
  • CD LIGHTING
  • Detention 1x4' Surface Mount Troffer Detention 1x4' Surface Mount Troffer
  • Item # 36JD51
  • Mfr. Model # DSA-14-F-2-32-UNV-EB-25CP/12PA
  • Surface Mount Fixture, Fixture Type Security Lighting, Lamp Quantity 2, Lamp Type T8, Lamp Watts 32, Fixture...More

Area Light,140W,Type III,12842L
  • HUBBELL LIGHTING - SPAULDING
  • Area Light, 140W, Type III, 12842L Area Light,140W,Type III,12842L
  • Item # 21RU67
  • Mfr. Model # CL1A60LU5K3DB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More