Skip Content

Filter Results By

Applied Filters Clear All

Lighting

189 Results Found that Include 375 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp,BA13,4.5W,2700K
  • PHILIPS
  • LED Lamp, BA13,4.5W, 2700K LED Lamp,BA13,4.5W,2700K
  • Item # 32MX71
  • Mfr. Model # 435164
  • LED Lamp, Lamp Shape BA13, Lamp Type Blunt Tip, Dimmable, Base Type Candelabra Screw (E12), 4.5 Watts,...More

LED Lamp, BR30, 9.5W, 2700K, 90deg., E26
  • LED Lamp, BR30, 9.5W, 2700K, 90deg., E26 BR30 LED Lamps
  • Item # 32MX96
  • Mfr. Model # 452367
  • LED Lamp, Lamp Shape BR30, Lamp Type Reflector-R/BR, Dimmable, Base Type Medium Screw (E26), 9.5 Watts,...More

Street Light,Silver,101W,Type III,7700L
  • CREE
  • Street Light, Silver, 101W, Type III, 7700L Street Light,Silver,101W,Type III,7700L
  • Item # 43Y283
  • Mfr. Model # BXSPA03PA-USQR
  • Street Light, Watts 101W, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution Type...More

LED Security Light
  • ACUITY AMERICAN ELECTRIC
  • LED Security Light LED Security Light
  • Item # 22N911
  • Mfr. Model # LNH 32LED E60 120 R5 BA
  • LED Security Light, Watts 60W, Housing Finish Silver, Housing Material Aluminum, Light Distribution Type V,...More

Hard Wire Box for LY, LYR and ZX Fixture
Electronic Ballast,T12 Lamps,120V
  • LUMAPRO
  • Electronic Ballast, T12 Lamps, 120V Rapid LumaPro Electronic Ballast
  • Item # 4KGH3
  • Mfr. Model # 4KGH3
  • Electronic Ballast, Start Type Rapid, Lamp Type T12 Lamps, Ballast Family LumaPro, Number of Lamps 2, Voltage...More

Plug-In CFL,Dimmable,4100K,40W
  • LUMAPRO
  • Plug-In CFL, Dimmable, 4100K, 40W Plug-In CFL, T5
  • Item # 2CEL7
  • Mfr. Model # 2CEL7
  • Plug-In CFL, Dimmable, Lamp Type Single Tube, Lamp Designation F40/30BX/SPX, Bulb Start Type Rapid, 40 Watts,...More

Screw-In CFL,Non-Dimmable,2700K,65W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 65W Screw-In CFL, T5
  • Item # 3EMY2
  • Mfr. Model # 3EMY2
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 65CFL/27, Bulb Start Type Rapid, 65 Watts,...More

LED Recessed Downlight,Wht,10.5W
  • LUMAPRO
  • LED Recessed Downlight, Wht, 10.5W LED Recessed Downlight,Wht,10.5W
  • Item # 13R384
  • Mfr. Model # 13R384
  • LED Can Light Retrofit Kit, 6 In., Watts 10.5, Lumens 620, Lumens Per Watt 60, Voltage 90 to 120, Color Temp....More

Miniature Lamp,120PSB-1,3W,T2,120V
  • Miniature Lamp, 120PSB-1,3W, T2,120V T2 Miniature Lamp
  • Item # 4VDY4
  • Mfr. Model # 4VDY4
  • Miniature Incandescent Bulb, Trade Number 120PSB-1, Lamp Shape T2, Base Type Tel. Slide No. 5, 3 Watts, 120...More

Motion Sensor,240 Deg.Viewing,Bronze
  • LUMAPRO
  • Motion Sensor, 240 Deg.Viewing, Bronze Motion Sensor,240 Deg.Viewing,Bronze
  • Item # 2LBN3
  • Mfr. Model # 2LBN3
  • Motion Sensors, Max. Load 500W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees , Voltage 120,...More

LED Utility Wrap Light Fixture,4100K,20W
  • LUMAPRO
  • LED Utility Wrap Light Fixture, 4100K, 20W LED Utility Wrap Light Fixture,4100K,20W
  • Item # 30UH63
  • Mfr. Model # 30UH63
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

Reflector-PAR Halogen Lamp, PAR38 Lamp Shape, Medium Skirt
  • Reflector-PAR Halogen Lamp, PAR38 Lamp Shape, Medium Skirt (E26/50x39) Base Type PAR38 Halogen Lamp
  • Item # 38G531
  • Mfr. Model # 38G531
  • Halogen Lamp, Lamp Type Reflector-PAR, Lamp Shape PAR38, Base Type Medium Skirt (E26/50x39), 53 Watts, 120...More

Live End,W/Switch/Cord
  • LUMAPRO
  • Live End, W/Switch/Cord Live End,W/Switch/Cord
  • Item # 5TP89
  • Mfr. Model # 5TP89
  • Live End Connector W/Cord & Switch, Live End w/12-Ft. Cord and Switch, Max. Amps 10, Color White, Function -,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More