Skip Content

Filter Results By

Applied Filters Clear All

Lighting

100 Results Found that Include 130 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED High Bay, 5500K, 87CRI, 250W
  • LUMAPRO
  • LED High Bay, 5500K, 87CRI, 250W LED High Bay
  • Item # 30UH81
  • Mfr. Model # 30UH81
  • LED High Bay, 23,920 Lumens, Number of Light Bars 24, Space to Mtg. Height Ratio 1.14, Color Temp. 5500K, CRI...More

Hazardous Location Hand Lamp,26W,25 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 26W, 25 ft Hazardous Location Hand Lamp,26W,25 ft
  • Item # 5WYA3
  • Mfr. Model # EP326-16E-25-M
  • Hazardous Location Hand Lamp, Lamp Type Fluorescent, Voltage 120VAC, Lamp Watts 26, Replacement Lamps 1PGY7,...More

Industrial Handheld Light,LED,Black
  • Industrial Handheld Light, LED, Black LED Industrial Handheld Flashlight
  • Item # 30YJ02
  • Mfr. Model # X21R.2
  • Industrial Handheld Flashlight, Rechargeable Yes, Lamp Type LED, Battery Size LiFeP04, Number of Batteries 1,...More

Remote Area Lighting System,30W,LED,Blk
  • FOXFURY
  • Remote Area Lighting System, 30W, LED, Blk Remote Area Lighting System,30W,LED,Blk
  • Item # 44ZZ01
  • Mfr. Model # 200-400
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 3 hr. Low, 9 hr. Med, 24 hr. High, Color Black,...More

Machine Light,Linear,LED,27W,657 lm
  • WALDMANN
  • Machine Light, Linear, LED, 27W, 657 lm Machine Light,Linear,LED,27W,657 lm
  • Item # 30PH55
  • Mfr. Model # 113075000-00580657
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 27 Watts, 657 Lumens, Outside Dia. 2.75 In.,...More

Machine Light,Linear,LED,20W,444 lm
  • WALDMANN
  • Machine Light, Linear, LED, 20W, 444 lm Machine Light,Linear,LED,20W,444 lm
  • Item # 30PH56
  • Mfr. Model # 113079000-00580669
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 20 Watts, 444 Lumens, Outside Dia. 2.75 In.,...More

Surface Mount Fixture,3 Lamps
  • CD LIGHTING
  • Surface Mount Fixture, 3 Lamps Surface Mount Fixture,3 Lamps
  • Item # 36JD53
  • Mfr. Model # DCA-4-F-3-32-UNV-EB-25CP/12PA
  • Surface Mount Fixture, Fixture Type Detention, Lamp Quantity 3, Lamp Type T8, Lamp Watts 32, Fixture Wattage...More

Detention 2x2' Recessed Troffer Flanged
  • CD LIGHTING
  • Detention 2x2' Recessed Troffer Flanged Detention 2x2' Recessed Troffer Flanged
  • Item # 36JD46
  • Mfr. Model # DFA-22-F-4-17-UNV-EB-25CP/12PA
  • 2x2' Recessed Troffer, Fixture Type Detention, Lamp Type T8, Lamp Quantity 4, 17 Lamp Watts, 68W Fixture...More

Machine Light,LED,24VDC,38W,Waterproof
LED High Bay,4000K,19-19/64 in. W
  • GE LIGHTING
  • LED High Bay, 4000K, 19-19/64 in. W LED High Bay,4000K,19-19/64 in. W
  • Item # 48TL46
  • Mfr. Model # ABR101T479NNSTANW
  • LED High Bay, 8800 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.32, Color Temp. 4000K, CRI...More

LED Area Light,Round,141W,7-1/8 in. H
  • ACUITY LITHONIA
  • LED Area Light, Round, 141W, 7-1/8 in. H LED Area Light,Round,141W,7-1/8 in. H
  • Item # 35LP63
  • Mfr. Model # KADLED40C100050KR5MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 141, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type V, 13039...More

LED Area Light,Round,141W,17-1/2 in. W
  • ACUITY LITHONIA
  • LED Area Light, Round, 141W, 17-1/2 in. W LED Area Light,Round,141W,17-1/2 in. W
  • Item # 35LP61
  • Mfr. Model # KADLED40C100050KR3MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 141, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type III,...More

LED Area Luminaire,50,000 hr.
  • CREE
  • LED Area Luminaire, 50,000 hr. LED Area Luminaire,50,000 hr.
  • Item # 32JA66
  • Mfr. Model # BXSP-B-HT-5ME-D-57K-UL-SV
  • LED Area Luminaire, Watts 153, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Luminaire,153W
  • CREE
  • LED Area Luminaire, 153W LED Area Luminaire,153W
  • Item # 32JA64
  • Mfr. Model # BXSP-B-HT-5ME-D-40K-UL-SV
  • LED Area Luminaire, Watts 153, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,18-1/2 L,65W bulb,4000K
  • GE LIGHTING
  • LED Area Light, 18-1/2 L, 65W bulb, 4000K LED Area Light,18-1/2 L,65W bulb,4000K
  • Item # 48TM59
  • Mfr. Model # EANA0B35401CDKBZ
  • LED Area Light, Watts 65, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Garage Light,82W,5R,8215L
  • HUBBELL LIGHTING - BEACON
  • LED Garage Light, 82W, 5R, 8215L LED Garage Light,82W,5R,8215L
  • Item # 21RU73
  • Mfr. Model # EDR36NB805KT5RUNVBW
  • LED Parking Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

LED Wall Pack,50W,120-277V,1255L
  • ACUITY LITHONIA
  • LED Wall Pack, 50W, 120-277V, 1255L Wall Pack
  • Item # 6ECG9
  • Mfr. Model # VGR1C 50LED MVOLT DDBT LPI
  • LED Wall Pack, 50 Watts, 1255 Lumens, Voltage 120 to 277VAC, Color Temp. 3500K, Height 13-3/4 In., Width...More

Magnifier Light,LED,2x,8W,Table Clamp
  • O.C. WHITE COMPANY
  • Magnifier Light, LED, 2x, 8W, Table Clamp Magnifier Light,LED,2x,8W,Table Clamp
  • Item # 36NA88
  • Mfr. Model # 82400-4-B
  • Magnifier Light, LED, Magnification 2, Cord Conductor 3, Color Black, Diopter 4, Arm Length 37 In., Overall...More

Task Light,Machine,LED,4 x 6W,24VDC
  • WALDMANN
  • Task Light, Machine, LED, 4 x 6W, 24VDC Task Light,Machine,LED,4 x 6W,24VDC
  • Item # 6PYH0
  • Mfr. Model # 112567074-00464416
  • Task Light, Machine, LED Lamp Type, 24VDC Voltage, 4 x 6 Watts, Overall Length 27.9 In., Cord Type Oleflex...More

Hazardous Location Hand Lamp,75W,50 ft
  • GRAINGER APPROVED
  • Hazardous Location Hand Lamp, 75W, 50 ft Hazardous Location Hand Lamp,75W,50 ft
  • Item # 8AYL1
  • Mfr. Model # GST50
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 75, Cord Length 50 ft., NEC...More

Prismatic Glass Globe,10In
  • APPLETON ELECTRIC
  • Prismatic Glass Globe, 10In Prismatic Glass Globe,10In
  • Item # 22N939
  • Mfr. Model # CGL400
  • Prismatic Glass Globe, Explosionproof, Dust-Ignitionproof, For Use With Code Master 2, 400W, Length (In.) 10,...More

Hazardous Location Hand Lamp,100W,50 ft
  • DANIEL WOODHEAD
  • Hazardous Location Hand Lamp, 100W, 50 ft Hazardous Location Hand Lamp,100W,50 ft
  • Item # 1PJK9
  • Mfr. Model # 61430B163
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120 to 240VAC, Lamp Watts 100, Replacement...More

Ballast Body,HPS,70W
  • APPLETON ELECTRIC
  • Ballast Body, HPS, 70W Ballast Body
  • Item # 22N933
  • Mfr. Model # MLBG70LMT
  • Ballast Body, Listed for simultaneous exposure to combustible dusts and flammable gases or vapors Fixture...More

High Bay Fixture,MH,315W
  • ACUITY LITHONIA
  • High Bay Fixture, MH, 315W High Bay Fixture,MH,315W
  • Item # 16D170
  • Mfr. Model # RHPG 315MP M TVOLT HEB HSG
  • HID Fixture, High Bay Housings, MH Lamp Type, 315 Lamp Watts, 315 Fixture Wattage, TVOLT Voltage, Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More