Skip Content

Filter Results By

Applied Filters Clear All

Lighting

97 Results Found that Include 136 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Machine Light,Linear,LED,21W,506 lm
Metal Halide Light Fixture,M137
  • KILLARK
  • Metal Halide Light Fixture, M137 Metal Halide Light Fixture
  • Item # 2PDD7
  • Mfr. Model # VM3P170
  • Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Pulse Start Lamp Type, Lamp...More

  • Category : Hazardous Location Lighting Fixtures
Vapor Tight Garage Light,LED,44W
  • ACUITY LITHONIA
  • Vapor Tight Garage Light, LED, 44W Vapor Tight Garage Light,LED,44W
  • Item # 21P675
  • Mfr. Model # VAP 4000LM FST MD MVOLT GZ10 40K 80CRI
  • Garage Light, Housing Material Polycarbonate, Housing Color Opaque, Color Temp. 40K, CRI 80, Length 54-3/4...More

  • Category : LED Parking Garage Fixtures
LED Dock Light,16W,120V
  • LIND EQUIPMENT
  • LED Dock Light, 16W, 120V LED Dock Light,16W,120V
  • Item # 41D986
  • Mfr. Model # L61
  • LED Dock Light, Lamp Watts 16, Voltage 120, Lamp Included Yes, Number of Arms 1, Arm Length 42 In., Cord...More

  • Category : LED Dock Lights
Portable Floodlight,2 Lightheads,LED,24W
  • FOSTORIA
  • Portable Floodlight, 2 Lightheads, LED, 24W Portable Floodlight,2 Lightheads,LED,24W
  • Item # 5NKR1
  • Mfr. Model # LED-2
  • Portable Floodlight, 2 Lightheads, LED Lamp Type, 24 Watts, 120 Voltage, 1920 Lumens, Lighthead Adjustment...More

  • Category : Temporary Job Site Light Heads
Flat Panel Fixture,LED,2 x 4,3500K
  • TM

    Grainger Choice

  • LUMAPRO
  • Flat Panel Fixture, LED, 2 x 4,3500K Flat Panel Fixture,LED,2 x 4,3500K
  • Item # 11Z451
  • Mfr. Model # 11Z451
  • Ceiling Fixture, Color Temp. 3500K, CRI 85, Length 25-19/32 In., Width 51-13/64 In., Height 5-59/64 In., 4680...More

  • Category : LED Light Panels
LED Wall Pack,10151 Lumens,Type IV,4000K
  • LED Wall Pack, 10151 Lumens, Type IV, 4000K LED Wall Pack Item
  • Item # 45VT81
  • Mfr. Model # WGH-225L-4K-U-L
  • LED Wall Pack, 97 Watts, 10151 Lumens, 105 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 4000K, Height...More

  • Category : LED Wall Packs
LED Striplight,49inLx3-5/64inH,62W
  • HUBBELL LIGHTING - INDUSTRIAL
  • LED Striplight, 49inLx3-5/64inH, 62W LED Striplight,49inLx3-5/64inH,62W
  • Item # 45VT61
  • Mfr. Model # NGL24
  • LED Striplight, 62 Watts, Number of Light Bars 1, Voltage 120 to 277, Non-Dimmable, Length 49 In., Width...More

  • Category : LED Channel Strip Fixtures
LED Canopy Light,64 W bulb,5000K
  • GE LIGHTING
  • LED Canopy Light, 64 W bulb, 5000K LED Canopy Light,64 W bulb,5000K
  • Item # 48TM74
  • Mfr. Model # ECBB0B5F5501AWHTE
  • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 70, Length...More

  • Category : LED Parking Garage Fixtures
LED Roadway Light,54W,4200L
  • GE LIGHTING
  • LED Roadway Light, 54W, 4200L LED Roadway Light,54W,4200L
  • Item # 12C671
  • Mfr. Model # ERS10BXCX5402GRAY
  • LED Roadway Light, Lamp Type Evolve, Lamp Watts 54, Housing Finish Gray, Housing Material Die Cast Aluminum,...More

  • Category : Roadway Fixtures
Magnifier Light,1.75xBlack,Table Clamp
LED Roadway Light,47W,4471L
  • ACUITY AMERICAN ELECTRIC
  • LED Roadway Light, 47W, 4471L LED Roadway Light,47W,4471L
  • Item # 26X742
  • Mfr. Model # ATB0 20BLEDE70 MVOLT R2
  • LED Roadway Light, Watts 47, Housing Finish Gray, Housing Material Aluminum, Light Distribution Roadway Type...More

  • Category : LED Area and Roadway Lights
LED Linear Luminaire,73W,8000L,4000K,8Ft
  • CREE
  • LED Linear Luminaire, 73W, 8000L, 4000K, 8Ft LED Linear Luminaire,73W,8000L,4000K,8Ft
  • Item # 43Y261
  • Mfr. Model # CS18-80LHE-40K-10V
  • LED Linear Luminaire, 73 Watts, 8000 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 90, Voltage 120...More

  • Category : LED Channel Strip Fixtures
LED High Bay,5000K,48inL,24000 Lumens
  • HUBBELL LIGHTING - COLUMBIA
  • LED High Bay, 5000K, 48inL, 24000 Lumens LED High Bay
  • Item # 45VT38
  • Mfr. Model # LLHV4-50H-WST-EDU
  • LED High Bay, 24000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 2, Color Temp. 5000K, CRI 70,...More

  • Category : LED High Bay Fixtures
Linear Fluorescent Fixture,50-23/32in.L
  • PHILIPS DAY-BRITE
  • Linear Fluorescent Fixture, 50-23/32in.L Surface Mount Linear Fluorescent Fixture
  • Item # 40KG59
  • Mfr. Model # VLP7R232-UNV-F2-1/2-EB
  • Linear Fluorescent Fixture, Fixture Type Surface Mount, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 32,...More

  • Category : Surface Troffer Fixtures
Ceiling Light,Induction,100W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Ceiling Light, Induction, 100W, 120-277V Ceiling Light,Induction,100W,120-277V
  • Item # 4RNJ9
  • Mfr. Model # 4RNJ9
  • Ceiling Light, Induction Fixture Type, 100W IL Lamp Type, 100 Fixture Wattage, 120-277 Voltage, Canopy/Area...More

  • Category : Induction
Industrial Handheld Light,LED,Black
  • Industrial Handheld Light, LED, Black Industrial Handheld Flashlights
  • Item # 30YH90
  • Mfr. Model # M17R
  • Industrial Handheld Flashlight, Flashlight Grade Industrial, Rechargeable Yes, Lamp Type LED, Battery Size...More

  • Category : Handheld Flashlights
LED Linear Luminaire,73W,8000L,3500K,8Ft
  • CREE
  • LED Linear Luminaire, 73W, 8000L, 3500K, 8Ft LED Linear Luminaire,73W,8000L,3500K,8Ft
  • Item # 43Y260
  • Mfr. Model # CS18-80LHE-35K-10V
  • LED Linear Luminaire, 73 Watts, 8000 Lumens, Number of Light Bars 1, Color Temp. 3500K, CRI 90, Voltage 120...More

  • Category : LED Channel Strip Fixtures
Security Lighting,120/208/240/277V,400W
  • ACUITY LITHONIA
  • Security Lighting, 120/208/240/277V, 400W Metal Halide, For A7Area/Security Light Fixture
  • Item # 3JXC7
  • Mfr. Model # KAD 400M SR3 TB SCWA SPD04 LPI
  • Area/Security Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 400 Lamp Watts, Lens Type Tempered...More

  • Category : Security and Area Lighting Fixtures
LED Wall Pack,50W,120-277V,1255L
  • ACUITY LITHONIA
  • LED Wall Pack, 50W, 120-277V, 1255L Wall Pack
  • Item # 6ECH0
  • Mfr. Model # VGR 2C 50LED MVOLT DDBT LPI
  • LED Wall Pack, 50 Watts, 1255 Lumens, 25 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 3500K, Height...More

  • Category : LED Wall Packs
Tactical Handheld Light,LED,Black
  • Tactical Handheld Light, LED, Black Tactical Handheld Flashlights
  • Item # 20LK21
  • Mfr. Model # DLC-4-MIL-RC
  • Tactical Handheld Flashlight, Flashlight Grade Tactical, Rechargeable Yes, Lamp Type LED, Battery Size ICR...More

  • Category : Handheld Flashlights
Floodlight,1000 W High Pressure Sodium
  • ACUITY LITHONIA
  • Floodlight, 1000 W High Pressure Sodium Large Floodlight
  • Item # 3YA61
  • Mfr. Model # TFA 1000S TA TB PER LPI
  • Large Floodlight, Lamp Type High Pressure Sodium, Fixture Wattage 1000, Light Distribution Horiz. 7x7,...More

  • Category : Floodlights
Ballast Recycling Kit,27"x18"x18"
  • RECYCLEPAK
  • Ballast Recycling Kit, 27"x18"x18" Ballast Recycling Kit
  • Item # 45L102
  • Mfr. Model # SUPPLY-263
  • Ballast Recycling Kit, Length 27 In., Width 18 In., Depth 18 In., Weight Capacity 250 lb., Volume Capacity 30...More

  • Category : Recycling Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More