Skip Content

Filter Results By

Applied Filters Clear All

Lighting

140 Results Found that Include 173 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Floodlight,1000 W Metal Halide,120-480V
  • ACUITY LITHONIA
  • Floodlight, 1000 W Metal Halide, 120-480V Large Floodlight
  • Item # 1PLJ7
  • Mfr. Model # TFA 1000M TA TBV LPI
  • Large Floodlight, Lamp Type Metal Halide, Fixture Wattage 1000, Light Distribution Horiz. 7x7, Voltage 120 to...More

Emerg. Light,12W,16-3/4In H,9In L,18In W
  • LITHONIA
  • Emerg. Light, 12W, 16-3/4In H, 9In L, 18In W Emergency Light
  • Item # 7D464
  • Mfr. Model # ELT275
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 275, Lamp Watts 12, Output Voltage 12VDC, Width 18...More

LED Wall Pack,59W,120-277V,4800L
  • ACUITY LITHONIA
  • LED Wall Pack, 59W, 120-277V, 4800L LED Wall Pack Item
  • Item # 21YH29
  • Mfr. Model # TWR1 LED 3 50K MVOLT
  • LED Wall Pack, 59 Watts, 4800 Lumens, 83 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 5000K, Height 9...More

LED High Bay, 5500K, 86CRI, 160W
  • LUMAPRO
  • LED High Bay, 5500K, 86CRI, 160W LED High Bay
  • Item # 30UH80
  • Mfr. Model # 30UH80
  • LED High Bay, 16,280 Lumens, Number of Light Bars 16, Space to Mtg. Height Ratio 1.28, Color Temp. 5500K, CRI...More

Prismatic Glass Globe,10In
  • APPLETON ELECTRIC
  • Prismatic Glass Globe, 10In Prismatic Glass Globe,10In
  • Item # 22N938
  • Mfr. Model # CGL250
  • Prismatic Glass Globe, Explosionproof, Dust-Ignitionproof, For Use With Code Master 2, 250 W, Length (In.)...More

LED High Bay,24160 lm,5000K,190W
  • GE LIGHTING
  • LED High Bay, 24160 lm, 5000K, 190W LED High Bay
  • Item # 35YF50
  • Mfr. Model # ABV102V571NVSTKNW
  • LED High Bay, 24620 Lumens, Number of Light Bars 2, Color Temp. 5000K, CRI 70, Length 15-1/16 In., Width...More

Security Lighting,120/208/240/277V,250W
  • ACUITY LITHONIA
  • Security Lighting, 120/208/240/277V, 250W Metal Halide, For A7Area/Security Light Fixture
  • Item # 3JXC5
  • Mfr. Model # KAD 250M R3 TB SCWA SPD04 LPI
  • Area/Security Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 250 Lamp Watts, Lens Type Tempered...More

Tactical Lantern,LED,Orange
  • STREAMLIGHT
  • Tactical Lantern, LED, Orange LED Rechargeable Lantern
  • Item # 20AT87
  • Mfr. Model # 45661
  • Tactical Lantern, Lamp Type LED, Battery Size 12V, Number of Batteries 1, Batteries Included Yes, Battery...More

LED Wall Pack,71W,120-277V,4673L
  • LED Wall Pack, 71W, 120-277V, 4673L LED Wall Pack Item
  • Item # 21RU57
  • Mfr. Model # LMC30LU5K31
  • LED Wall Pack, 71 Watts, 4673 Lumens, 65 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 5000K, Height 9...More

Remote Area Lighting System,12V,Black
  • PELICAN
  • Remote Area Lighting System, 12V, Black Remote Area Lighting System,12V,Black
  • Item # 30C527
  • Mfr. Model # 9420XL
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 4 hr. Low, 2 hr. High, Color Black, Max. Height...More

Light Stand,Accessory,Silver,Steel
High Bay Fixture,10-13/64inLx10-13/64inW
  • SHAT-R-SHIELD
  • High Bay Fixture, 10-13/64inLx10-13/64inW High Bay Fixture,10-13/64inLx10-13/64inW
  • Item # 39WE21
  • Mfr. Model # 200W/LEDHIGHBAY FIX/5000KPKX1
  • LED High Bay Fixture, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 5 to 4, Color Temp....More

LED Module Strip, 3000K
  • GE LIGHTING
  • LED Module Strip, 3000K LED Module Strip, 3000K
  • Item # 36X536
  • Mfr. Model # NL1-140-830
  • LED Light Module, Housing Material PVC, Housing Color White, Color Temp. 3000K, CRI 80, Length 20 ft., Width...More

Nickel Cadmium Battery, For Use With Mfr. No. NWPFN2630A,&#
Fluorescent Emergency Ballast,347/480V
  • PHILIPS-BODINE
  • Fluorescent Emergency Ballast, 347/480V Fluorescent Emergency Ballast,347/480V
  • Item # 40MA56
  • Mfr. Model # B30HV
  • Linear Fluorescent Emergency Ballast, Lamp Watts 55, Lamp Type T5, T8, T9, T10, T12 , Initial Lumens 1100 to...More

LED Area Light,Round,175W,7-1/8 in. H
  • ACUITY LITHONIA
  • LED Area Light, Round, 175W, 7-1/8 in. H LED Area Light,Round,175W,7-1/8 in. H
  • Item # 35LP53
  • Mfr. Model # KADLED20C100050KR3MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 175, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type III,...More

LED Area Light,Round,108W,7-1/8 in. H
  • ACUITY LITHONIA
  • LED Area Light, Round, 108W, 7-1/8 in. H LED Area Light,Round,108W,7-1/8 in. H
  • Item # 35LP57
  • Mfr. Model # KADLED30C100050KR3MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 108, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type III, 9443...More

LED Roadway Light,43W,3400L
  • GE LIGHTING
  • LED Roadway Light, 43W, 3400L LED Roadway Light,43W,3400L
  • Item # 12C670
  • Mfr. Model # ERS10AXCX5572GRAY
  • Roadway Light, Lamp Type Evolve, Lamp Watts 42, Housing Finish Gray, Housing Material Die Cast Aluminum,...More

LED Area Light,Round,175W,17-1/2 in. L
  • ACUITY LITHONIA
  • LED Area Light, Round, 175W, 17-1/2 in. L LED Area Light,Round,175W,17-1/2 in. L
  • Item # 35LP55
  • Mfr. Model # KADLED20C100050KR5MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 175, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type V, 7008...More

LED Area Light,Round,250W,17-1/2 in. L
  • ACUITY LITHONIA
  • LED Area Light, Round, 250W, 17-1/2 in. L LED Area Light,Round,250W,17-1/2 in. L
  • Item # 35LP59
  • Mfr. Model # KADLED30C100050KR5MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 250, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type V, 10034...More

Magnifier Light,LED,Beige,4W,Screw Down
LED Roadway Light,35W,3319L
  • ACUITY AMERICAN ELECTRIC
  • LED Roadway Light, 35W, 3319L LED Roadway Light,35W,3319L
  • Item # 26X741
  • Mfr. Model # ATB0 20BLEDE53 MVOLT R2
  • LED Roadway Light, Watts 35, Housing Finish Gray, Housing Material Aluminum, Light Distribution Roadway Type...More

LED High Bay,18000 lm,5000K,134W
  • GENERAL ELECTRIC
  • LED High Bay, 18000 lm, 5000K, 134W LED High Bay
  • Item # 35YF49
  • Mfr. Model # ABV102T571NVSTKNW
  • LED High Bay, 18340 Lumens, Number of Light Bars 2, Color Temp. 5000K, CRI 70, Length 15-1/16 In., Width...More

LED Signage Lighting,Plastc,96in L,6500K
  • GE LIGHTING
  • LED Signage Lighting, Plastc, 96in L, 6500K LED Signage Lighting,Plastc,96in L,6500K
  • Item # 26JR95
  • Mfr. Model # GEWHXNLE1-65K-A
  • LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 6500K, Length 96 In., Width...More

LED Garage Light,55W,5R,5477L
  • HUBBELL LIGHTING - BEACON
  • LED Garage Light, 55W, 5R, 5477L LED Garage Light,55W,5R,5477L
  • Item # 21RU71
  • Mfr. Model # EDR24NB555KT5RUNVBW
  • LED Parking Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

Area Light,90W,Type V Square Med,7432L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 90W, Type V Square Med, 7432L Area Light,90W,Type V Square Med,7432L
  • Item # 21RU88
  • Mfr. Model # VPS30NB905KT5QMUNVSF2BZ
  • Area Light, Watts 90, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Cast Aluminum Self-Luminous Exit Sign, Red Background Color,
  • ISOLITE
  • Cast Aluminum Self-Luminous Exit Sign, Red Background Color, 20 yr. Life Expectancy Red Self-Luminous Exit Sign
  • Item # 2VDE9
  • Mfr. Model # 2040-70-20-R
  • Self-Luminous Exit Sign, 20 yr. Life Expectancy, Number of Faces 1, Height 12-1/4 In., Width 16-3/4 In.,...More

Temp Job Site Light,120V,34W,2208L
  • W F HARRIS LIGHTING
  • Temp Job Site Light, 120V, 34W, 2208L Portable Work Light
  • Item # 5NKT4
  • Mfr. Model # 1200-WL-HD-12-LED
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC,...More

LED Exit Sign with Battery Backup, White Housing Color,
  • HUBBELL LIGHTING - DUAL-LITE
  • LED Exit Sign with Battery Backup, White Housing Color, Thermoplastic Housing Material Exit Sign with Battery Backup
  • Item # 24D672
  • Mfr. Model # LN4XRWEI-WM
  • Exit Sign with Battery Backup, Fixture Wattage 3.0, Lamp Type LED, Letter Color Red, Background Color White,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More