Skip Content

Filter Results By

Applied Filters Clear All

Lighting

161 Results Found that Include 220 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Security Light
  • ACUITY AMERICAN ELECTRIC
  • LED Security Light LED Security Light
  • Item # 22N911
  • Mfr. Model # LNH 32LED E60 120 R5 BA
  • LED Security Light, Watts 60W, Housing Finish Silver, Housing Material Aluminum, Light Distribution Type V,...More

Emergency Battery
  • ACUITY LITHONIA
  • Emergency Battery Emergency Battery
  • Item # 33L664
  • Mfr. Model # PS3000 M3
  • Emergency Lighting Ballast, Lamp Type T8, T12, T5, T5HO, Housing Material Steel, Length 15.38 In., Width 5.63...More

Temp String Light,120V,66W,2500L
  • CEP
  • Temp String Light, 120V, 66W, 2500L Light String
  • Item # 14V990
  • Mfr. Model # 97132
  • Temporary String Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 10, Voltage 120VAC,...More

LED Vapor Tight Fixture,52 In.L,61W
  • ACUITY LITHONIA
  • LED Vapor Tight Fixture, 52 In.L, 61W LED Vapor Tight Fixture,52 In.L,61W
  • Item # 46F254
  • Mfr. Model # FEM4 LED 4L IMAFL
  • LED Vapor Tight Fixture, Housing Color Gray, Housing Material Fiberglass, Color Temp. 4100K, CRI 82, Length...More

LED Linear Luminaire,75W,7500L,4000K,8Ft
  • CREE
  • LED Linear Luminaire, 75W, 7500L, 4000K, 8Ft LED Linear Luminaire,75W,7500L,4000K,8Ft
  • Item # 43Y263
  • Mfr. Model # CS18-75L-40K-10V
  • LED Linear Luminaire, 75 Watts, 7500 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 90, Voltage 120...More

5696 Lumens LED Floodlight, Dark Bronze, LED Replacement Fo
  • 5696 Lumens LED Floodlight, Dark Bronze, LED Replacement For 100W HPS/MH LED Floodlight
  • Item # 26X709
  • Mfr. Model # DSXF2 LED 3 50K
  • LED Floodlight, 58 Watts, Voltage 120/277VAC, Lumens Per Watt 97, Color Temp. 5000K, Rated Life 100,000 hr.,...More

Floodlight,1000 W Metal Halide,120-277V
  • ACUITY LITHONIA
  • Floodlight, 1000 W Metal Halide, 120-277V Large Floodlight
  • Item # 3YA60
  • Mfr. Model # TFA 1000M TA TB PER LPI
  • Large Floodlight, Lamp Type Metal Halide, Fixture Wattage 1000, Light Distribution Horiz. 7x7, Voltage 120 to...More

Hazardous Location Hand Lamp,100W,50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 100W, 50 ft Hazardous Location Hand Lamp,100W,50 ft
  • Item # 5WYA7
  • Mfr. Model # EP410-16N-Y16K-M
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

Security Lighting,120/208/240/277V,400W
  • ACUITY LITHONIA
  • Security Lighting, 120/208/240/277V, 400W Metal Halide, For A7Area/Security Light Fixture
  • Item # 3JXC6
  • Mfr. Model # KAD 400M R3 TB SCWA SPD04 LPI
  • Area/Security Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 400 Lamp Watts, Lens Type Tempered...More

Spotlight,Dual Remote,White
  • GOLIGHT
  • Spotlight, Dual Remote, White Spotlight,Dual Remote,White
  • Item # 3JYN4
  • Mfr. Model # 3067
  • Vehicle Search Light, With Wireless Dash-Mount and Hand Held, Color White, Amps AC 5.5, Voltage 12VDC,...More

Temp Job Site Cart Light,120V, 1000W
  • FOSTORIA
  • Temp Job Site Cart Light, 120V, 1000W Temp Job Site Cart Light,120V, 1000W
  • Item # 3HMK4
  • Mfr. Model # PUL-1000Q-CD
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Quartz Halogen, Number of Lamp Heads 2, Voltage...More

LED Light Strip Kit,100 ft.
  • LUMAPRO
  • LED Light Strip Kit, 100 ft. Temporary String Light
  • Item # 21YT65
  • Mfr. Model # 21YT65
  • Temporary String Light, Lamp Type LED, Number of Lamp Heads 10, Voltage 100 to 240VAC, Lamp Watts 80, Lumens...More

LED Vapor Tight Fixture,52 In.L,39W
  • ACUITY LITHONIA
  • LED Vapor Tight Fixture, 52 In.L, 39W LED Vapor Tight Fixture,52 In.L,39W
  • Item # 46F253
  • Mfr. Model # FEM4 LED 3L IMAFL
  • LED Vapor Tight Fixture, Housing Color Gray, Housing Material Fiberglass, Color Temp. 4100K, CRI 82, Length...More

Fixture,Vandal Resistant,HID,198W
  • ACUITY LITHONIA
  • Fixture, Vandal Resistant, HID, 198W Fixture,Vandal Resistant,HID,198W
  • Item # 4PMP6
  • Mfr. Model # VR4CV 175M TB SCWA LPI
  • Utilitarian, Wall or Ceiling Mounted, HID Fixture Type, Lamp Quantity 1, MH Lamp Type, Suggested Lamp Item...More

Heavy Duty Fluorescent Fixture, Apertured Reflector Type, 54W&#x
  • ACUITY LITHONIA
  • Heavy Duty Fluorescent Fixture, Apertured Reflector Type, 54W Lamp Watts Industrial Fluorescent Fixture, F54T5HO
  • Item # 5YA78
  • Mfr. Model # TAFP 2 54T5HO MVOLT GEB10PS
  • Heavy Duty Fluorescent Fixture, Lamp Quantity 4, Lamp Type F54T5HO, Lamp Watts 54W, Fixture Wattage 216W,...More

Charger/Holder,F/75013,75014,75306
  • STREAMLIGHT
  • Charger/Holder, F/75013,75014,75306 Charger/Holder,F/75013,75014,75306
  • Item # 3KKN3
  • Mfr. Model # 75401
  • Unit 5 Bank Charger/Holder, Cord Type Cord Not Included, Charges Up To 5 Flashlights, For Use With Mfr. No....More

Magnifier Task Light,Reach 43 In,Gray
  • WALDMANN
  • Magnifier Task Light, Reach 43 In, Gray Magnifier Task Light,Reach 43 In,Gray
  • Item # 3PYF2
  • Mfr. Model # 047-803-000
  • Wide Angle Magnifier Light, Magnification 1.75, Cord Conductor 18/3, Color Gray, Diopter 3, Arm Length 43...More

Magnifier Light,Sliver/Black,Arm 26 In
  • WALDMANN
  • Magnifier Light, Sliver/Black, Arm 26 In Magnifier Light,Sliver/Black,Arm 26 In
  • Item # 5GDW5
  • Mfr. Model # 112885M10
  • Round Magnifier Light, Magnification 2.30, Cord Conductor 2, Color Silver/Black, Diopter 5.3, Arm Length 26...More

LED Parking Canopy Light,56W,5000k
  • ACUITY LITHONIA
  • LED Parking Canopy Light, 56W, 5000k LED Parking Canopy Light,56W,5000k
  • Item # 26X705
  • Mfr. Model # OLWCM 36 M2
  • LED Parking Canopy Light, Housing Material Aluminum, Housing Color Bronze, Color Temp. 5000K, CRI 80, Length...More

Machine Tool Light,LED,15W,720L
  • ELECTRIX
  • Machine Tool Light, LED, 15W, 720L Machine Tool Light,LED,15W,720L
  • Item # 6MGJ3
  • Mfr. Model # 8000
  • Tubular Machine Tool Light,Polycarbonated,LED Lamp Type,24VDC Voltage,15 Watts,720 Lumens,Outside Dia. 2.75...More

Haz Location Light,26W,120/277V
  • KILLARK
  • Haz Location Light, 26W, 120/277V Haz Location Light,26W,120/277V
  • Item # 6JEN1
  • Mfr. Model # NWPFN2630A
  • Hazardous Location Light, 13 Watts @ 90 Minutes, Lamp Quantity 1, Lamp Type Fluorescent, Lamp Watts 26,...More

Ceiling Fixture,120/208/240/277V,150W
  • ACUITY LITHONIA
  • Ceiling Fixture, 120/208/240/277V, 150W Ceiling Fixture,120/208/240/277V,150W
  • Item # 3JXD2
  • Mfr. Model # PGR 150M TB SCWA LPI
  • Ceiling Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 150 Lamp Watts, Lens Type Acrylic, 15 In....More

Recycling Kit,Retrofit,4ft Lamp,Ballasts
  • EVERLIGHTS
  • Recycling Kit, Retrofit, 4ft Lamp, Ballasts Retrofit Recycling Kit
  • Item # 30YH43
  • Mfr. Model # 210410
  • Retrofit Recycling Kit, For Use With Up to 400 T8 or 200 T12 4 ft. Lamps, and 200 Non-PCB Ballasts, Includes...More

LED Parking Garage Light,3830 lm,4000K
  • ACUITY LITHONIA
  • LED Parking Garage Light, 3830 lm, 4000K LED Parking Garage Light,3830 lm,4000K
  • Item # 39UR38
  • Mfr. Model # PGX LED P2 40K T5M MVOLT PM DWHXD
  • LED Parking Garage Light, Housing Color White, Color Temp. 4000K, CRI 70, Height 8 In., 3830 Lumens, Voltage...More

LED Area Luminaire,85 Lumens Per Watt
  • CREE
  • LED Area Luminaire, 85 Lumens Per Watt LED Area Luminaire,85 Lumens Per Watt
  • Item # 32JA68
  • Mfr. Model # BXSP-B-HT-5SH-B-40K-UL-SV
  • LED Area Luminaire, Watts 101, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More