Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lighting

271 Results Found that Include 464 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enc
  • HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enclosed Fixture Type, 400 Watts ED28 Metal Halide Lamps
  • Item # 5V658
  • Mfr. Model # MVR400/U/ED28
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation...More

LED Exit Sign with Battery Backup, White Housing Color,
  • ACUITY LITHONIA
  • LED Exit Sign with Battery Backup, White Housing Color, Thermoplastic Housing Material Exit Sign with Battery Backup
  • Item # 13M595
  • Mfr. Model # EXR EL
  • Exit Sign with Battery Backup, Fixture Wattage 3.80, Lamp Type LED, Letter Color Red, Background Color White,...More

  • PELICAN
  • Inspection Penlight Inspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Length 6-1/4", 5, Body Material Xenoy, Switch Type Tailcap Push...More

Electronic Ballast,T12 Lamps,120/277V
  • PHILIPS ADVANCE
  • Electronic Ballast, T12 Lamps, 120/277V Rapid Centium(TM) Electronic Ballast
  • Item # 4VMY7
  • Mfr. Model # ICN-2S110-SC
  • Electronic Ballast, Start Type Rapid, Lamp Type T12 Lamps, Ballast Family Centium(TM), Number of Lamps 1 or...More

Electronic Ballast,T8 Lamps,120V
  • GE LIGHTING
  • Electronic Ballast, T8 Lamps, 120V Instant UltraMax G Series Electronic Ballast
  • Item # 4XLC5
  • Mfr. Model # GE432-120-RES
  • Electronic Ballast, Ballast Type Normal Output, Start Type Instant, Lamp Type T8 Lamps, Ballast Family...More

LED Flush Mount Light,660L,9W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 660L, 9W, 4000K LED Flush Mount Light,660L,9W,4000K
  • Item # 22LU33
  • Mfr. Model # FMML 7 840
  • LED Flush Mount Light,9 Watts,Color Temp. 4000K,660 Lumens,Lens Type White Acrylic,CRI 80,Voltage 120,Length...More

LED Downlight Retrofit Kit,120V,2700K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 120V, 2700K LED Downlight Retrofit Kit,120V,2700K
  • Item # 35YF45
  • Mfr. Model # LED13RS6/827E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 13, Lumens 1000, Lumens Per Watt 76, Voltage 120, Color Temp. 2700K,...More

  • COAST
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp, Yes and Lamp Type LED; Varies by Battery Size, Lumens, Body Color, Switch Type and Mounting

Undercabinet Fixture,T8,15W,120V,1 Lamp
  • LUMAPRO
  • Undercabinet Fixture, T8,15W, 120V, 1 Lamp Undercabinet Fixture,T8,15W,120V,1 Lamp
  • Item # 2ZB95
  • Mfr. Model # 2ZB95
  • Undercabinet Fixture, 1, Lamp Type F15T8, Lamp Watts 15, Fixture Wattage 15, Fluorescent Lamp, Fixture Type...More

Emergency Light,5.4W,5In H,11-1/2In L
  • ACUITY LITHONIA
  • Emergency Light, 5.4W, 5In H, 11-1/2In L Emergency Light
  • Item # 4PH07
  • Mfr. Model # ELM
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 10.8, Lamp Watts 5.4, Output Voltage 6VDC, Width...More

General Purpose Lantern,LED,Tan
  • STREAMLIGHT
  • General Purpose Lantern, LED, Tan LED General Purpose Lantern
  • Item # 36MU58
  • Mfr. Model # 44941
  • General Purpose Lantern, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included No,...More

Electronic Ballast,T8 Lamps,120 to 277V
  • GE LIGHTING
  • Electronic Ballast, T8 Lamps, 120 to 277V Instant ProLine(TM) Electronic Ballast
  • Item # 14H321
  • Mfr. Model # GE286MAXHO-N
  • Electronic Ballast, Ballast Type High Output, Start Type Instant, Lamp Type T8 Lamps, Ballast Family...More

Industrial Headlamp,LED,Yellow
  • STREAMLIGHT
  • Industrial Headlamp, LED, Yellow Headlamp
  • Item # 4VA82
  • Mfr. Model # 61050
  • Industrial Headlamp, Rechargeable No, Battery Type Alkaline, 80/11 Lumens, Battery Size AAA, Number of...More

General Purpose Lantern,LED,Black
  • RAYOVAC
  • General Purpose Lantern, LED, Black LED General Purpose Lantern
  • Item # 20JP01
  • Mfr. Model # OT3DLN-B
  • General Purpose Lantern, Lamp Type LED, Battery Size D, Number of Batteries 3, Batteries Included Yes,...More

  • COOPER LIGHTING
  • Exit Sign Exit Sign
  • Multiple product options available

    Multiple product options available

LED Exit Sign, White Housing Color, Thermoplastic Housing M
  • ACUITY LITHONIA
  • LED Exit Sign, White Housing Color, Thermoplastic Housing Material Exit Sign
  • Item # 13M593
  • Mfr. Model # EXR
  • Exit Sign, Fixture Wattage 3.20, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 2,...More

  • UNDERWATER KINETICS
  • Headlamp Headlamp
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More