Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Lighting

195 Results Found that Include 324 Products

Results per page: 16 | 32 | 48
Emergency Light,3.6W,4-1/4In H,10In L
  • ACUITY LITHONIA
  • Emergency Light, 3.6W, 4-1/4In H, 10In LEmergency Light
  • Item # 13M588
  • Mfr. Model # EU2 LED
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 3.6, Lamp Watts 1.8, Output Voltage 3.6VDC, Width...More

  • STREAMLIGHT
  • Inspection PenlightInspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Batteries Included Yes, Body Color Black, LED Color White and Water Penetration Rating IPX4; Varies by Battery Size, Body Material,...More

  • MAGLITE
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Body Material Aluminum and Water Penetration Rating Not Specified; Varies by Battery Size, Lumens, Length and Body Color

Metal Halide Lamp,ED28,400W
  • LUMAPRO
  • Metal Halide Lamp, ED28,400WMetal Halide Lamp, ED28
  • Item # 2YGE5
  • Mfr. Model # 2YGE5
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation...More

Halogen Sld Beam Floodlight,PAR38,250W
  • GE LIGHTING
  • Halogen Sld Beam Floodlight, PAR38,250WHalogen Sealed Beam Lamp, PAR38
  • Item # 1G928
  • Mfr. Model # Q250PAR/FL30
  • Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR38, Base Type Medium Skirt (E26/50x39), 250...More

Electronic Ballast,IOPA,T8,120/277V
  • PHILIPS ADVANCE
  • Electronic Ballast, IOPA, T8,120/277VElectronic Ballast, T8
  • Item # 41H214
  • Mfr. Model # IOPA4P32LWN
  • Electronic Ballast, Ballast Type IOPA, Start Type Instant, Lamp Type T8 Lamps, Ballast Family Optanium,...More

Fluorescent Lamp,T12,R17d,ShatterRstnt
  • SHAT-R-SHIELD
  • Fluorescent Lamp, T12, R17d, ShatterRstntLinear Fluorescent Lamp, T12
  • Item # 21EK75
  • Mfr. Model # F96T12/CW/HO-O/ALTO/TSC
  • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 96 In., Base Type Recessed Double Contact...More

LED Lamp,BR40,Indoor,12W,120V,2700K
  • PHILIPS
  • LED Lamp, BR40, Indoor, 12W, 120V, 2700KLED Lamp,BR40,Indoor,12W,120V,2700K
  • Item # 49H103
  • Mfr. Model # 431940
  • LED Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR40, Base Type Medium Screw (E26), 12 Watts,...More

Exit Sign LED Retrofit,Red,Paddle,PR 2
  • LUMAPRO
  • Exit Sign LED Retrofit, Red, Paddle, PR 2Exit Sign LED Retrofit,Red,Paddle,PR 2
  • Item # 1LEK7
  • Mfr. Model # 1LEK7
  • Exit Sign LED Retrofit Kit, Voltage 120, LED Color Red, Lamp Base Candelabra, Length 4-3/4 In., Lamp Watts...More

U-Shaped Fluorescent Lamp,4100K,T8,Cool
  • GE LIGHTING
  • U-Shaped Fluorescent Lamp, 4100K, T8, CoolU-Shaped Fluorescent Lamp, T8
  • Item # 2ETT6
  • Mfr. Model # F32T8/SPX41/U6/WM/ECO
  • U-Shaped Fluorescent Lamp, Lamp Shape T8, Base Type Medium Bi-Pin (G13), Lamp Dia. 1 In., Bend Radius 6 In.,...More

Rotating Magnetic Work Light,LED
  • ULLMAN
  • Rotating Magnetic Work Light, LEDRotating Magnetic Work Light,LED
  • Item # 23UN11
  • Mfr. Model # RT-48LT
  • Magnetic Light, Number of Lamp Heads 1, Run Time 3 hr., Color Red/Black, Max. Height 4 In., Light...More

  • WESTWARD
  • HeadlampHeadlamp
  • Multiple product options available

    Headlamp and Lamp Type LED; Varies by Battery Size, Lumens, Body Color, Switch Type and Mounting

Headlamp,LED,Black/Yellow,AA
  • FENIX LIGHTING
  • Headlamp, LED, Black/Yellow, AAHeadlamp
  • Item # 45W734
  • Mfr. Model # HL30R5BZ
  • Headlamp, Battery Size AA, Number of Batteries 2, Yes Batteries Included, Battery Burn Time 150 hr., 230...More

Metal Halide Lamp,BT28,175W
  • WOBBLE LIGHT
  • Metal Halide Lamp, BT28,175WMetal Halide Lamp, BT28
  • Item # 1ANE1
  • Mfr. Model # D052195
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape BT28, Base Type Mogul Screw (E39), Lamp Designation M175/U, 175...More

Halogen Lamp,Flood,PAR38,Shatter Rstnt
  • SHAT-R-SHIELD
  • Halogen Lamp, Flood, PAR38, Shatter RstntHalogen Lamp, PAR38
  • Item # 33H573
  • Mfr. Model # 70PAR38/HAL/IR/NFL25/DL
  • Halogen Lamp, Lamp Type Reflector-PAR, Lamp Shape PAR38, Base Type Medium Skirt (E26/50x39), 70 Watts, 120...More

Hardwire LED Retrofit Kit,Red,PR 2
  • LUMAPRO
  • Hardwire LED Retrofit Kit, Red, PR 2Exit Sign Hardwire LED Retrofit Kit
  • Item # 1LEK8
  • Mfr. Model # 1LEK8
  • Exit Sign Hardwire LED Retrofit Kit, Voltage 120/277, LED Color Red, Lamp Base Direct Wire, Length 5-5/8 In.,...More

LED Lamp,R20,E26,8W,2700K,25D
  • PHILIPS
  • LED Lamp, R20, E26,8W, 2700K, 25DLED Lamp,R20,E26,8W,2700K,25D
  • Item # 46C237
  • Mfr. Model # 430918
  • LED Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape R20, Base Type Medium Screw (E26), 8 Watts, Voltage...More

Electronic Ballast,T5,108 to 305V,2L
  • GE LIGHTING
  • Electronic Ballast, T5,108 to 305V, 2LElectronic Ballast, T5
  • Item # 42W128
  • Mfr. Model # GE254-MV-PS-A
  • Electronic Ballast, Start Type Programmed, Lamp Type T5 Lamps, Ballast Family UltraStart(r), Number of Lamps...More

Results per page: 16 | 32 | 48