Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lighting

198 Results Found that Include 331 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Lamp, Metal Halide Lamp Type, ED37 Bulb Shape, Ope
Stand Light,150 W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Stand Light, 150 W, 120V Temporary Job Site Light
  • Item # 4VM77
  • Mfr. Model # 4VM77
  • Temporary Job Site Light, Lamp Type Halogen, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 150, Color...More

  • Category : Temporary Job Site Lights
Electronic Ballast,IOPA,T8,120/277V
General Purpose Lantern,LED,Green
  • TM

    Grainger Choice

  • WESTWARD
  • General Purpose Lantern, LED, Green LED Lantern
  • Item # 6AHA2
  • Mfr. Model # 6AHA2
  • General Purpose Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable No,...More

  • Category : Lanterns
  • TM

    Grainger Choice

  • T8 LED Lamps T8 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
Reflector-MR Halogen Reflector Lamp, MR16 Bulb Shape, 2-Pin
  • Reflector-MR Halogen Reflector Lamp, MR16 Bulb Shape, 2-Pin (GX5.3) Base Type MR16 Halogen Lamp
  • Item # 6DZH0
  • Mfr. Model # EJA
  • Halogen Reflector Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GX5.3), 150 Watts, Average Bulb Life 40 hr.,...More

  • Category : Halogen Lamps and Bulbs
Industrial Penlight,LED,Black
  • STREAMLIGHT
  • Industrial Penlight, LED, Black Inspection Penlight
  • Item # 2RVN3
  • Mfr. Model # 66318
  • Industrial Penlight, Flashlight Grade Industrial, Lamp Type LED, Battery Size AAA, Body Material Aluminum,...More

  • Category : Penlights and Inspection Lights
CFL Ballast,Electr,120 to 277V,5-1/16inL
  • FULHAM RACEHORSE
  • CFL Ballast, Electr, 120 to 277V, 5-1/16inL CFL Ballast,Electr,120 to 277V,5-1/16inL
  • Item # 35JE74
  • Mfr. Model # RHA-UNV-226-C
  • CFL Ballast, Ballast Type Electronic, Ballast Family RaceHorse, Input Watts 17 to 59, Voltage 120 to 277,...More

  • Category : CFL Ballasts
Fixture Incandescent
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture Incandescent Fixture Incandescent
  • Item # 3RB20
  • Mfr. Model # 3RB20
  • Wall Pack, Incandescent, Lamp Watts 100, Voltage 120, Socket Type Medium, Length 4-3/4 In., Width 4-1/2 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Pendant Monopoint Splice Box,6-3/8 in.
Industrial Light,Black/Yellow,Xenon
  • Industrial Light, Black/Yellow, Xenon Industrial Light,Black/Yellow,Xenon
  • Item # 4LG22
  • Mfr. Model # DW908
  • Industrial Hands Free Light, Safety Rating Not Rated, Lumens 335, Battery Size 18V, Batteries Included No,...More

  • Category : Hands Free Lights
LED Lamp,PAR30S,E26,15W,2700K
  • TM

    Grainger Choice

  • LED Lamp, PAR30S, E26,15W, 2700K PAR30S LED Lamps
  • Item # 46E393
  • Mfr. Model # 46E393
  • LED Lamp, Bulb Shape PAR30S, Bulb Base Type Medium Screw (E26), 15 Watts, Light Color Warm, Average Bulb Life...More

  • Category : LED Lamps and Bulbs
Vapor Tight Fixture,150W,Incand,Ceiling
  • TM

    Grainger Choice

  • LUMAPRO
  • Vapor Tight Fixture, 150W, Incand, Ceiling Vapor Tight Fixture,150W,Incand,Ceiling
  • Item # 21R872
  • Mfr. Model # 21R872
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
LED Lamp,Non-Dim,6.0/15/22W,A21,2700K
  • LED Lamp, Non-Dim, 6.0/15/22W, A21,2700K A21 LED Lamps
  • Item # 44ZV43
  • Mfr. Model # LED22A50/150/827
  • LED Lamp, Bulb Shape A21, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26),...More

  • Category : LED Lamps and Bulbs
  • TM

    Grainger Choice

  • T2 Miniature Lamp T2 Miniature Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Miniature Lamps and Bulbs
  • TM

    Grainger Choice

  • PAR30 LED Lamps PAR30 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
Cold Cathode CFL,55W,Non-Dim,5000K
  • Cold Cathode CFL, 55W, Non-Dim, 5000K Screw-In CFL, Spiral
  • Item # 3HMK9
  • Mfr. Model # SSE55
  • Cold Cathode CFL, Dimmable No, Incandescent Equivalent Wattage 250, 55 Watts, Bulb Base Type Medium Screw...More

  • Category : Compact Fluorescent Lamps (CFL)
Industrial Headlamp,LED,Black
  • PELICAN
  • Industrial Headlamp, LED, Black Safety Approved Headlamp
  • Item # 3WY36
  • Mfr. Model # 2610-030-110-G
  • Industrial Headlamp, Rechargeable No, Battery Type Alkaline, 30 Lumens, Battery Size AAA, Number of Batteries...More

  • Category : Headlamps
Miniature Incandescent Bulb,Clear,40W
  • Miniature Incandescent Bulb, Clear, 40W T4 Miniature Lamp
  • Item # 16G829
  • Mfr. Model # 50LMP-40WH
  • Miniature Incandescent Bulb, Bulb Shape T4, Bulb Base Type Double Contact Bayonet (BA15d), 120 Voltage,...More

  • Category : Miniature Lamps and Bulbs
Electronic Ballast,T12 Lamps,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Electronic Ballast, T12 Lamps, 120V Rapid LumaPro Electronic Ballast
  • Item # 4KGH3
  • Mfr. Model # 4KGH3
  • Electronic Ballast, Start Type Rapid, Lamp Type T12 Lamps, Ballast Family LumaPro, Number of Lamps 2, Voltage...More

  • Category : Electronic Ballasts
Black Nylon Holster, For Use With Stinger, Polystinger, Sti
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More