Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lighting

205 Results Found that Include 388 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Industrial Headlamp,LED,Gray
  • ENERGIZER
  • Industrial Headlamp, LED, Gray Headlamp
  • Item # 40XA76
  • Mfr. Model # HDDIN32E
  • Industrial Headlamp, 250 Lumens, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, Lamp Type...More

Hand Carry,500 W,120VAC
  • LUMAPRO
  • Hand Carry, 500 W, 120VAC Temporary Job Site Light
  • Item # 4VM72
  • Mfr. Model # 4VM72
  • Temporary Job Site Light, Lamp Type Quartz Halogen, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 500,...More

Plug-In CFL,55W,Dimmable,3000K,10,000 hr
  • GE LIGHTING
  • Plug-In CFL, 55W, Dimmable, 3000K, 10,000 hr Plug-In CFL, T6
  • Item # 5XN63
  • Mfr. Model # F552D/830/4P/CD
  • Plug-In CFL, Dimmable, Lamp Type Double D, Lamp Designation F552D/830/4P/CD, Bulb Start Type Rapid, 55 Watts,...More

Electronic Ballast,T8 Lamps,120V
  • LUMAPRO
  • Electronic Ballast, T8 Lamps, 120V Instant LumaPro Electronic Ballast
  • Item # 4KGH1
  • Mfr. Model # 4KGH1
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 3 or 4,...More

LED Exit Sign with Battery Backup, White Housing Color,
  • HUBBELL LIGHTING - COMPASS
  • LED Exit Sign with Battery Backup, White Housing Color, Thermoplastic Housing Material Exit Sign with Battery Back Up
  • Item # 32WU24
  • Mfr. Model # CER
  • Exit Sign with Battery Backup, Fixture Wattage 1.78, Lamp Type LED, Letter Color Red, Background Color White,...More

Battery Pack,NiCd,3.6V,For Streamlight
  • STREAMLIGHT
  • Battery Pack, NiCd, 3.6V, For Streamlight Battery Pack
  • Item # 5YN53
  • Mfr. Model # 75175
  • Battery Pack, Fits Brand Streamlight, Fits Model All Stingers Except Ultra Stinger(R), Battery Type Nickel...More

Industrial Headlamp,LED,Black
  • NIGHTSTICK
  • Industrial Headlamp, LED, Black Headlamp
  • Item # 38D264
  • Mfr. Model # NSP-4604B
  • Industrial Headlamp, Rechargeable No, Battery Type Alkaline, 80/55/40 Lumens, Battery Size AAA, Number of...More

40 Watts Circular Fluorescent Lamp, 6500K Color Temp., T9&#
  • 40 Watts Circular Fluorescent Lamp, 6500K Color Temp., T9 Lamp Shape Circular Fluorescent Lamps
  • Item # 1F300
  • Mfr. Model # FC16T9/D
  • Circular Fluorescent Lamp, Lamp Shape T9, Light Bulb Dia. 1-1/8 In., Overall Dia. 16 In., Base Type 4-Pin...More

Sealed Beam Halogen Sealed Beam Lamp, PAR38 Lamp Shape,
  • Sealed Beam Halogen Sealed Beam Lamp, PAR38 Lamp Shape, Medium Skirt (E26/50x39) Base Type PAR38 Halogen Lamp
  • Item # 1G928
  • Mfr. Model # Q250PAR/FL30
  • Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR38, Base Type Medium Skirt (E26/50x39), 250...More

LED Recessed,3000k,620L
  • ACUITY LITHONIA
  • LED Recessed, 3000k, 620L LED Recessed,3000k,620L
  • Item # 39F146
  • Mfr. Model # 6BPMW LED
  • LED Can Light Retrofit Kit, 6 In., Watts 12.7, Lumens 725, Lumens Per Watt 57, Voltage 120, Color Temp....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More