Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lighting

253 Results Found that Include 471 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Ballast,T8 Lamps,120/277V
  • PHILIPS ADVANCE
  • Electronic Ballast, T8 Lamps, 120/277V Instant Optanium(R) IOPA Electronic Ballast
  • Item # 5PTN4
  • Mfr. Model # IOPA-2P32-N
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family Optanium(R) IOPA, Number of Lamps...More

HID Lamp, Metal Halide Lamp Type, ED37 Lamp Shape, Enc
  • HID Lamp, Metal Halide Lamp Type, ED37 Lamp Shape, Enclosed Fixture Type, 400 Watts ED37 Metal Halide Lamps
  • Item # 2V658
  • Mfr. Model # MVR400/U
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED37, Base Type Mogul Screw (E39), Lamp Designation MVR400/U,...More

Industrial Headlamp,LED,Red
  • ENERGIZER
  • Industrial Headlamp, LED, Red Headlamp
  • Item # 40XA77
  • Mfr. Model # HDBIN32E
  • Industrial Headlamp, 150 Lumens, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, Lamp Type...More

HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enc
  • HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enclosed Fixture Type, 175 Watts ED28 Metal Halide Lamps
  • Item # 4V550
  • Mfr. Model # MVR175/U
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation MVR175/U,...More

Headlamp,LED,Yellow
  • DEWALT
  • Headlamp, LED, Yellow Headlamp,LED,Yellow
  • Item # 36HZ16
  • Mfr. Model # DWHT70440
  • Industrial Headlamp, 104 Lumens, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, Battery...More

Emergency Light,120/277,1W
  • HUBBELL LIGHTING - COMPASS
  • Emergency Light, 120/277,1W Emergency Light
  • Item # 46T222
  • Mfr. Model # CU2
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 2, Lamp Watts 1, Output Voltage 3VDC, Width 10...More

Red 16 LED Safety Wand and Baton
  • K&E SAFETY
  • Red 16 LED Safety Wand and Baton Red 16 LED Safety Wand and Baton
  • Item # 39F104
  • Mfr. Model # KE-SLB41-Y
  • Baton,Red 16 LED Safety Wand and Baton,Red,Plastic,Ideal For Airline Use, Traffic Control, Construction...More

40 Watts Circular Fluorescent Lamp, 4100K Color Temp., T9&#
  • 40 Watts Circular Fluorescent Lamp, 4100K Color Temp., T9 Lamp Shape Circular Fluorescent Lamps
  • Item # 1V880
  • Mfr. Model # FC16T9/CW
  • Circular Fluorescent Lamp, Lamp Shape T9, Light Bulb Dia. 1-1/8 In., Overall Dia. 16 In., Base Type 4-Pin...More

Electronic Ballast,T8 Lamps,120 to 277V
  • GE LIGHTING
  • Electronic Ballast, T8 Lamps, 120 to 277V Instant UltraMax P Series Electronic Ballast
  • Item # 2DCW9
  • Mfr. Model # GE432MAXP-N+ ULTRA
  • Electronic Ballast, Ballast Type Normal Output, Start Type Instant, Lamp Type T8 Lamps, Ballast Family...More

Electronic Ballast,T8 Lamps,120/277V
  • PHILIPS ADVANCE
  • Electronic Ballast, T8 Lamps, 120/277V Instant Centium(TM) Electronic Ballast
  • Item # 5KB46
  • Mfr. Model # ICN-2M32-MC
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family Centium(TM), Number of Lamps 2,...More

CFL Ballast,Electronic,40W,120/277V
  • GE LIGHTING
  • CFL Ballast, Electronic, 40W, 120/277V UltraMax(R) CFL Ballast
  • Item # 6DGK5
  • Mfr. Model # GEC140MAX-A
  • CFL Ballast, Ballast Type Electronic, Ballast Family UltraMax(R), Input Watts 40, Voltage 120/277, Min....More

HID Lamp, Mercury Vapor Lamp Type, ED37 Lamp Shape, Op
Industrial Penlight,LED,Black
  • K&E SAFETY
  • Industrial Penlight, LED, Black Industrial Penlight,LED,Black
  • Item # 20HJ56
  • Mfr. Model # KE-FL87
  • Industrial Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

Industrial Penlight,LED,Sand
  • 5.11 TACTICAL
  • Industrial Penlight, LED, Sand Industrial Penlight
  • Item # 38HH02
  • Mfr. Model # 53028
  • Industrial Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

Plug-In CFL,Non-Dimmable,3500K,42W
  • LUMAPRO
  • Plug-In CFL, Non-Dimmable, 3500K, 42W Plug-In CFL, T4
  • Item # 3EMX3
  • Mfr. Model # 3EMX3
  • Plug-In CFL, Non-Dimmable, Lamp Type Triple Tube, Lamp Designation F42TTT/4P, Bulb Start Type Rapid, 42...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More