Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lighting

245 Results Found that Include 586 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Screw-In CFL,Non-Dimmable,2700K,55W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 55W Screw-In CFL, T5
  • Item # 2CUU5
  • Mfr. Model # 2CUU5
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 55CFL/27, Bulb Start Type Preheat, 55 Watts,...More

HID Lamp, High Pressure Sodium Lamp Type, ED23.5 Lamp
Yellow Lightstick, 6" Length, 12 hr. Duration
  • CYALUME TECHNOLOGIES
  • Yellow Lightstick, 6" Length, 12 hr. Duration Lightstick, Yellow
  • Item # 8YY28
  • Mfr. Model # 9-0800402
  • Lightstick, Yellow, Duration 12 hr., Length 6 In., Shelf Life 4 yr., Includes Hook & Hole at end for Hanging...More

General Purpose Lantern,LED,Yellow
  • WESTWARD
  • General Purpose Lantern, LED, Yellow LED Lantern
  • Item # 4FZK4
  • Mfr. Model # 4FZK4
  • General Purpose Lantern, Lamp Type LED, Battery Size 6V, Number of Batteries 1, Batteries Included Yes,...More

Wire Guard,F/AF,TAF,& AFP Fixtures
  • ACUITY LITHONIA
  • Wire Guard, F/AF, TAF, & AFP Fixtures ACUITY LITHONIAWire Guard
  • Item # 5XY83
  • Mfr. Model # WGAFPV
  • Wire Guard, For Use With AF, TAF, & AFP Fixtures, Description/Special Features Zinc Construction, Finish...More

LED Lamp, PAR30, 12W, 3000K, 35deg., E26
  • LED Lamp, PAR30, 12W, 3000K, 35deg., E26 PAR30 LED Lamps
  • Item # 45AU63
  • Mfr. Model # LED12DP303W83035
  • LED Lamp, Lamp Shape PAR30, Lamp Type LED, Dimmable, Base Type Medium Screw (E26), 12 Watts, Voltage 120,...More

Industrial Headlamp,LED,Black/Silver
  • WESTWARD
  • Industrial Headlamp, LED, Black/Silver Headlamp
  • Item # 6AHA8
  • Mfr. Model # 6AHA8
  • Industrial Headlamp, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 70...More

Industrial Handheld Light,0,Black
  • MAGLITE
  • Industrial Handheld Light, 0, Black Industrial Handheld Flashlight
  • Item # 8EX25
  • Mfr. Model # S2D015K
  • Industrial Handheld Flashlight, Battery Size D, Number of Batteries 2, Batteries Included Yes, Battery Burn...More

HID Lamp, Mercury Vapor Lamp Type, BT28 Lamp Shape, Op
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More