Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lighting

378 Results Found that Include 674 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • MAGLITE
  • Industrial Flashlight, XenonIndustrial Flashlight, Xenon
  • Multiple product options available

    Industrial Flashlight, Lamp Type Xenon, Fixed, Body Color Black, Body Material Aluminum, Lens Material Polycarbonate, Battery Type Alkaline, Beam Distance Not Specified,...More

Single Ended, Halogen Lamp T3 1/2 Lamp Shape, 2-Pin&#x
  • GE LIGHTING
  • Single Ended, Halogen Lamp T3 1/2 Lamp Shape, 2-Pin (G6.35) Base TypeHalogen Lamp, T3 1/2
  • Item # 6VL60
  • Mfr. Model # BRL
  • Halogen Lamp, Lamp Type Single Ended, Lamp Shape T3 1/2, Base Type 2-Pin (G6.35), 50 Watts, 12 Voltage, Lamp...More

Screw-In CFL,Dimmable,2700K,20W
  • LUMAPRO
  • Screw-In CFL, Dimmable, 2700K, 20WScrew-In CFL, T3
  • Item # 2CUU8
  • Mfr. Model # 2CUU8
  • Screw-In CFL, Dimmable, Lamp Type Spiral, Lamp Designation 20CFL/DIM/27, Start Type Preheat, 20 Watts,...More

Flashlight,LED,Orange,18 L,AA
  • ENERGIZER
  • Flashlight, LED, Orange, 18 L, AAFlashlight,LED,Orange,18 L,AA
  • Item # 1LEE4
  • Mfr. Model # MS2AALED
  • Safety-Approved Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included No,...More

Latch,DMW/EGW,PK10
Reflector-AR, Halogen Lamp AR70 Lamp Shape, Double Contact
Lamp Holder,4 KV Pulse Rated,1500 W,600V
  • LEVITON
  • Lamp Holder, 4 KV Pulse Rated, 1500 W, 600VLamp Holder,4 KV Pulse Rated,1500 W,600V
  • Item # 4HGN2
  • Mfr. Model # 8756
  • Lamp Holder, 4 KV Pulse Rated, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

Incand Reflector Heat Lamp,R40,250W
  • GE LIGHTING
  • Incand Reflector Heat Lamp, R40,250WIncandescent Heat Lamp, R40
  • Item # 2V294
  • Mfr. Model # 250R40/10
  • Incandescent Heat Lamp, Lamp Type Reflector-R/BR, Lamp Shape R40, Base Type Medium Screw (E26), 250 Watts,...More

  • WESTWARD
  • Industrial Flashlight, LEDIndustrial Flashlight, LED
  • Multiple product options available

    Industrial Flashlight, Lamp Type LED, Batteries Included No, Fixed, Lens Material Polycarbonate, Battery Type Alkaline and Impact Resistance Not Specified; Varies by...More

Screw-In CFL,Non-Dimmable,2700K,15W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 15WScrew-In CFL,Non-Dimmable,2700K,15W
  • Item # 2CUU6
  • Mfr. Model # 2CUU6
  • Screw-In CFL, Non-Dimmable, Lamp Type Globe, Lamp Designation 15CFLG30/GLOBE/27, Start Type Preheat, 15...More

Compact Fluorescent Lamp,R20,Non-Dim
  • TCP
  • Compact Fluorescent Lamp, R20, Non-DimScrew-In CFL, R20
  • Item # 8NEJ7
  • Mfr. Model # 1R2014
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-R/BR, 14 Watts, Incandescent Equivalent (Watts) 50, Base Type...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More