Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lighting

638 Results Found that Include 2,104 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sleeve,Safety,48 In, Clear
  • LUMAPRO
  • Sleeve, Safety, 48 In, Clear Sleeve,Safety,48 In, Clear
  • Item # 1E522
  • Mfr. Model # 1E522
  • Safety Sleeves, T8 Lamps, Sleeve Color Clear, Length (In.) 48, Universal Pin,Inside fit End Caps, Application...More

Sleeve,Safety,96 In, Clear
  • LUMAPRO
  • Sleeve, Safety, 96 In, Clear Sleeve,Safety,96 In, Clear
  • Item # 3V320
  • Mfr. Model # 3V320
  • Safety Sleeves, T12 Lamps, Sleeve Color Clear, Length (In.) 96, Universal Pin, inside fit End Caps,...More

Accy, T-Bar Clip,Silver
  • LUMAPRO
  • Accy, T-Bar Clip, Silver Accy, T-Bar Clip,Silver
  • Item # 10F197
  • Mfr. Model # 10F197
  • T-Bar Attachment Clip, Color Silver, Length (In.) 1-1/2, Width (In.) 3-1/2, Function Attach Track to T-Bar...More

LED Lamp,A21,E26,15W,Warm White
  • LUMAPRO
  • LED Lamp, A21, E26,15W, Warm White LED Lamp,A21,E26,15W,Warm White
  • Item # 44ZX56
  • Mfr. Model # 44ZX56
  • LED Lamp, Lamp Shape A21, Lamp Type LED, Dimmable, Polycarbonate Bulb Housing, Base Type Medium Screw (E26),...More

LED Lamp,BR30,E26,8W,Warm White
  • LUMAPRO
  • LED Lamp, BR30, E26,8W, Warm White LED Lamp,BR30,E26,8W,Warm White
  • Item # 44ZX52
  • Mfr. Model # 44ZX52
  • LED Lamp, Lamp Shape BR30, Lamp Type LED, Dimmable, Polycarbonate Bulb Housing, Base Type Medium Screw (E26),...More

Safety Sleeve,T5 Lamps,Clear,45 3/16 IN
  • LUMAPRO
  • Safety Sleeve, T5 Lamps, Clear, 45 3/16 IN Safety Sleeve,T5 Lamps,Clear,45 3/16 IN
  • Item # 4DZN7
  • Mfr. Model # 4DZN7
  • Safety Sleeves, T5 Lamps, Sleeve Color Clear, Length (In.) 45.18, Universal Pin,outside fit End Caps,...More

Screw-In CFL,Non-Dimmable,2700K,15W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 15W Screw-In CFL,Non-Dimmable,2700K,15W
  • Item # 2CUU6
  • Mfr. Model # 2CUU6
  • Screw-In CFL, Non-Dimmable, Lamp Type Globe, Lamp Designation 15CFLG30/GLOBE/27, Bulb Start Type Preheat, 15...More

Recessed Light Housing
  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP95
  • Mfr. Model # 5TP95
  • Recessed Light Housing Kit, Trim Style Baffle, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing IC, Trim...More

Motion Light,240Deg.Viewing Angle,Bronze
  • LUMAPRO
  • Motion Light, 240Deg.Viewing Angle, Bronze Motion Light,240Deg.Viewing Angle,Bronze
  • Item # 2LBN5
  • Mfr. Model # 2LBN5
  • Motion Sensor with Lampholder Kit, Max. Load 300W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

Safety Sleeve,T5 Lamps,Clear,20 5/16 IN
  • LUMAPRO
  • Safety Sleeve, T5 Lamps, Clear, 20 5/16 IN Safety Sleeve,T5 Lamps,Clear,20 5/16 IN
  • Item # 4DZN4
  • Mfr. Model # 4DZN4
  • Safety Sleeves, T5 Lamps, Sleeve Color Clear, Length (In.) 20.31, Universal Pin,outside fit End Caps,...More

Miniature Lamp,H3-55,55W,T3 1/2,12.8V
  • Miniature Lamp, H3-55,55W, T3 1/2,12.8V T3 1/2 Miniature Lamp
  • Item # 2FND2
  • Mfr. Model # 2FND2
  • Miniature Incandescent Bulb, Trade Number H3-55, Lamp Shape T3 1/2, Base Type PK22s, 55 Watts, 12.8 Voltage,...More

String Light,70 LED,White,Concave
  • LUMAPRO
  • String Light, 70 LED, White, Concave String Light,70 LED,White,Concave
  • Item # 21AP69
  • Mfr. Model # 21AP69
  • LED Holiday String Lights, 4.8 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 70 Concave,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More