Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lighting

62 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp Lamp Holder,660 W Lamp
  • Item # 5C402
  • Mfr. Model # 13353-0NX
  • Fluorescent Lamp Holder, Watts 660, Voltage 600, Connection Quickwire Push-in, Mounting Short Slide-on, Color...More

Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp Lamp Holder,660 W Lamp
  • Item # 5C403
  • Mfr. Model # 13357-NX
  • Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp Lamp Holder,660 W Lamp
  • Item # 3ZK88
  • Mfr. Model # 13180-U
  • Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

Socket Extension,660 W
  • LEVITON
  • Socket Extension, 660 W Socket Extension,660 W
  • Item # 5HY92
  • Mfr. Model # 2006
  • Lamp Socket Extension, Phenolic Body, Lamp Base Medium, Watts 660, Voltage 250, Connection Screw in, Color...More

Socket Extension,660 W
  • LEVITON
  • Socket Extension, 660 W Socket Extension,660 W
  • Item # 5HY91
  • Mfr. Model # 2005
  • Lamp Socket Extension, Porcelain Body, Screw in Connection, 250 Voltage, 660 Watts, Medium Lamp Base, Medium...More

Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp Lamp Holder,660 W Lamp
  • Item # 3ZK90
  • Mfr. Model # 2537
  • Single Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp Lamp Holder,660 W Lamp
  • Item # 3ZK89
  • Mfr. Model # 2536
  • Single Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 1000 Volts, Connection...More

Lamp Support Clip,Plastic Long Twin Tube
  • LEVITON
  • Lamp Support Clip, Plastic Long Twin Tube Lamp Support Clip,Plastic Long Twin Tube
  • Item # 29VJ58
  • Mfr. Model # 23452-B
  • Item Lamp Support Clip, Type Plastic Long Twin Tube, Lamp Base 2G11, Mounting Screw, Color Aluminum, Length...More

Lamp Holder,Adapter,600W,250V
  • LEVITON
  • Lamp Holder, Adapter, 600W, 250V Lamp Holder,Adapter,600W,250V
  • Item # 4HGN3
  • Mfr. Model # 8681
  • Lamp Holder, Adapter, Mogul to Medium Lamp Base, 600 Watts, 250 Voltage, Screw In Mounting, Color Aluminum,...More

Lamp Holder, 75 W Max
  • LEVITON
  • Lamp Holder, 75 W Max Lamp Holder, 75 W Max
  • Item # 3ZK92
  • Mfr. Model # 26720-100
  • Compact Fluorescent Lampholder, Horizontal Snap In, Will Fit 13W G23 and G23-2 Base Lamps, 75 Watts Max, 600...More

Lamp Holder,Long Twin Tube,660W,600V
  • LEVITON
  • Lamp Holder, Long Twin Tube, 660W, 600V Lamp Holder,Long Twin Tube,660W,600V
  • Item # 4HGN6
  • Mfr. Model # 13454
  • Lamp Holder, Long Twin Tube, 2G11 Lamp Base, 660 Watts, 600 Voltage, Wire Gauge Accepts 18 Solid or Twisted...More

Lamp Holder,4 KV Pulse Rated,1500 W,600V
  • LEVITON
  • Lamp Holder, 4 KV Pulse Rated, 1500 W, 600V Lamp Holder,4 KV Pulse Rated,1500 W,600V
  • Item # 4HGN2
  • Mfr. Model # 8756
  • Lamp Holder, 4 KV Pulse Rated, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

Lamp Holder,Med Base
  • LEVITON
  • Lamp Holder, Med Base Lamp Holder,Med Base
  • Item # 5C406
  • Mfr. Model # 9875
  • Porcelain Lamp Holder, Medium Base, 2 Terminal Screws, 660 Watts Maximum, 250 Volts, Mounts Directly to 3 1/4...More

Lamp Holder,4KV Adapter,600 W,250 V
  • LEVITON
  • Lamp Holder, 4KV Adapter, 600 W, 250 V Lamp Holder,4KV Adapter,600 W,250 V
  • Item # 4HGP2
  • Mfr. Model # 8681-400
  • Lamp Holder, 4 KV Adapter, Mogul to Medium Lamp Base, 600 Watts, 250 Voltage, Screw In Mounting, Color...More

Lamp Holder,660W,250V
  • LEVITON
  • Lamp Holder, 660W, 250V Lamp Holder,660W,250V
  • Item # 4HGN4
  • Mfr. Model # 10085
  • Item Lamp Holder, Type One-Piece, Keyless, Lamp Base Medium, Watts 660, Voltage 250, Wire Gauge (AWG) 18,...More

Lamp Holder,Medium Bi-Pin,660 W,600 V
  • LEVITON
  • Lamp Holder, Medium Bi-Pin, 660 W, 600 V Lamp Holder,Medium Bi-Pin,660 W,600 V
  • Item # 4HGP3
  • Mfr. Model # 23661-0SL
  • Lamp Holder, Medium Bi-Pin, G13 Lamp Base, 660 Watts, 600 Voltage, Med Profile 23mm Center Height, Wire Gauge...More

Lamp Holder,Med Base
  • LEVITON
  • Lamp Holder, Med Base Lamp Holder,Med Base
  • Item # 5C407
  • Mfr. Model # 29816-C
  • Porcelain Pull Chain Lamp Holder, Medium Base, 2 Terminal Screws, 660 Watts, 250 Volts, Mounts Directly to 3...More

Lamp Holder,75 W Lamp
  • LEVITON
  • Lamp Holder, 75 W Lamp Lamp Holder,75 W Lamp
  • Item # 5C404
  • Mfr. Model # 26719-100
  • Compact Twin Tube Fluorescent Lamp Holder, Lamp Power Rating 75 Watts, Voltage Rating 600 Volts, Connection...More

Lamp Holder, 75 W Max
  • LEVITON
  • Lamp Holder, 75 W Max Lamp Holder, 75 W Max
  • Item # 3ZK99
  • Mfr. Model # 26725-403
  • Compact Fluorescent Lampholder, Bottom Snap In, Will Fit 26, 32, and 18W G24q-3 and GX24q-3 base Lamps, 75...More

Lamp Holder,Fluorescent,Fixed,600 VAC
Lampholder,Keyless,Medium Base,White
  • LEVITON
  • Lampholder, Keyless, Medium Base, White Lampholder,Keyless,Medium Base,White
  • Item # 5CGZ8
  • Mfr. Model # 8101
  • Item Lampholder, Type Keyless, Lamp Base Medium, Watts 660, Voltage 250, Wire Gauge 18 AWG, Connection 9 In...More

Lamp Holder,Fluorescent,Plunger,600 VAC
Lamp Holder,Med Base
  • LEVITON
  • Lamp Holder, Med Base Lamp Holder,Med Base
  • Item # 5C412
  • Mfr. Model # 9726-C
  • Porcelain Pull Chain Lamp Holder, 250 Watts, 250 Volts, With NEMA 5-15R Grounded Outlet 15 Amps/125 Volts,...More

Lamp Holder,Compact Fluorescent,26/32/42
  • LEVITON
  • Lamp Holder, Compact Fluorescent, 26/32/42 Lamp Holder,Compact Fluorescent,26/32/42
  • Item # 4HGN8
  • Mfr. Model # 26725-419
  • Lamp Holder, Compact Fluorescent, G24q-3,GX24q-4 Lamp Base, 26/32/42 Watts, Wire Gauge Accepts 18 Solid or...More

Lamp Holder,Miniature Bi-Pin,750 W,250 V
  • LEVITON
  • Lamp Holder, Miniature Bi-Pin, 750 W, 250 V Lamp Holder,Miniature Bi-Pin,750 W,250 V
  • Item # 4HGL9
  • Mfr. Model # 80054
  • Item Lamp Holder, Type Miniature Bi-Pin, Lamp Base MR16/MR11/G4/G6.35/GX5.3/GZ4, Watts 750, Voltage 250, Wire...More

Plug-In CFL,Non-Dimmable,2700K,13W
  • LEVITON
  • Plug-In CFL, Non-Dimmable, 2700K, 13W Plug-In CFL,Non-Dimmable,2700K,13W
  • Item # 6PFY3
  • Mfr. Model # 9865-13W
  • Plug-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 13W GU24 Base, Bulb Start Type Rapid, 13 Watts,...More

Lamp Holder,Long Twin Tube,660W,600V
  • LEVITON
  • Lamp Holder, Long Twin Tube, 660W, 600V Lamp Holder,Long Twin Tube,660W,600V
  • Item # 4HGN5
  • Mfr. Model # 13453
  • Lamp Holder, Long Twin Tube, 2G11 Lamp Base, 660 Watts, 600 Voltage, Wire Gauge Accepts 18 Solid or Twisted...More

Lamp Holder,4KV Open Fixture,1500W,600V
  • LEVITON
  • Lamp Holder, 4KV Open Fixture, 1500W, 600V Lamp Holder,4KV Open Fixture,1500W,600V
  • Item # 4HGP1
  • Mfr. Model # 8751
  • Lamp Holder, 4KV Open-Fixture, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp Lamp Holder,660 W Lamp
  • Item # 3ZL04
  • Mfr. Model # 516
  • Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 1000 Volts, Connection Quickwire Push...More

Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp Lamp Holder,660 W Lamp
  • Item # 3ZL05
  • Mfr. Model # 517
  • Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In,...More

Lamp Holder, 75 W Max
  • LEVITON
  • Lamp Holder, 75 W Max Lamp Holder, 75 W Max
  • Item # 3ZL02
  • Mfr. Model # 26725-413
  • Compact Fluorescent Lampholder, Bottom Screw Down, 4 Hole, Will Fit 26 and 32W G24q-3 and GX24q-3 Base Lamps,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More