Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lighting

83 Results Found that Include 155 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • PELICAN
  • Inspection Penlight Inspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Length 6-1/4", 5, Body Material Xenoy, Switch Type Tailcap Push...More

  • PELICAN
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp, Battery Size AAA, Yes, Lamp Type LED, Body Color Black, Body Material ABS, Number of Straps 2 and Impact Resistance Not Specified; Varies by Lumens and Switch...More

  • PELICAN
  • Spotlight Spotlight
  • Multiple product options available

    Spotlight, Lamp Type Xenon, Battery Type Alkaline, Number of Batteries 8, Battery Size C, Length 7-1/2", Battery Burn Time 4 hr., Impact Resistance Not Specified, Water...More

Indst Hands Free Light,LED,Yellow
  • Indst Hands Free Light, LED, Yellow Indst Hands Free Light,LED,Yellow
  • Item # 5RV35
  • Mfr. Model # 2130C
  • Industrial Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 4.7, Battery Size L1154,...More

Indst Hands Free Light,LED,Yellow
  • Indst Hands Free Light, LED, Yellow Indst Hands Free Light,LED,Yellow
  • Item # 5HB98
  • Mfr. Model # 2220C
  • Industrial Hands Free Light, Safety Rating Class I, Div. 1, Groups A ,B, C, D, T6, Rechargeable No, Lumens 9,...More

  • PELICAN
  • LED Rechargeable Lantern LED Rechargeable Lantern
  • Multiple product options available

    Rechargeable Lantern, Lamp Type LED, Battery Size D, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 3 hr. 45 min., Battery Type Lithium-Ion, Length...More

Remote Area Lighting System,5.4W,Black
  • PELICAN
  • Remote Area Lighting System, 5.4W, Black Remote Area Lighting System,5.4W,Black
  • Item # 33N188
  • Mfr. Model # 9460B
  • Remote Area Lighting System, Number of Lamp Heads 2, Run Time 40 hr. Low, 7 hr. High, Color Black, Cord...More

Indst Hands Free Light,LED,Yellow
  • Indst Hands Free Light, LED, Yellow Indst Hands Free Light,LED,Yellow
  • Item # 1UKC1
  • Mfr. Model # 2220-010-245-G
  • Industrial Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 9, Battery Size CR2032,...More

Lamp Module,C
  • PELICAN
  • Battery Pack Battery Pack
  • Multiple product options available

    Battery Pack and Fits Brand Pelican; Varies by Fits Model and Battery Type

Remote Area Lighting System,24W,Black
  • PELICAN
  • Remote Area Lighting System, 24W, Black Remote Area Lighting System,24W,Black
  • Item # 5RZY6
  • Mfr. Model # 9430SL-B
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 15 hr. Low, 8 hr. High, Color Black, Cord...More

Tactical Mini Flashlight,LED,Black
  • PELICAN
  • Tactical Mini Flashlight, LED, Black Tactical Mini Flashlight,LED,Black
  • Item # 1UKC5
  • Mfr. Model # 3330-010-110-G
  • Tactical Mini Flashlight, Lamp Type LED, Battery Size CR123A, Number of Batteries 2, Batteries Included Yes,...More

  • PELICAN
  • Xenon Safety-Approved Lantern Xenon Safety-Approved Lantern
  • Multiple product options available

    Safety-Approved Lantern, Lamp Type Xenon, Battery Size D, Number of Batteries 8, Battery Burn Time 11 hr., Battery Type Alkaline, 249, Lamp Life 60 Hrs., Body Material...More

Remote Area Lighting System,5.4W,Yellow
  • PELICAN
  • Remote Area Lighting System, 5.4W, Yellow Remote Area Lighting System,5.4W,Yellow
  • Item # 33N189
  • Mfr. Model # 9460Y
  • Remote Area Lighting System, Number of Lamp Heads 2, Run Time 40 hr. Low, 7 hr. High, Color Yellow, Cord...More

Lamp Module,AA
  • PELICAN
  • Lamp Module, AA Lamp Module,AA
  • Item # 4JC15
  • Mfr. Model # 2304
  • Lamp Module, Battery Size AA, Candle Power 8000 Candelas, Number of Batteries 2, For Use with 2EUE8, 2EUE9,...More

Indst Hands Free Light,Xenon,Black
  • Indst Hands Free Light, Xenon, Black Indst Hands Free Light,Xenon,Black
  • Item # 4JC13
  • Mfr. Model # 2250C
  • Industrial Hands Free Light, Safety Rating Class I, Div. 2, Groups A, B, C, D, T3C; Class ll, Div. 2, Group...More

Remote Area Lighting System,110V,Yellow
  • PELICAN
  • Remote Area Lighting System, 110V, Yellow Remote Area Lighting System,110V,Yellow
  • Item # 30PK10
  • Mfr. Model # 9430
  • Remote Area Lighting System, Number of Lamp Heads 2, Run Time 15 hr. Low, 8 hr. High, Color Yellow, Cord...More

Industrial Handheld Light,LED,Yellow
  • Industrial Handheld Light, LED, Yellow Industrial Handheld Light,LED,Yellow
  • Item # 14L584
  • Mfr. Model # 3660
  • Industrial Hands Free Light, Safety Rating Class 1 Div. 2, Group A, B, C, D T4A, Class 2 Div. 2, Group F, G,...More

Tactical Hands Free Light,Krypton,Yellow
  • Tactical Hands Free Light, Krypton, Yellow Tactical Hands Free Light,Krypton,Yellow
  • Item # 3WY43
  • Mfr. Model # 3700-001-245-G
  • Tactical Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 39/25, Battery Size C, Batteries...More

Temp Shelter Light System,12V,24W
  • PELICAN
  • Temp Shelter Light System, 12V, 24W Temp Shelter Light System,12V,24W
  • Item # 5RZY5
  • Mfr. Model # 9500-B
  • Temporary Shelter Light System, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 3, Voltage...More

Replacement Lens Housing,F/2000-010-240G
Indst Hands Free Light,LED,Yellow
  • Indst Hands Free Light, LED, Yellow Indst Hands Free Light,LED,Yellow
  • Item # 33W922
  • Mfr. Model # 3715PL
  • Industrial Hands Free Light, Safety Rating Class I, Div. 1, Groups A, B, C, D, T4, Rechargeable No, Lumens...More

Industrial Handheld Light,LED,Black
  • Industrial Handheld Light, LED, Black Industrial Handheld Light,LED,Black
  • Item # 14L593
  • Mfr. Model # 3610
  • Industrial Hands Free Light, Safety Rating Class I, II, III, Div. 1, Groups A,B,C,D,E,F,G, Operating Temp....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More