Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lighting

35 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Incandescent Light Bulb,A15,40W
  • Incandescent Light Bulb, A15,40W A15 Incandescent Lamps
  • Item # 11D003
  • Mfr. Model # 40A15 IF 130V
  • Incandescent Lamp, Bulb Shape A15, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 405, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
HID Lamp, Metal Halide Lamp Type, ED37 Bulb Shape, Enc
Heat Lamp,Infrared,BR40,Shatter Rstnt
  • Heat Lamp, Infrared, BR40, Shatter Rstnt BR40 Incandescent Lamps
  • Item # 33H575
  • Mfr. Model # 125BR40/1
  • Incandescent Lamp, Bulb Shape BR40, 125 Watts, Bulb Base Type Medium Screw (E26), Bulb Finish Clear, Bulb...More

  • Category : Incandescent Lamps and Bulbs
HID Lamp, Metal Halide Lamp Type, ED28 Bulb Shape, Enc
LED WP Lamp,BR30,12W,0.1A,865lm,Warm Wht
  • LED WP Lamp, BR30,12W, 0.1A, 865lm, Warm Wht BR30 LED Lamps
  • Item # 36WH37
  • Mfr. Model # 12W/BR30/DIM/LED/3000K (PK X 6)
  • LED Waterproof Lamp, Bulb Shape BR30, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 12...More

  • Category : LED Lamps and Bulbs
LED WP Lamp,BR40,17W,0.14A,Warm Wht
  • LED WP Lamp, BR40,17W, 0.14A, Warm Wht BR40 LED Lamps
  • Item # 36WH38
  • Mfr. Model # 17W/BR40/DIM/LED/3000K (PK X 6)
  • LED Waterproof Lamp, Bulb Shape BR40, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 17...More

  • Category : LED Lamps and Bulbs
Incandescent Lamp,Reflector,120V
  • SHAT-R-SHIELD
  • Incandescent Lamp, Reflector, 120V Incandescent Lamp,Reflector,120V
  • Item # 45PD15
  • Mfr. Model # 30R20 120V
  • Incandescent Lamp, Bulb Shape R20, 30 Watts, Bulb Base Type Medium Screw (E26), Lumens 140, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
Light Socket,Watertight,2.13in.L,2.5dia
  • SHAT-R-SHIELD
  • Light Socket, Watertight, 2.13in.L, 2.5dia Light Socket,Watertight,2.13in.L,2.5dia
  • Item # 36WH47
  • Mfr. Model # WATER TGHT SOCKET SM BSE W/SL
  • Item Light Socket, Type Watertight, Lamp Base E26, Watts 300, Voltage 600, Wire Gauge (AWG) 14, Connection...More

  • Category : Lampholders
Light Socket,Watertight,2.19inL,1.62dia.
  • SHAT-R-SHIELD
  • Light Socket, Watertight, 2.19inL, 1.62dia. Light Socket,Watertight,2.19inL,1.62dia.
  • Item # 36WH46
  • Mfr. Model # WATER TGHT SOCKET PENDENT W/SL
  • Item Light Socket, Type Watertight, Lamp Base E26, Watts 300, Voltage 600, Wire Gauge (AWG) 14, Connection...More

  • Category : Lampholders
Wall Pack,11-35/64 in. L x 14-1/4 in. W
  • SHAT-R-SHIELD
  • Wall Pack, 11-35/64 in. L x 14-1/4 in. W Wall Pack,11-35/64 in. L x 14-1/4 in. W
  • Item # 39WE20
  • Mfr. Model # 40W/WPFC/5000KPKX1
  • LED Wall Pack, 40 Watts, 4000 Lumens, 100 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 5000K, Height...More

  • Category : LED Wall Packs
High Bay Fixture,10-13/64inLx10-13/64inW
  • SHAT-R-SHIELD
  • High Bay Fixture, 10-13/64inLx10-13/64inW High Bay Fixture,10-13/64inLx10-13/64inW
  • Item # 39WE21
  • Mfr. Model # 200W/LEDHIGHBAY FIX/5000KPKX1
  • LED High Bay Fixture, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 5 to 4, Color Temp....More

  • Category : LED High Bay Fixtures
Vapor Tight Fixture,22 in. L,35W,Acrylic
  • SHAT-R-SHIELD
  • Vapor Tight Fixture, 22 in. L, 35W, Acrylic Vapor Tight Fixture,22 in. L,35W,Acrylic
  • Item # 39WE22
  • Mfr. Model # 35W LED VAPOR TIGHT FIXTURE (PK X1)
  • Vapor Tight Fixture, LED Lamp Type, 35 Lamp Watts, 35 Fixture Wattage, Voltage 120 to 277, Vapor Resistant,...More

  • Category : Vapor Tight Fixtures
Vapor Tight Fixture,22 in. L,70W,Acrylic
  • SHAT-R-SHIELD
  • Vapor Tight Fixture, 22 in. L, 70W, Acrylic Vapor Tight Fixture,22 in. L,70W,Acrylic
  • Item # 39WE23
  • Mfr. Model # 70W LED VAPOR TIGHT FIXTURE(PK X 1)
  • Vapor Tight Fixture, LED Lamp Type, 70 Lamp Watts, 70 Fixture Wattage, Voltage 120 to 277, Vapor Resistant,...More

  • Category : Vapor Tight Fixtures
LED Lamp,Silver,120,18,3000K,Med.
  • LED Lamp, Silver, 120,18,3000K, Med. R40 LED Lamps
  • Item # 25VE33
  • Mfr. Model # 18WR40/DIM/LED/3000K
  • LED Lamp, Bulb Shape R40, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 18 Watts, Bulb...More

  • Category : LED Lamps and Bulbs
Incandescent Floodlight,R20,30W
  • Incandescent Floodlight, R20,30W R20 Incandescent Lamps
  • Item # 11D008
  • Mfr. Model # 30R20 130V
  • Incandescent Reflector Lamp, Bulb Shape R20, 30 Watts, Bulb Base Type Medium Screw (E26), Lumens 140, Bulb...More

  • Category : Incandescent Lamps and Bulbs
Incandescent Light Bulb,A19,60W
  • Incandescent Light Bulb, A19,60W A19 Incandescent Lamps
  • Item # 11D004
  • Mfr. Model # 60A19IF/5M 130V
  • Incandescent Lamp, Bulb Shape A19, 60 Watts, Bulb Base Type Medium Screw (E26), Lumens 600, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
Glass Globe,Coated,6-3/4 x 3-1/4 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More