Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lighting

84 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA94
  • Mfr. Model # 410W
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/White Baffle, Fits 6 In Housings, For Use With H7T,...More

Track Section,4ft
  • HALO
  • Track Section, 4ft Track Section,4ft
  • Item # 4XB29
  • Mfr. Model # L651P
  • 4 FT Track Section, Track Lighting Section, Max. Amps 20, Color White, Length (In.) 44-1/8, Function Single...More

Connector,Mini,20 A
  • HALO
  • Connector, Mini, 20 A Connector,Mini,20 A
  • Item # 4XB36
  • Mfr. Model # L908P
  • Mini Joiner Connector, Mini Joiner Connector, Max. Amps 20, Color White, Length (In.) 3-3/8, Function Connect...More

Recessed Trim,Shower
  • HALO
  • Recessed Trim, Shower Recessed Trim,Shower
  • Item # 4XA98
  • Mfr. Model # 70PS
  • Recessed Lighting Trim, Albalite Lens, Fits 6 In. Housings, For Use With 4XB24, 4XB25, A19, 60W Max. Lamp...More

Connector,End,20 A
  • HALO
  • Connector, End, 20 A Connector,End,20 A
  • Item # 4XB31
  • Mfr. Model # L901P
  • Live End Connector, Live End Connector, Max. Amps 20, Color White, Length (In.) 4-1/4, Function Power Feed to...More

T-Bar Clip,Silver
  • HALO
  • T-Bar Clip, Silver T-Bar Clip,Silver
  • Item # 4XB41
  • Mfr. Model # L983N
  • T-Bar Attachment Clip, T-Bar Attachment Clip, Color Silver, Length (In.) 1-1/2, Function Allows Attachment To...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB25
  • Mfr. Model # H7T
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 150, For New Construction, Number of...More

Fixture,Track,100w Max
  • HALO
  • Fixture, Track, 100w Max Fixture,Track,100w Max
  • Item # 4XB46
  • Mfr. Model # L736P
  • Track Lighting Fixtures, Continental Step Black Baffle Fixture Type, Suggested Lamp Type BR30, R30, PAR30,...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA90
  • Mfr. Model # 310P
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/Black Baffle, Fits 6 In Housings, For Use With...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB22
  • Mfr. Model # H7RICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For Remodeling, Direct...More

Recessed Trim,Shower
  • HALO
  • Recessed Trim, Shower Recessed Trim,Shower
  • Item # 4XA88
  • Mfr. Model # 170PS
  • Recessed Lighting Trim, Albalite Lens, Fits 6 In. Housings, For Use With 4XB20 to 4XB25, Showers, A19, 40W...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB20
  • Mfr. Model # H7ICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For New Construction,...More

Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w Max Fixture,Track,75w Max
  • Item # 4XB54
  • Mfr. Model # L2740P
  • Track Lighting Fixtures, Roundback Fixture Type, Suggested Lamp Type MR16, 75 Max. Wattage, 12 Lamp Voltage,...More

Recessed Housing,5 In
  • HALO
  • Recessed Housing, 5 In Recessed Housing,5 In
  • Item # 4XB58
  • Mfr. Model # H5RT
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 75, For Remodeling, Number of Lamps 1,...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA92
  • Mfr. Model # 401P
  • Recessed Housing Trim, Open Ring, Color White, Fits 6 In Housings, For Use With H7T, H7RT, Lamp Type 120W...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA93
  • Mfr. Model # 410P
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/Black Baffle, Fits 6 In Housings, For Use With H7T,...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XB69
  • Mfr. Model # 406WB
  • Recessed Housing Trim, Baffle, Color White Ring/White Baffle and Reflector Cone, Fits 6 In Compact...More

Outlet Box Cover,White
  • HALO
  • Outlet Box Cover, White Outlet Box Cover,White
  • Item # 4XB40
  • Mfr. Model # L900P
  • Outlet Box Cover, Outlet Box Cover, Color White, Length (In.) 5, Function 5 In. Square, Includes Outlet Box...More

LED Reflector Trim,Shower Application
Fixture,Track,250w Max
  • HALO
  • Fixture, Track, 250w Max Fixture,Track,250w Max
  • Item # 4XB51
  • Mfr. Model # L1738P
  • Track Lighting Fixtures, Gimbal Fixture Type, Suggested Lamp Type PAR38, 250 Max. Wattage, 120 Lamp Voltage,...More

Track Section,2ft
  • HALO
  • Track Section, 2ft Track Section,2ft
  • Item # 4XB28
  • Mfr. Model # L650P
  • 2 FT Track Section, Track Lighting Section, Max. Amps 20, Color White, Length (In.) 20-1/8, Function Single...More

Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w Max Fixture,Track,75w Max
  • Item # 4XB50
  • Mfr. Model # L1730P
  • Track Lighting Fixtures, Gimbal Fixture Type, Suggested Lamp Type PAR30L, 75 Max. Wattage, 120 Lamp Voltage,...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB67
  • Mfr. Model # H272ICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Compact Fluorescent, Max Wattage 26 (1 x 26W CFL),...More

LED Housing,IC Air Tite Housing
Torsion Spring Adapter Band,PK4
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XB10
  • Mfr. Model # 801P
  • Recessed Housing Trim, Drop Opal Lens, Color White, Fits 7 In Housings, For Use With H800E, Lamp Type (2) 13W...More

LED Reflector Trim
Recessed Housing,5 In
  • HALO
  • Recessed Housing, 5 In Recessed Housing,5 In
  • Item # 4XB57
  • Mfr. Model # H5T
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 75, For New Construction, Number of...More

Recessed Housing,5 In
  • HALO
  • Recessed Housing, 5 In Recessed Housing,5 In
  • Item # 4XB59
  • Mfr. Model # H5ICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For New Construction,...More

Recessed Housing,5 In
  • HALO
  • Recessed Housing, 5 In Recessed Housing,5 In
  • Item # 4XB60
  • Mfr. Model # H5RICAT
  • Recessed Lighting Housing, Remodel Housing, IC Insulation Type, Airtight, 75 Max. Wattage, Number of Lamps 1,...More

LED Track Head,18.6W
  • HALO
  • LED Track Head, 18.6W LED Track Head,18.6W
  • Item # 13R112
  • Mfr. Model # L805MEDNF830P
  • LED Track Head, Color Temp. 3000K, CRI 85, Length 11-1/4 In., Width 13-1/4 In., Height 7-1/2 In., 726 Lumens,...More

LED Track Head,38W
  • HALO
  • LED Track Head, 38W LED Track Head,38W
  • Item # 13R113
  • Mfr. Model # L805LRGNF830P
  • LED Track Head, Color Temp. 3000K, CRI 85, Length 11-1/4 In., Width 13-1/4 In., Height 7-1/2 In., 2383...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More