Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lighting

115 Results Found that Include 336 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • STREAMLIGHT
  • Inspection Penlight Inspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Batteries Included Yes, Body Color Black, LED Color White and Water Penetration Rating IPX4; Varies by Battery Size, Body Material,...More

  • STREAMLIGHT
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp and Lens Material Polycarbonate; Varies by Battery Size, Lumens, Body Color, Switch Type and Mounting

Universal Charge Cord,120VAC
  • STREAMLIGHT
  • Safety Approved Headlamp Safety Approved Headlamp
  • Multiple product options available

    Safety Approved Headlamp, Number of Batteries 3, Yes, Lamp Life 10,000 hr., Lens Material Polycarbonate, Switch Type Push Button, Strap and Standards UL; Varies by...More

  • STREAMLIGHT
  • Battery Pack Battery Pack
  • Multiple product options available

    Battery Pack; Varies by Fits Brand, Fits Model and Battery Type

Charger/Holder,F/Stinger
  • STREAMLIGHT
  • Charger/Holder, F/Stinger Charger/Holder,F/Stinger
  • Item # 5XA87
  • Mfr. Model # 75275
  • PiggyBack Charger/Holder, Cord Type Cord Not Included, Charges Up To 1 Flashlight, 1 Battery, For Use With...More

  • STREAMLIGHT
  • Keychain Flashlight Keychain Flashlight
  • Multiple product options available

    Keychain Flashlight, Lamp Type LED, Batteries Included Yes, LED Color White, Impact Resistance Not Specified and Water Penetration Rating Not Specified; Varies by...More

Lamp,Flashlight,Bi-Pin
  • STREAMLIGHT
  • Penlight Penlight
  • Multiple product options available

    Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Diameter 3/8", Lamp Life 100K hr., Safety Rating Class 1, Div 1, Light Output...More

  • STREAMLIGHT
  • Rechargeable Spotlight Rechargeable Spotlight
  • Multiple product options available

    Rechargeable Spotlight, Lamp Type LED, Lamp Life 50, 000 hr., and Lens Material Polycarbonate, Varies by Lumens, Battery Type, Number of Batteries, Candle Power,...More

  • STREAMLIGHT
  • Mini Handheld Flashlight Mini Handheld Flashlight
  • Multiple product options available

    Mini Handheld Flashlight, Lamp Type LED, Number of Batteries 4, Batteries Included Yes, 10, LED Color White, Impact Resistance Not Specified, Light Output 10 lm and...More

  • STREAMLIGHT
  • Halogen/LED Rechargeable Lantern Halogen/LED Rechargeable Lantern
  • Multiple product options available

    Rechargeable Lantern, Lamp Type Halogen/LED, Batteries Included Yes, Battery Type Lead Acid, Body Color Orange, and Body Material ABS Thermoplastic, Varies by Battery...More

Indst Hands Free Light,LED,Yellow
  • Indst Hands Free Light, LED, Yellow Indst Hands Free Light,LED,Yellow
  • Item # 20JN12
  • Mfr. Model # 91742
  • Industrial Hands Free Light, Safety Rating Class I & II Division 1, Groups C,D,F,G; Class III; T-Code: T4;...More

Charger Base,For Strion Flashlights
Replacement Lamp,F/TL-3 Flashlight
Indst Hands Free Light,LED,Black
  • Indst Hands Free Light, LED, Black Indst Hands Free Light,LED,Black
  • Item # 9W848
  • Mfr. Model # 61101
  • Industrial Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 27, Battery Size AAA, Batteries...More

  • STREAMLIGHT
  • Charger/Holder Charger/Holder
  • Multiple product options available

    Charger/Holder, Cord Type Cord Not Included, Charges Up To 1 Flashlight, Standards — and Includes —; Varies by For Use With

Tactical Hands Free Light,LED,Orange
  • Tactical Hands Free Light, LED, Orange Tactical Hands Free Light,LED,Orange
  • Item # 21XN10
  • Mfr. Model # 90503
  • Tactical Hands Free Light, Safety Rating Not Rated, Rechargeable Yes, Lumens 175/60, Battery Size 4.8V,...More

Indst Hands Free Light,LED,Yellow
  • Indst Hands Free Light, LED, Yellow Indst Hands Free Light,LED,Yellow
  • Item # 23X771
  • Mfr. Model # 90627
  • Industrial Hands Free Light, Safety Rating Not Rated, Rechargeable Yes, Lumens 200 / 63, Battery Size Sub-C,...More

  • STREAMLIGHT
  • Xenon Rechargeable Lantern Xenon Rechargeable Lantern
  • Multiple product options available

    Rechargeable Lantern, Lamp Type Xenon, Number of Batteries 1, Batteries Included Yes, Battery Type Lead Acid, Body Material ABS Thermoplastic and Switch Type Toggle;...More

Tactical Hands Free Light,LED,Black
  • Tactical Hands Free Light, LED, Black Tactical Hands Free Light,LED,Black
  • Item # 5TZJ3
  • Mfr. Model # 69140
  • Tactical Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 115, Battery Size CR123A,...More

Black Stinger Ring Holder, For Use With Mfr. No. 75013
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More