Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lighting

97 Results Found that Include 221 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Retrofit Downlight,Dimmabl,3-15/16in
  • PROGRESS
  • LED Retrofit Downlight, Dimmabl, 3-15/16in LED Retrofit Downlight,Dimmabl,3-15/16in
  • Item # 20LA80
  • Mfr. Model # P8071-2830KAC1L08
  • LED Retrofit Downlight, Color Temp. 3000K, CRI 80, Width 7-3/4 In., Height 3-15/16 In., 825 Lumens, Voltage...More

Wall Ceiling Fixture,Outdoor,120V,White
  • PROGRESS
  • Wall Ceiling Fixture, Outdoor, 120V, White Wall Ceiling Fixture,Outdoor,120V,White
  • Item # 20LD06
  • Mfr. Model # P5791-60
  • Wall or Ceiling Fixture, Outdoor, Voltage 120V, Max. Wattage 75, Lamp Type Medium Base, Suggested Lamp Item...More

LED Retrofit Downlight,Dimmable,4-5/8in
  • PROGRESS
  • LED Retrofit Downlight, Dimmable, 4-5/8in LED Retrofit Downlight,Dimmable,4-5/8in
  • Item # 20LA82
  • Mfr. Model # P8071-28/30K-L10-STR2
  • LED Retrofit Downlight, Color Temp. 3000K, CRI 80, Width 7-3/4 In., Height 4-5/8 In., 1037 Lumens, Voltage...More

Wall Lantern,Outdoor,120V,Antique Brnze
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Antique Brnze Wall Lantern,Outdoor,120V,Antique Brnze
  • Item # 20LD72
  • Mfr. Model # P5770-20
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 26, Lamp Type GU-24, Suggested Lamp Item No. 5AFC0,...More

Wall Bracket,Outdoor,120V,Antique Brnze
  • PROGRESS
  • Wall Bracket, Outdoor, 120V, Antique Brnze Wall Bracket,Outdoor,120V,Antique Brnze
  • Item # 20LC97
  • Mfr. Model # P5741-20
  • Wall Bracket, Outdoor, Voltage 120V, Max. Wattage 150, Lamp Type BR-40, Suggested Lamp Item No. 4PL25,...More

Linear Lantern,Outdoor,120V,Brshd Nickl
  • PROGRESS
  • Linear Lantern, Outdoor, 120V, Brshd Nickl Linear Lantern,Outdoor,120V,Brshd Nickl
  • Item # 20LD13
  • Mfr. Model # P5806-09
  • Linear Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8, Die...More

Wall Lantern,Outdoor,120V,Black
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Black Wall Lantern,Outdoor,120V,Black
  • Item # 20LC65
  • Mfr. Model # P5641-31
  • Wall Lantern, BR-40, Lamp Watts 150, Voltage 120, Special Features Outdoor, Length 12 In., Width 6 In., Lamp...More

Wall Bracket,Outdoor,120V,White
  • PROGRESS
  • Wall Bracket, Outdoor, 120V, White Wall Bracket,Outdoor,120V,White
  • Item # 20LC98
  • Mfr. Model # P5741-30
  • Wall Bracket, Outdoor, Voltage 120V, Max. Wattage 150, Lamp Type BR-40, Suggested Lamp Item No. 4PL25,...More

Lamp,Outdoor,120V,Black
  • PROGRESS
  • Lamp, Outdoor, 120V, Black Lamp,Outdoor,120V,Black
  • Item # 20LD68
  • Mfr. Model # P7376-31
  • Lamp, Outdoor, Voltage 120V, Max. Wattage 13, Lamp Type 2-Pin, Twin Compact Fluorescent, Suggested Lamp Item...More

Wall Lantern,Outdoor,120V,Brshed Nickel
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Brshed Nickel Wall Lantern,Outdoor,120V,Brshed Nickel
  • Item # 20LD77
  • Mfr. Model # P5985-09WB
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 26, Lamp Type GU-24, Suggested Lamp Item No. 5AFC0,...More

Linear Lantern,Outdoor,120V,Antq Bronze
  • PROGRESS
  • Linear Lantern, Outdoor, 120V, Antq Bronze Linear Lantern,Outdoor,120V,Antq Bronze
  • Item # 20LD14
  • Mfr. Model # P5806-20
  • Linear Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8, Die...More

Wall Lantern,Outdoor,120V,Metallic Gray
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Metallic Gray Wall Lantern,Outdoor,120V,Metallic Gray
  • Item # 20LC66
  • Mfr. Model # P5641-82
  • Wall Lantern, BR-40 or PAR-38, Lamp Watts 250, Voltage 120, Special Features Outdoor, Length 12 In., Width 6...More

Wall Bracket,Outdoor,120V,Black
  • PROGRESS
  • Wall Bracket, Outdoor, 120V, Black Wall Bracket,Outdoor,120V,Black
  • Item # 20LC99
  • Mfr. Model # P5741-31
  • Wall Bracket, Outdoor, Voltage 120V, Max. Wattage 150, Lamp Type BR-40, Suggested Lamp Item No. 4PL25,...More

Wall Bracket,Outdoor,120V,White
  • PROGRESS
  • Wall Bracket, Outdoor, 120V, White Wall Bracket,Outdoor,120V,White
  • Item # 20LC87
  • Mfr. Model # P5694-60
  • Wall Bracket, Outdoor, Voltage 120V, Max. Wattage 9, Lamp Type 2-Pin, Twin Compact Fluorescent, Suggested...More

LED Flush Mount,Antique Bronze,4-1/4in H
  • PROGRESS
  • LED Flush Mount, Antique Bronze, 4-1/4in H LED Flush Mount,Antique Bronze,4-1/4in H
  • Item # 20LA64
  • Mfr. Model # P2300-20ET30K
  • LED Flush Mount,17.5 Watts,Color Temp. 3000K,1195 Lumens,Lens Type White Glass,Number of LEDs 0,CRI...More

LED Flush Mount,Brushed Nickel,4-3/4in H
  • PROGRESS
  • LED Flush Mount, Brushed Nickel, 4-3/4in H LED Flush Mount,Brushed Nickel,4-3/4in H
  • Item # 20LA70
  • Mfr. Model # P2303-09ET30K
  • LED Flush Mount,17.5 Watts,Color Temp. 3000K,1195 Lumens,Lens Type White Glass,Number of LEDs 0,CRI...More

Wall Bracket,Outdoor,120V,Black
  • PROGRESS
  • Wall Bracket, Outdoor, 120V, Black Wall Bracket,Outdoor,120V,Black
  • Item # 20LC94
  • Mfr. Model # P5712-31
  • Wall Bracket, Outdoor, Voltage 120V, Max. Wattage 75, Lamp Type BR-30, Suggested Lamp Item No. 3MK69,...More

Wall Lantern,Outdoor,120V,Antiqe Bronze
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Antiqe Bronze Wall Lantern,Outdoor,120V,Antiqe Bronze
  • Item # 20LD10
  • Mfr. Model # P5800-20
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8, Die...More

Lamp,Outdoor,120V,White
  • PROGRESS
  • Lamp, Outdoor, 120V, White Lamp,Outdoor,120V,White
  • Item # 20LD65
  • Mfr. Model # P7375-30STRWB
  • Lamp, Outdoor, Voltage 120V, Max. Wattage 13, Lamp Type 4-Pin, Quad Compact Fluorescent, Suggested Lamp Item...More

Wall Lantern,Outdoor,120V,Antiqu Bronze
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Antiqu Bronze Wall Lantern,Outdoor,120V,Antiqu Bronze
  • Item # 20LD81
  • Mfr. Model # P5986-20
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 13, Lamp Type GU-24, Suggested Lamp Item No. 2CUW2,...More

Wall Lantern,Outdoor,120V,Antque Bronze
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Antque Bronze Wall Lantern,Outdoor,120V,Antque Bronze
  • Item # 20LD78
  • Mfr. Model # P5985-20WB
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 26, Lamp Type GU-24, Suggested Lamp Item No. 5AFC0,...More

Wall Lantern,Outdoor,120V,White
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, White Wall Lantern,Outdoor,120V,White
  • Item # 20LD15
  • Mfr. Model # P5816-30WB
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8,...More

Wall Lantern,Outdoor,120V,Antique Brnze
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Antique Brnze Wall Lantern,Outdoor,120V,Antique Brnze
  • Item # 20LC67
  • Mfr. Model # P5642-20
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 150, Lamp Type BR-40, Suggested Lamp Item No. 4PL25, Cast...More

Lamp,Outdoor,120V,White
  • PROGRESS
  • Lamp, Outdoor, 120V, White Lamp,Outdoor,120V,White
  • Item # 20LD59
  • Mfr. Model # P7340-30WB
  • Lamp, Outdoor, Voltage 120V, Max. Wattage 27, Lamp Type GU-24, Suggested Lamp Item No. 5AFC0, Polypropylene...More

Wall Lantern,Outdoor,120V,Black
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Black Wall Lantern,Outdoor,120V,Black
  • Item # 20LD18
  • Mfr. Model # P5843-31WB
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8,...More

LED Flush Mount,Brushed Nickel,4-1/2in H
  • PROGRESS
  • LED Flush Mount, Brushed Nickel, 4-1/2in H LED Flush Mount,Brushed Nickel,4-1/2in H
  • Item # 20LA65
  • Mfr. Model # P2301-0930K9
  • LED Flush Mount, 17.5 Watts, Color Temp. 3000K, 1195 Lumens, Lens Type White Glass, Number of LEDs 0, CRI 90,...More

LED Flush Mount,Antique Bronze,4-3/4in H
  • PROGRESS
  • LED Flush Mount, Antique Bronze, 4-3/4in H LED Flush Mount,Antique Bronze,4-3/4in H
  • Item # 20LA71
  • Mfr. Model # P2303-20ET30K
  • LED Flush Mount,17.5 Watts,Color Temp. 3000K,1195 Lumens,Lens Type White Glass,Number of LEDs 0,CRI...More

Wall Lantern,Outdoor,120V,Metallic Gray
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Metallic Gray Wall Lantern,Outdoor,120V,Metallic Gray
  • Item # 20LC70
  • Mfr. Model # P5642-82
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 150, Lamp Type BR-40, Suggested Lamp Item No. 4PL25, Cast...More

LED Retrofit Downlight,Dmmable,3-15/16in
  • PROGRESS
  • LED Retrofit Downlight, Dmmable, 3-15/16in LED Retrofit Downlight,Dmmable,3-15/16in
  • Item # 20LA81
  • Mfr. Model # P8071-3130KAC1L08
  • LED Retrofit Downlight, Color Temp. 3000K, CRI 80, Width 7-3/4 In., Height 3-15/16 In., 825 Lumens, Voltage...More

Wall Lantern,Outdoor,120V,White
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, White Wall Lantern,Outdoor,120V,White
  • Item # 20LC95
  • Mfr. Model # P5713-30
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 75, Lamp Type BR-30, Suggested Lamp Item No. 3MK69,...More

Wall Lantern,Outdoor,120V,Brshed Nickel
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Brshed Nickel Wall Lantern,Outdoor,120V,Brshed Nickel
  • Item # 20LD11
  • Mfr. Model # P5801-09
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 26, Lamp Type GU-24, Suggested Lamp Item No. 5AFC0, Die...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More