Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Brand
Price
Shop By

Lighting

64 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Task Light,24V,60 Deg,Surface
MachineTool Light,CFL,Acrylic,24W,19.5In
  • WALDMANN
  • MachineTool Light, CFL, Acrylic, 24W, 19.5In MachineTool Light,CFL,Acrylic,24W,19.5In
  • Item # 3PYD4
  • Mfr. Model # 112913010-00488729
  • Tubular Machine Tool Light, Acrylic, Compact Fluorescent Lamp Type, 100 to 277VAC Voltage, 24 Watts, Outside...More

Machine Light,Linear,LED,15W,340 lm
  • WALDMANN
  • Machine Light, Linear, LED, 15W, 340 lm Machine Light,Linear,LED,15W,340 lm
  • Item # 30PH52
  • Mfr. Model # 113051000-00580582
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 15 Watts, 340 Lumens, Outside Dia. 2.75 In.,...More

Machine Tool Light,CFL,Acrylic,36W
  • WALDMANN
  • Machine Tool Light, CFL, Acrylic, 36W Machine Tool Light,CFL,Acrylic,36W
  • Item # 3PYD8
  • Mfr. Model # 619063010-00077590
  • Tubular Machine Tool Light, Acrylic, Compact Fluorescent Lamp Type, 110 to 230VAC Voltage, 36 Watts, Outside...More

Machine Tool Light,CFL,Glass,24W,19.5 In
  • WALDMANN
  • Machine Tool Light, CFL, Glass, 24W, 19.5 In Machine Tool Light,CFL,Glass,24W,19.5 In
  • Item # 3PYD6
  • Mfr. Model # 112913011-00488735
  • Tubular Machine Tool Light, Glass, Compact Fluorescent Lamp Type, 100 to 277VAC Voltage, 24 Watts, Outside...More

Task Light,Low Prof,LED,28.8W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 28.8W, 24VDC Task Light,Low Prof,LED,28.8W,24VDC
  • Item # 6PYH4
  • Mfr. Model # 112544004-00011084
  • Task Light, Low Profile, LED Lamp Type, 28.8 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

LED Task Light,24V,60 Deg,Surface
Magnifier Task Light,Reach 43 In,Gray
  • WALDMANN
  • Magnifier Task Light, Reach 43 In, Gray Magnifier Task Light,Reach 43 In,Gray
  • Item # 3PYF2
  • Mfr. Model # 047-803-000
  • Wide Angle Magnifier Light, Magnification 1.75, Cord Conductor 18/3, Color Gray, Diopter 3, Arm Length 43...More

Magnifier Light,Sliver/Black,Arm 26 In
  • WALDMANN
  • Magnifier Light, Sliver/Black, Arm 26 In Magnifier Light,Sliver/Black,Arm 26 In
  • Item # 5GDW5
  • Mfr. Model # 112885M10
  • Round Magnifier Light, Magnification 2.30, Cord Conductor 2, Color Silver/Black, Diopter 5.3, Arm Length 26...More

Task Light,Low Prof,LED,21.6W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 21.6W, 24VDC Task Light,Low Prof,LED,21.6W,24VDC
  • Item # 6PYH3
  • Mfr. Model # 112544003-00011083
  • Task Light, Low Profile, LED Lamp Type, 21.6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

Task Light,Low Prof,LED,7.2W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 7.2W, 24VDC Task Light,Low Prof,LED,7.2W,24VDC
  • Item # 6PYH1
  • Mfr. Model # 112544001-00011081
  • Task Light, Low Profile, LED Lamp Type, 7.2 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

LED Task Light,Goose,95 to 240V AC,6 Deg
Machine Light,Linear,LED,27W,657 lm
  • WALDMANN
  • Machine Light, Linear, LED, 27W, 657 lm Machine Light,Linear,LED,27W,657 lm
  • Item # 30PH55
  • Mfr. Model # 113075000-00580657
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 27 Watts, 657 Lumens, Outside Dia. 2.75 In.,...More

Medical Light,Task,LED,25W,Reach 37
  • WALDMANN
  • Medical Light, Task, LED, 25W, Reach 37 Medical Light,Task,LED,25W,Reach 37
  • Item # 5GDW4
  • Mfr. Model # D15051100
  • Medical Light, Task, LED Lamp Type, 25 Watts, 120 Voltage, 35-4700K Color Temp., White Color, 270 Adjustable,...More

Bed Wall Light,Direct/Indirect,4 Ft.
  • WALDMANN
  • Bed Wall Light, Direct/Indirect, 4 Ft. Bed Wall Light,Direct/Indirect,4 Ft.
  • Item # 12G340
  • Mfr. Model # D14-775-000
  • Patient Room Light, Lamp Quantity 2/1, Lamp Type F54T5HO, Suggested Lamp Item No. 5AE35, 54/24 Lamp Watts,...More

Patient Room Light,Direct/Indirect,3 Ft.
  • WALDMANN
  • Patient Room Light, Direct/Indirect, 3 Ft. Patient Room Light,Direct/Indirect,3 Ft.
  • Item # 12G343
  • Mfr. Model # D14-760-000
  • Patient Room Light, Premium Specification Grade, Lamp Quantity 2, F39T5HO Lamp Type, 39 Lamp Watts, 78...More

Medical Light,Task,Halogen,35W,Reach 36
  • WALDMANN
  • Medical Light, Task, Halogen, 35W, Reach 36 Medical Light,Task,Halogen,35W,Reach 36
  • Item # 5GDW3
  • Mfr. Model # D13113200
  • Medical Exam Light, Task, Halogen Lamp Type, 35 Watts, 120 Voltage, 2700K Color Temp., White Color, 270...More

Wall Bracket,Black,Steel
  • WALDMANN
  • Wall Bracket, Black, Steel Wall Bracket,Black,Steel
  • Item # 3APK7
  • Mfr. Model # 300213018
  • Wall Bracket, Description/Special Features Wall Mount, For Use With LED Work Lights, Housing Material Metal,...More

Table Clamp,65-135mm,Black,Steel
LED Task Light,24V,60 Deg,Recessed
LED Task Light,Gooseneck,24V DC,6 Deg
Tubular Light Mounting Bracket,Long L
  • WALDMANN
  • Tubular Light Mounting Bracket, Long L Tubular Light Mounting Bracket,Long L
  • Item # 3PYE5
  • Mfr. Model # 00010286
  • Tubular Light Mounting Bracket, Long L, Application Requires Two When Mounting with Waldmann Tubular Machine...More

Magnetic Base,83.5 x 19.5mm,Blk,Steel
Machine Tool Light,Acrylic,17W,40.6 In
  • WALDMANN
  • Machine Tool Light, Acrylic, 17W, 40.6 In Machine Tool Light,Acrylic,17W,40.6 In
  • Item # 3PYC1
  • Mfr. Model # 128100900
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120 to 277VAC Voltage, 17 Watts, Outside Dia....More

Tubular Light Mounting Bracket,Short L
  • WALDMANN
  • Tubular Light Mounting Bracket, Short L Tubular Light Mounting Bracket,Short L
  • Item # 3PYE7
  • Mfr. Model # 190015995
  • Tubular Light Mounting Bracket, Short L, Application Requires Two When Mounting with Waldmann Tubular Machine...More

Task Light,Low Prof,LED,14.4W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 14.4W, 24VDC Task Light,Low Prof,LED,14.4W,24VDC
  • Item # 6PYH2
  • Mfr. Model # 112544002-00011082
  • Task Light, Low Profile, LED Lamp Type, 14.4 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

Machine Tool Light,Acrylic,48W,41.2 In
  • WALDMANN
  • Machine Tool Light, Acrylic, 48W, 41.2 In Machine Tool Light,Acrylic,48W,41.2 In
  • Item # 3PXZ9
  • Mfr. Model # 138451000-00019665
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120 to 277VAC Voltage, 48 Watts, Outside Dia....More

Task Light,Machine,LED,1 x 6W,24VDC
  • WALDMANN
  • Task Light, Machine, LED, 1 x 6W, 24VDC Task Light,Machine,LED,1 x 6W,24VDC
  • Item # 6PYG7
  • Mfr. Model # 112567044-00463693
  • Task Light, Machine, LED Lamp Type, 1 x 6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver/Black...More

Machine Tool Light,Glass,108W,67.4 In
  • WALDMANN
  • Machine Tool Light, Glass, 108W, 67.4 In Machine Tool Light,Glass,108W,67.4 In
  • Item # 3PYA8
  • Mfr. Model # 138491001-00488841
  • Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 108 Watts, Outside Dia. 2.75...More

Machine Tool Light,Glass,17W,40.6 In
  • WALDMANN
  • Machine Tool Light, Glass, 17W, 40.6 In Machine Tool Light,Glass,17W,40.6 In
  • Item # 3PYC3
  • Mfr. Model # 128100901
  • Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 17 Watts, Outside Dia. 2.75...More

Tubular Machine Tool Light,36W
  • WALDMANN
  • Tubular Machine Tool Light, 36W Tubular Machine Tool Light,36W
  • Item # 3PYE1
  • Mfr. Model # 619063011-00005922
  • Tubular Machine Tool Light, Glass, Compact Fluorescent Lamp Type, 110 to 230VAC Voltage, 36 Watts, Outside...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More