Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lighting

19 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Recessed Downlight,3500K,1175 lm,14.4W
  • HUBBELL LIGHTING - PRESCOLITE
  • Recessed Downlight, 3500K, 1175 lm, 14.4W Recessed Downlight,3500K,1175 lm,14.4W
  • Item # 32LC08
  • Mfr. Model # 8LFLED5G435KWT
  • Recessed Downlight, 14.4, Lumens 1175, Lumens Per Watt 81.8, Color Temp. 3500K, CRI 80, 120-277, Length 9...More

LED Downlight Housing,8in.,120/277V,39W
  • HUBBELL LIGHTING - PRESCOLITE
  • LED Downlight Housing, 8in., 120/277V, 39W LED Downlight Housing,8in.,120/277V,39W
  • Item # 32LC10
  • Mfr. Model # LF8LED8G4
  • LED Downlight Housing, Nominal Size 8 In., Fixture Type New Construction, Insulation Type Non-IC, Voltage...More

LED Downlight Housing,6in,120-277V,26.5W
  • HUBBELL LIGHTING - PRESCOLITE
  • LED Downlight Housing, 6in, 120-277V, 26.5W LED Downlight Housing,6in,120-277V,26.5W
  • Item # 32LC02
  • Mfr. Model # LF6LEDG4
  • LED Downlight Housing, Nominal Size 6 In., Fixture Type New Construction, Insulation Type Non-IC, Voltage...More

LED Downlight Housing,6 In,LED,120V
  • HUBBELL LIGHTING - PRESCOLITE
  • LED Downlight Housing, 6 In, LED, 120V LED Downlight Housing,6 In,LED,120V
  • Item # 21RV07
  • Mfr. Model # DBXQL
  • LED Downlight Housing120, Length 10-3/4 In., Width 7-7/8 In., Height 7-1/2 In., Housing Material Steel,...More

Recessed Downlight,3500K,2834 lm,39.2W
  • HUBBELL LIGHTING - PRESCOLITE
  • Recessed Downlight, 3500K, 2834 lm, 39.2W Recessed Downlight,3500K,2834 lm,39.2W
  • Item # 32LC06
  • Mfr. Model # 6LFLED8G435KWT
  • Recessed Downlight, 39.2, Lumens 2834, Lumens Per Watt 72.3, Color Temp. 3500K, CRI 80, 120-277, Length 7...More

Recessed Downlight,6in.,13W,120V,3000K
  • HUBBELL LIGHTING - PRESCOLITE
  • Recessed Downlight, 6in., 13W, 120V, 3000K Recessed Downlight,6in.,13W,120V,3000K
  • Item # 32LA97
  • Mfr. Model # LB6LEDA8L30K WH
  • Recessed Downlight,6 In.,Watts 13,Lumens 825,Lumens Per Watt 63.5,Voltage 120,Color Temp. 3000K,CRI 80,LED...More

LED Downlight Housing,6 In,LED,120V
  • HUBBELL LIGHTING - PRESCOLITE
  • LED Downlight Housing, 6 In, LED, 120V LED Downlight Housing,6 In,LED,120V
  • Item # 21RV09
  • Mfr. Model # FT6QLIC
  • LED Downlight Housing120, Length 13-1/16 In., Width 9-1/2 In., Height 9-1/4 In., Housing Material Steel,...More

LED Refit Downlight,2000L
  • HUBBELL LIGHTING - PRESCOLITE
  • LED Refit Downlight, 2000L LED Refit Downlight,2000L
  • Item # 13T361
  • Mfr. Model # RLF8LED-8LFLED735K-RWD8
  • Refit Downlight, Semi-Diffuse Alzak, Color Temp. 3500K, CRI 80, 12-3/4 In. Length, 9-7/8 In. Width, 9-3/4 In....More

Cylinder Light,Black,LED,4 Watts
  • HUBBELL LIGHTING - PRESCOLITE
  • Cylinder Light, Black, LED, 4 Watts Cylinder Light,Black,LED,4 Watts
  • Item # 3GPF8
  • Mfr. Model # LD4SD120V3L35K BL
  • Cylinder Light, Black, Color Temp. 4100K, CRI 70, 7-1/8 In. Length, 4-1/4 In. Width, 6-1/4 In. Height, 228...More

Recessed Downlight Housing,120/277V
  • HUBBELL LIGHTING - PRESCOLITE
  • Recessed Downlight Housing, 120/277V Recessed Downlight Housing,120/277V
  • Item # 32LC05
  • Mfr. Model # LF6LED8G4
  • Recessed Downlight Housing, CRI 80, 120/277, Length 9-1/64 In., Width 12-45/64 In., Height 7-13/16 In.,...More

Recessed Downlight,3500K,1978 lm,26.5W
  • HUBBELL LIGHTING - PRESCOLITE
  • Recessed Downlight, 3500K, 1978 lm, 26.5W Recessed Downlight,3500K,1978 lm,26.5W
  • Item # 32LC09
  • Mfr. Model # 8LFLED7G435KWT
  • Recessed Downlight, 26.5, Lumens 1978, Lumens Per Watt 74.6, Color Temp. 3500K, CRI 80, 120-277, Length 9...More

Recessed Downlight,3500K,1895 lm,26.6W
  • HUBBELL LIGHTING - PRESCOLITE
  • Recessed Downlight, 3500K, 1895 lm, 26.6W Recessed Downlight,3500K,1895 lm,26.6W
  • Item # 32LC01
  • Mfr. Model # 4LFLED7G435KWT
  • Recessed Downlight, 26.6, Lumens 1895, Lumens Per Watt 71.4, Color Temp. 3500K, CRI 80, 120-277, Length...More

Recessed Downlight,3500K,2834 lm,38.8W
  • HUBBELL LIGHTING - PRESCOLITE
  • Recessed Downlight, 3500K, 2834 lm, 38.8W Recessed Downlight,3500K,2834 lm,38.8W
  • Item # 32LC11
  • Mfr. Model # 8LFLED8G435K
  • Recessed Downlight, 38.8, Lumens 2834, Lumens Per Watt 73, Color Temp. 3500K, CRI 80, 120-277, Length 9 In.,...More

Recessed Downlight,6in.,2013 lm,3500K
  • HUBBELL LIGHTING - PRESCOLITE
  • Recessed Downlight, 6in., 2013 lm, 3500K Recessed Downlight,6in.,2013 lm,3500K
  • Item # 32LC04
  • Mfr. Model # 6LFLED7G435KWT
  • Recessed Downlight,6 In.,Watts 26.4,Lumens 2013,Lumens Per Watt 76.1,Voltage 121 to 277,Color Temp. 3500K,CRI...More

Recessed Downlight,3500K,1131 lm,14.3W
  • HUBBELL LIGHTING - PRESCOLITE
  • Recessed Downlight, 3500K, 1131 lm, 14.3W Recessed Downlight,3500K,1131 lm,14.3W
  • Item # 32LA99
  • Mfr. Model # 4LFLED5G435KWT
  • Recessed Downlight, 14.3, Lumens 1131, Lumens Per Watt 78.9, Color Temp. 3500K, CRI 80, 120-277, Length...More

Recessed Downlight,6in.,1157 lm,3500K
  • HUBBELL LIGHTING - PRESCOLITE
  • Recessed Downlight, 6in., 1157 lm, 3500K Recessed Downlight,6in.,1157 lm,3500K
  • Item # 32LC03
  • Mfr. Model # 6LFLED5G435KWT
  • Recessed Downlight,6 In.,Watts 14.5,Lumens 1157,Lumens Per Watt 80,Voltage 120 to 277,Color Temp. 3500K,CRI...More

LED Downlight Housing,8in,120-277V,26.5W
  • HUBBELL LIGHTING - PRESCOLITE
  • LED Downlight Housing, 8in, 120-277V, 26.5W LED Downlight Housing,8in,120-277V,26.5W
  • Item # 32LC07
  • Mfr. Model # LF8LEDG4
  • LED Downlight Housing, Nominal Size 8 In., Fixture Type New Construction, Insulation Type Non-IC, Voltage...More

LED Downlight Housing,4in,120-277V,26.6W
  • HUBBELL LIGHTING - PRESCOLITE
  • LED Downlight Housing, 4in, 120-277V, 26.6W LED Downlight Housing,4in,120-277V,26.6W
  • Item # 32LA98
  • Mfr. Model # LF4LEDG4
  • LED Downlight Housing, Nominal Size 4 In., Fixture Type New Construction, Insulation Type Non-IC, Voltage...More

Retrofit Downlight,6in.,122 to 277V
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More