Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Green Certification
  • View MoreView Less
Ratings

Lighting

305 Results Found that Include 519 Products

Results per page: 16 | 32 | 48
LED Lamp,LED,9.5W,120V,Soft White,A19
  • PHILIPS
  • LED Lamp, LED, 9.5W, 120V, Soft White, A19LED Lamp,LED,9.5W,120V,Soft White,A19
  • Item # 34TE72
  • Mfr. Model # 453324
  • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 9.5 Watts, Voltage 120,...More

LED Lamp,LED,9W,120V,Daylight,A19
  • PHILIPS
  • LED Lamp, LED, 9W, 120V, Daylight, A19LED Lamp,LED,9W,120V,Daylight,A19
  • Item # 34TE74
  • Mfr. Model # 454041
  • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 9 Watts, Voltage 120,...More

Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 6000 hr.Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • Item # 3WY10
  • Mfr. Model # FLE9/2/CAC/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Blunt Tip, Lamp Designation FLE9/2/CAC/827, 9 Watts, Incandescent...More

Screw-In CFL,Non-Dimmable,2700K,15W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 15WScrew-In CFL,Non-Dimmable,2700K,15W
  • Item # 2CUU6
  • Mfr. Model # 2CUU6
  • Screw-In CFL, Non-Dimmable, Lamp Type Globe, Lamp Designation 15CFLG30/GLOBE/27, Start Type Preheat, 15...More

LED Lamp,LED,13W,120V,Soft White,A21
  • PHILIPS
  • LED Lamp, LED, 13W, 120V, Soft White, A21LED Lamp,LED,13W,120V,Soft White,A21
  • Item # 34TE70
  • Mfr. Model # 452771
  • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A21, Base Type Medium Screw (E26), 13 Watts, Voltage 120,...More

Screw-In CFL,Non-Dimmable,2700K,11W
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 11WScrew-In CFL, R20
  • Item # 6LY96
  • Mfr. Model # FLE11/2/R20/XL/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-R/BR, Lamp Designation FLE11/2/R20/XL/827, 11 Watts,...More

  • GE LIGHTING
  • Lamp, T3Lamp, T3
  • Multiple product options available

    Multiple product options available

Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 6000 hr.Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • Item # 3WY11
  • Mfr. Model # FLE9/2/CAM/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Blunt Tip, Lamp Designation FLE9/2/CAM/827, 9 Watts, Incandescent...More

LED Lamp,A-Line,A21 Shape,16W,120V,100W
  • GE LIGHTING
  • LED Lamp, A-Line, A21 Shape, 16W, 120V, 100WLED Lamp,A-Line,A21 Shape,16W,120V,100W
  • Item # 36GJ41
  • Mfr. Model # LED16DA21/827
  • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A21, Base Type Medium Screw (E26), 16 Watts, Voltage 120,...More

Plug-In CFL,Non-Dimmable,2700K,23W
  • LUMAPRO
  • Plug-In CFL, Non-Dimmable, 2700K, 23WPlug-In CFL, T3
  • Item # 2CUW4
  • Mfr. Model # 2CUW4
  • Plug-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 23CFL/GU24/27, Start Type Preheat, 23 Watts,...More

Screw-In CFL,Non-Dimmable,2700K,23W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 23WScrew-In CFL, R40
  • Item # 2CUV9
  • Mfr. Model # 2CUV9
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-R/BR, Lamp Designation 23CFLR40/F/27, Start Type Preheat, 23...More

CFL Lamp, 26W,CFL,R40,Med,2700K, Dim
  • GE LIGHTING
  • CFL Lamp, 26W, CFL, R40, Med, 2700K, DimScrew-In CFL, R40
  • Item # 40D413
  • Mfr. Model # FLE26/2DMR40/BX
  • Screw-In CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation FLE26/2DMR40, Start Type Instant, 26...More

LED Lamp,PAR30,E26,13W,3000K
  • LUMAPRO
  • LED Lamp, PAR30, E26,13W, 3000KLED Lamp, PAR30
  • Item # 46E395
  • Mfr. Model # 46E395
  • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30, Base Type Medium Screw (E26), 13 Watts,...More

Results per page: 16 | 32 | 48