Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price

Lighting

12 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    LED Light Fixture, Surface Mount,110V
    • BENCHPRO
    • LED Light Fixture, Surface Mount, 110V
    • Item # 49K954
    • Mfr. Model # LEDO-2
    • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color Gray, Housing Material Steel, Color Temp....More

    LED Light Fixture, Surface Mount,110V
    • BENCHPRO
    • LED Light Fixture, Surface Mount, 110V
    • Item # 49K955
    • Mfr. Model # LEDO-3
    • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color Gray, Housing Material Steel, Color Temp....More

    LED Light Fixture, Surface Mount,110V
    • BENCHPRO
    • LED Light Fixture, Surface Mount, 110V
    • Item # 49K956
    • Mfr. Model # LEDO-4
    • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color Gray, Housing Material Steel, Color Temp....More

    LED Light Fixture, Surface Mount,110V
    • BENCHPRO
    • LED Light Fixture, Surface Mount, 110V
    • Item # 49K957
    • Mfr. Model # LEDO-5
    • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color Gray, Housing Material Steel, Color Temp....More

    LED Undercabinet Light,110V,14W
    • BENCHPRO
    • LED Undercabinet Light, 110V, 14W
    • Item # 49K962
    • Mfr. Model # IUL60
    • LED Undercabinet Light, Switch Type Touch, Housing Material Plastic, Housing Color Clear, Color Temp. 5500K,...More

    LED Light Fixture, Surface Mount,110V
    • BENCHPRO
    • LED Light Fixture, Surface Mount, 110V
    • Item # 49K959
    • Mfr. Model # LEDO-8
    • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color Gray, Housing Material Steel, Color Temp....More

    LED Light Fixture, Surface Mount,110V
    • BENCHPRO
    • LED Light Fixture, Surface Mount, 110V
    • Item # 49K958
    • Mfr. Model # LEDO-6
    • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color Gray, Housing Material Steel, Color Temp....More

    LED Undercabinet Light,110V,11W
    • BENCHPRO
    • LED Undercabinet Light, 110V, 11W
    • Item # 49K961
    • Mfr. Model # IUL48
    • LED Undercabinet Light, Switch Type Touch, Housing Material Plastic, Housing Color Clear, Color Temp. 5500K,...More

    LED Undercabinet Light,110V,7W
    • BENCHPRO
    • LED Undercabinet Light, 110V, 7W
    • Item # 49K960
    • Mfr. Model # IUL36
    • LED Undercabinet Light, Switch Type Touch, Housing Material Plastic, Housing Color Clear, Color Temp. 5500K,...More

    LED Undercabinet Light,110V,25W
    • BENCHPRO
    • LED Undercabinet Light, 110V, 25W
    • Item # 49K965
    • Mfr. Model # IUL120
    • LED Undercabinet Light, Switch Type Touch, Housing Material Plastic, Housing Color Clear, Color Temp. 5500K,...More

    LED Undercabinet Light,110V,22W
    • BENCHPRO
    • LED Undercabinet Light, 110V, 22W
    • Item # 49K964
    • Mfr. Model # IUL96
    • LED Undercabinet Light, Switch Type Touch, Housing Material Plastic, Housing Color Clear, Color Temp. 5500K,...More

    LED Undercabinet Light,110V,17W
    • BENCHPRO
    • LED Undercabinet Light, 110V, 17W
    • Item # 49K963
    • Mfr. Model # IUL72
    • LED Undercabinet Light, Switch Type Touch, Housing Material Plastic, Housing Color Clear, Color Temp. 5500K,...More

    Results per page: 16 | 32 | 48