Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By
Green Certification

Lighting

14 Results Found that Include 24 Products 

Results per page: 16 | 32 | 48
    • COLUMBIA
    • Recessed Troffer
    • Multiple product options available

      Multiple product options available

    Light Fixture,15 to 90W,120-277V
    • COLUMBIA
    • Light Fixture, 15 to 90W, 120-277V
    • Item # 21RU97
    • Mfr. Model # BIL4-232-EPU
    • Decorative Light Fixture, Linear Fixture Fixture Type, Lamp Quantity 2, White Aluminum Housing Finish,...More

    LED Light Fixture, Surface Mount,4500 lm
    • COLUMBIA
    • LED Light Fixture, Surface Mount, 4500 lm
    • Item # 32WU71
    • Mfr. Model # LAW4-35ML-EDU
    • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp....More

    LED High Bay,16700 lm,120/277V,156W
    • COLUMBIA
    • LED High Bay, 16700 lm, 120/277V, 156W
    • Item # 32WU69
    • Mfr. Model # LLHV4-40H-WST-EDU
    • LED High Bay, 16,700 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.3, Color Temp. 4000K, CRI...More

    • COLUMBIA
    • 24" LED Troffer
    • Multiple product options available

      Multiple product options available

    LED Recessed Troffer,3500K,45.3W,277V
    • COLUMBIA
    • LED Recessed Troffer, 3500K, 45.3W, 277V
    • Item # 21RV02
    • Mfr. Model # LSER24-35LWG-C-EU
    • LED Recessed Troffer, 45.3 Watts, 4300 Lumens, Lumens Per Watt 101, Color Temp. 3500K, Length 48 In., Width...More

    LED Light Fixture, Grid Mount,24x24In
    • COLUMBIA
    • LED Light Fixture, Grid Mount, 24x24In
    • Item # 21RU98
    • Mfr. Model # LEPC22-35HLG-LL-ESDU
    • LED Light Fixture, Grid Mount, Shape Square, Housing Color White, Housing Material Steel, Color Temp. 3500K,...More

    LED Recessed Troffer,,32W,120-277V
    • COLUMBIA
    • LED Recessed Troffer, , 32W, 120-277V
    • Item # 21RU95
    • Mfr. Model # 4VS22-232U6G-FSLG250-EU-TP4
    • LED Recessed Troffer, 32 Watts, Length 24 In., Width 24 In., Height 4-3/8 In., Voltage 120 to 277VAC, Vandal...More

    LED Recessed Troffer,,32W,120-277V
    • COLUMBIA
    • LED Recessed Troffer, , 32W, 120-277V
    • Item # 21RU96
    • Mfr. Model # 4VS24-432G-FSLG250-4EU-TP6
    • LED Recessed Troffer, 32 Watts, Length 48 In., Width 24 In., Height 4-1/4 In., Voltage 120 to 277VAC, Vandal...More

    LED Light Fixture, Surface Mount,2250 lm
    • COLUMBIA
    • LED Light Fixture, Surface Mount, 2250 lm
    • Item # 32WU70
    • Mfr. Model # LAW2-35LW-EDU
    • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp....More

    LED Recessed Troffer,3500K,45W,120-277V
    • COLUMBIA
    • LED Recessed Troffer, 3500K, 45W, 120-277V
    • Item # 32WU72
    • Mfr. Model # LJT22-35HLG-FSA12-EDU
    • LED Recessed Troffer, 45 Watts, 4000 Lumens, Lumens Per Watt 88, Color Temp. 3500K, Length 24 In., Width 24...More

    LED High Bay,23900 lm,120/277V,237W
    • COLUMBIA
    • LED High Bay, 23900 lm, 120/277V, 237W
    • Item # 32WU68
    • Mfr. Model # LLHV4-40H-WST-EDU
    • LED High Bay, 23,900 Lumens, Number of Light Bars 6, Space to Mtg. Height Ratio 1.3, Color Temp. 4000K, CRI...More

    LED Recessed Troffer,3500K,52W,120-277V
    • COLUMBIA
    • LED Recessed Troffer, 3500K, 52W, 120-277V
    • Item # 32WU73
    • Mfr. Model # LJT24-35MLG-FSA12-EDU
    • LED Recessed Troffer, 52 Watts, 5000 Lumens, Lumens Per Watt 96, Color Temp. 3500K, Length 48 In., Width 24...More

    Results per page: 16 | 32 | 48