Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Lighting

26 Results Found that Include 26 Products 

Results per page: 16 | 32 | 48
    LED Downlight Housing,6 In,LED,120V
    Frosted Glass Globe
    LED Downlight Housing,6 In,LED,120/277V
    Recessed Downlight,3000K,4 In,120V
    • PRESCOLITE
    • Recessed Downlight, 3000K, 4 In, 120VRecessed Downlight,3000K,4 In,120V
    • Item # 21RV06
    • Mfr. Model # LB4LEDA30KWH
    • Recessed Downlight, 8.8, Lumens 550Color Temp. 3000K, CRI 80, 120, Length 3-7/8 In., Width 3-7/8 In., Height...More

    LED Downlight Housing,6 In,LED,120V
    • PRESCOLITE
    • LED Downlight Housing, 6 In, LED, 120VLED Downlight Housing,6 In,LED,120V
    • Item # 21RV16
    • Mfr. Model # LF6LED8 120V
    • LED Downlight Housing120, Length 14 In., Width 12-3/4 In., Height 9-3/4 In., Housing Material Steel, Housing...More

    Recessed Downlight,3500K,1175 lm,14.4W
    • PRESCOLITE
    • Recessed Downlight, 3500K, 1175 lm, 14.4WRecessed Downlight,3500K,1175 lm,14.4W
    • Item # 32LC08
    • Mfr. Model # 8LFLED5G435KWT
    • Recessed Downlight, 14.4, Lumens 1175, Lumens Per Watt 81.8, Color Temp. 3500K, CRI 80, 120-277, Length 9...More

    IC Rated 4 In LED Housing
    • PRESCOLITE
    • IC Rated 4 In LED HousingIC Rated 4 In LED Housing
    • Item # 21RV04
    • Mfr. Model # IBX4QL-120
    • IC Rated 4 In LED Housing, Length 13.0625, For Use With LB4LEDA30K WH, Voltage 120, 8.8 Watts, Warranty 1 Year...More

    LED Downlight Housing,4 In,LED,120/277V
    Retrofit Downlight,6in.,122 to 277V
    LED Downlight Housing,6 In,LED,120V
    • PRESCOLITE
    • LED Downlight Housing, 6 In, LED, 120VLED Downlight Housing,6 In,LED,120V
    • Item # 21RV09
    • Mfr. Model # FT6QLIC
    • LED Downlight Housing120, Length 13-1/16 In., Width 9-1/2 In., Height 9-1/4 In., Housing Material Steel,...More

    LED Vaportite Housing
    NON IC Rated 4 In LED Housing
    Recessed Downlight Housing,120 to 277V
    • PRESCOLITE
    • Recessed Downlight Housing, 120 to 277VRecessed Downlight Housing,120 to 277V
    • Item # 32LC05
    • Mfr. Model # LF6LED8G4120
    • Recessed Downlight Housing, CRI 80, 120-277, Length 9-1/64 In., Width 12-45/64 In., Height 7-13/16 In.,...More

    Recessed Downlight,3500K,2834 lm,38.8W
    • PRESCOLITE
    • Recessed Downlight, 3500K, 2834 lm, 38.8WRecessed Downlight,3500K,2834 lm,38.8W
    • Item # 32LC11
    • Mfr. Model # 8LFLED8G435K
    • Recessed Downlight, 38.8, Lumens 2834, Lumens Per Watt 73, Color Temp. 3500K, CRI 80, 120-277, Length 9 In.,...More

    Recessed Downlight,3500K,2834 lm,39.2W
    • PRESCOLITE
    • Recessed Downlight, 3500K, 2834 lm, 39.2WRecessed Downlight,3500K,2834 lm,39.2W
    • Item # 32LC06
    • Mfr. Model # 6LFLED8G435KWT
    • Recessed Downlight, 39.2, Lumens 2834, Lumens Per Watt 72.3, Color Temp. 3500K, CRI 80, 120-277, Length 7...More

    Recessed Downlight,3500K,1978 lm,26.5W
    • PRESCOLITE
    • Recessed Downlight, 3500K, 1978 lm, 26.5WRecessed Downlight,3500K,1978 lm,26.5W
    • Item # 32LC09
    • Mfr. Model # 8LFLED7G435KWT
    • Recessed Downlight, 26.5, Lumens 1978, Lumens Per Watt 74.6, Color Temp. 3500K, CRI 80, 120-277, Length 9...More

    LED Downlight Housing,8in,120-277V,26.5W
    • PRESCOLITE
    • LED Downlight Housing, 8in, 120-277V, 26.5WLED Downlight Housing,8in,120-277V,26.5W
    • Item # 32LC07
    • Mfr. Model # LF8LEDG4
    • LED Downlight Housing, Nominal Size 8 In., Fixture Type New Construction, Insulation Type Non-IC, Voltage...More

    LED Downlight Housing,4in,120-277V,26.6W
    • PRESCOLITE
    • LED Downlight Housing, 4in, 120-277V, 26.6WLED Downlight Housing,4in,120-277V,26.6W
    • Item # 32LA98
    • Mfr. Model # LF4LEDG4
    • LED Downlight Housing, Nominal Size 4 In., Fixture Type New Construction, Insulation Type Non-IC, Voltage...More

    Recessed Downlight,6in.,2013 lm,3500K
    • PRESCOLITE
    • Recessed Downlight, 6in., 2013 lm, 3500KRecessed Downlight,6in.,2013 lm,3500K
    • Item # 32LC04
    • Mfr. Model # 6LFLED7G435KWT
    • Recessed Downlight,6 In.,Watts 26.4,Lumens 2013,Lumens Per Watt 76.1,Voltage 121 to 277,Color Temp. 3500K,CRI...More

    LED Downlight Housing,8in.,120-277V,39W
    • PRESCOLITE
    • LED Downlight Housing, 8in., 120-277V, 39WLED Downlight Housing,8in.,120-277V,39W
    • Item # 32LC10
    • Mfr. Model # LF8LED8G4120
    • LED Downlight Housing, Nominal Size 8 In., Fixture Type New Construction, Insulation Type Non-IC, Voltage...More

    Flat Acrylic Lens
    Recessed Downlight,6in.,13W,120V,3000K
    • PRESCOLITE
    • Recessed Downlight, 6in., 13W, 120V, 3000KRecessed Downlight,6in.,13W,120V,3000K
    • Item # 32LA97
    • Mfr. Model # LB6LEDA8L30K WH
    • Recessed Downlight,6 In.,Watts 13,Lumens 825,Lumens Per Watt 63.5,Voltage 120,Color Temp. 3000K,CRI 80,LED...More

    Recessed Downlight,6in.,1157 lm,3500K
    • PRESCOLITE
    • Recessed Downlight, 6in., 1157 lm, 3500KRecessed Downlight,6in.,1157 lm,3500K
    • Item # 32LC03
    • Mfr. Model # 6LFLED5G435KWT
    • Recessed Downlight,6 In.,Watts 14.5,Lumens 1157,Lumens Per Watt 80,Voltage 120 to 277,Color Temp. 3500K,CRI...More

    LED Downlight Housing,6in,120-277V,26.5W
    • PRESCOLITE
    • LED Downlight Housing, 6in, 120-277V, 26.5WLED Downlight Housing,6in,120-277V,26.5W
    • Item # 32LC02
    • Mfr. Model # LF6LEDG4
    • LED Downlight Housing, Nominal Size 6 In., Fixture Type New Construction, Insulation Type Non-IC, Voltage...More

    Recessed Downlight,3500K,1895 lm,26.6W
    • PRESCOLITE
    • Recessed Downlight, 3500K, 1895 lm, 26.6WRecessed Downlight,3500K,1895 lm,26.6W
    • Item # 32LC01
    • Mfr. Model # 4LFLED7G435KWT
    • Recessed Downlight, 26.6, Lumens 1895, Lumens Per Watt 71.4, Color Temp. 3500K, CRI 80, 120-277, Length...More

    Recessed Downlight,3500K,1131 lm,14.3W
    • PRESCOLITE
    • Recessed Downlight, 3500K, 1131 lm, 14.3WRecessed Downlight,3500K,1131 lm,14.3W
    • Item # 32LA99
    • Mfr. Model # 4LFLED5G435KWT
    • Recessed Downlight, 14.3, Lumens 1131, Lumens Per Watt 78.9, Color Temp. 3500K, CRI 80, 120-277, Length...More

    Results per page: 16 | 32 | 48