Skip Content

Filter Results By

Applied Filters Clear All

Overall Bulb Shape
Bulb Shape
Light Color
LED Replacement For
Watts
Average Bulb Life
Brand
Price
Shop By

Lighting

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp,2700K,8.0W
  • ACUITY ACCULAMP
  • LED Lamp, 2700K, 8.0W LED Lamp,2700K,8.0W
  • Item # 22LU24
  • Mfr. Model # ALEBR20 500L DIM M12
  • LED Lamp, Bulb Shape BR20, Dimmable Yes, Bulb Base Type Medium Screw (E26), 8.0 Watts, Bulb Color Temp....More

LED Lamp,A15,250L,5.0W,2800K
  • LED Lamp, A15,250L, 5.0W, 2800K A15 LED Lamps
  • Item # 21U036
  • Mfr. Model # ALGP 250L DIM M60
  • LED Lamp, Bulb Shape A15, Dimmable Yes, Bulb Base Type Medium Screw (E26), 5.0 Watts, Bulb Color Temp. 2800K,...More

LED Lamp,PAR20,85L,8.0W,4000K
  • LED Lamp, PAR20,85L, 8.0W, 4000K PAR20 LED Lamps
  • Item # 21U021
  • Mfr. Model # ALSP20 480L 40K DIM M60
  • LED Lamp, Bulb Shape PAR20, Dimmable Yes, Bulb Base Type Medium Screw (E26), 8.0 Watts, Bulb Color Temp....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More