Skip Content

Filter Results By

Applied Filters Clear All

80 Results Found that Include 223 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Screw-In CFL,Dimmable,2700K,6000 hr.
  • Screw-In CFL, Dimmable, 2700K, 6000 hr. Screw-In CFL, R40
  • Item # 4HY81
  • Mfr. Model # FLE26/2/DV/R40/827
  • Screw-In CFL, Dimmable Yes, Incandescent Equivalent Wattage 100, 26 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Single Ended Halogen Lamp, T3 1/2 Bulb Shape, 2-Pin&#x
Plug-In CFL,55W,Dimmable,3000K,10,000 hr
  • GE LIGHTING
  • Plug-In CFL, 55W, Dimmable, 3000K, 10,000 hr Plug-In CFL, 2D
  • Item # 5XN63
  • Mfr. Model # F552D/830/4P/CD
  • Plug-In CFL, Dimmable Yes, Incandescent Equivalent Wattage 250, 55 Watts, Bulb Base Type 4-Pin (GRY10Q-3),...More

  • Category : Compact Fluorescent Lamps (CFL)
LED Garage Light,125W,8115L
  • GE LIGHTING
  • LED Garage Light, 125W, 8115L LED Garage Light,125W,8115L
  • Item # 12C655
  • Mfr. Model # EGMS0UHN60PC01WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

  • Category : LED Parking Garage Fixtures
Incandescent Light Bulb,A19,75W
  • GE LIGHTING
  • Incandescent Light Bulb, A19,75W Incandescent Light Bulb,A19,75W
  • Item # 5LE15
  • Mfr. Model # 75A/RVL 48PK
  • Incandescent Lamp, Bulb Shape A19, 75 Watts, Bulb Base Type Medium Screw (E26), Lumens 830, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
LED Driver,120 V,10 W ,2.3-28 V
  • GE LIGHTING
  • LED Driver, 120 V, 10 W , 2.3-28 V LED Driver,120 V,10 W ,2.3-28 V
  • Item # 34J739
  • Mfr. Model # GELD10D120350PU
  • LED Driver, Power Output 10 W, Output Voltage 2.3-28 VDC, Length 3-3/4 In., Width 1 In., Height 1 In., Output...More

  • Category : LED Drivers
Single Ended Halogen Lamp, G7 Bulb Shape, 2-Pin Oriented&#x
LED Light Bulb,G16.5,3000K,Warm
  • GE LIGHTING
  • LED Light Bulb, G16.5,3000K, Warm G16.5 LED Lamps
  • Item # 6XWL1
  • Mfr. Model # LED2G16C-ES/C
  • LED Lamp, Bulb Shape G16.5, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Candelabra Screw (E12),...More

  • Category : LED Lamps and Bulbs
Reflector-PAR Halogen Spotlight, PAR38 Bulb Shape, Medium Skirt&
LED Lamp,PAR20, 7.0W,3000K,20deg.,E26
  • LED Lamp, PAR20, 7.0W, 3000K, 20deg., E26 PAR20 LED Lamps
  • Item # 32WU86
  • Mfr. Model # LED7DP202W830/20
  • LED Lamp, Bulb Shape PAR20, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 7.0...More

  • Category : LED Lamps and Bulbs
LED,Cove Light Fixture,12/741/120V,6.5 W
HID Lamp, Metal Halide Lamp Type, T7 Bulb Shape, Enclo
Plug-In CFL,26W,Non-Dim,3000K,10,000 hr
LED Refrig Light,Center,4000k,60InL
  • GE LIGHTING
  • LED Refrig Light, Center, 4000k, 60InL LED Refrig Light,Center,4000k,60InL
  • Item # 39E743
  • Mfr. Model # GELT406040CTR-SY
  • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

  • Category : LED Display and Cove Lighting
LED Wraparound Fixture,5000K,5600L
  • GE LIGHTING
  • LED Wraparound Fixture, 5000K, 5600L LED Wraparound Fixture,5000K,5600L
  • Item # 23XX46
  • Mfr. Model # ALM102T57W14NNSTNW
  • LED Wraparound Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 5000K, CRI 70, Length 48...More

  • Category : LED Surface Mount Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More