Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lighting

29 Results Found that Include 37 Products 

Results per page: 16 | 32 | 48
    Exit Sign,2.01W
    • DUAL-LITE
    • Exit Sign, 2.01W
    • Item # 32WU18
    • Mfr. Model # EVEURWE
    • Exit Sign, Fixture Wattage 2.01, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2, Housing Color...More

    Linear Fluorescent Emergency Ballast
    • DUAL-LITE
    • Linear Fluorescent Emergency Ballast
    • Item # 32WU61
    • Mfr. Model # UFO-RP1
    • Linear Fluorescent Emergency Ballast, Lamp Watts 17-40, Lamp Type T8, T12, Initial Lumens 500, Housing...More

    Exit Sign,1.42W,120/277V
    • DUAL-LITE
    • Exit Sign, 1.42W, 120/277V
    • Item # 32WU17
    • Mfr. Model # EVEURW
    • Exit Sign, Fixture Wattage 1.42, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2, Housing Color...More

    Emergency Ballast,120/277V
    • DUAL-LITE
    • Emergency Ballast, 120/277V
    • Item # 32WU63
    • Mfr. Model # UFO-RP3
    • Linear Fluorescent Emergency Ballast, Lamp Watts 17-40, Lamp Type T5, T8, T12, Initial Lumens 1400, Housing...More

    Linear Emergency Ballast,120/277V
    • DUAL-LITE
    • Linear Emergency Ballast, 120/277V
    • Item # 32WU54
    • Mfr. Model # UFO-3AW
    • Linear Fluorescent Emergency Ballast, Lamp Watts 17-40, Lamp Type T8, T10, T12, Initial Lumens 350 to 450,...More

    • DUAL-LITE
    • Emergency Light
    • Multiple product options available

      Multiple product options available

    Exit Sign,120/277V
    • DUAL-LITE
    • Exit Sign, 120/277V
    • Item # 32WU16
    • Mfr. Model # EVEUGWE
    • Exit Sign, Fixture Wattage 2.01, Lamp Type LED, Letter Color Green, Number of Faces 1 or 2, Housing Color...More

    Exit Sign,1.36W,LED,Green
    • DUAL-LITE
    • Exit Sign, 1.36W, LED, Green
    • Item # 32WU15
    • Mfr. Model # EVEUGW
    • Exit Sign, Fixture Wattage 1.36, Lamp Type LED, Letter Color Green, Number of Faces 1 or 2, Housing Color...More

    Exit Sign,LED
    • DUAL-LITE
    • Exit Sign, LED
    • Item # 32WU19
    • Mfr. Model # EVEUGWEI
    • Exit Sign, Fixture Wattage 2.01, Lamp Type LED, Letter Color Green, Number of Faces 1 or 2, Housing Color...More

    Exit Sign,1.42W,LED,Red
    • DUAL-LITE
    • Exit Sign, 1.42W, LED, Red
    • Item # 32WU14
    • Mfr. Model # EVEURB
    • Exit Sign, Fixture Wattage 1.42, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2, Housing Color...More

    Emergency Ballast,17-215W,120/277V
    • DUAL-LITE
    • Emergency Ballast, 17-215W, 120/277V
    • Item # 32WU56
    • Mfr. Model # UFO-6W
    • Linear Fluorescent Emergency Ballast, Lamp Watts 17-215, Lamp Type T8, T9, T10, T12, Initial Lumens 1100 to...More

    Emergency Ballast,17-40W
    • DUAL-LITE
    • Emergency Ballast, 17-40W
    • Item # 32WU62
    • Mfr. Model # UFO-RP2
    • Linear Fluorescent Emergency Ballast, Lamp Watts 17-40, Lamp Type T5, T8, T12, Initial Lumens 700, Housing...More

    Exit Sign,LED,Red
    • DUAL-LITE
    • Exit Sign, LED, Red
    • Item # 32WU13
    • Mfr. Model # EVEURWEI
    • Exit Sign, Fixture Wattage 2.01, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2, Housing Color...More

    Emergency Ballast,18-42W,120/277V
    • DUAL-LITE
    • Emergency Ballast, 18-42W, 120/277V
    • Item # 32WU60
    • Mfr. Model # UFO-CF1
    • Linear Fluorescent Emergency Ballast, Lamp Watts 18-42, Lamp Type 4 Pin Twin, Triple, Quad CF, Initial Lumens...More

    Emergency Ballast,17-40W,120/277V
    • DUAL-LITE
    • Emergency Ballast, 17-40W, 120/277V
    • Item # 32WU55
    • Mfr. Model # UFO-4W
    • Linear Fluorescent Emergency Ballast, Lamp Watts 17-40, Lamp Type T8, T10, T12, Initial Lumens 500 to 600,...More

    Emergency Ballast,25W,120/277V
    • DUAL-LITE
    • Emergency Ballast, 25W, 120/277V
    • Item # 32WU64
    • Mfr. Model # UFO-LED25
    • Linear Fluorescent Emergency Ballast, Lamp Watts 25, Lamp Type LED, Initial Lumens 1400, Housing Material...More

    Emergency Ballast,120/277V
    • DUAL-LITE
    • Emergency Ballast, 120/277V
    • Item # 32WU58
    • Mfr. Model # UFO-7W
    • Linear Fluorescent Emergency Ballast, Lamp Watts 17-215, Lamp Type T5, T8, T9, T10, T12, Initial Lumens 1450...More

    Remote Test Switch,with Indicator Light
    • DUAL-LITE
    • Remote Test Switch, with Indicator Light
    • Item # 32WU65
    • Mfr. Model # SPRTS
    • Remote Test Switch, Height 4-35/64 In., Width 2-3/4 In., Depth 13/64 In., Material Steel, For Use With Mfr....More

    Emergency Ballast,17-215W,120/277V
    • DUAL-LITE
    • Emergency Ballast, 17-215W, 120/277V
    • Item # 32WU59
    • Mfr. Model # UFO-7WI
    • Linear Fluorescent Emergency Ballast, Lamp Watts 17-215, Lamp Type T5, T8, T9, T10, T12, Initial Lumens 1450...More

    Emergency Light,120/277V,6W,LED,LiFePO
    • DUAL-LITE
    • Emergency Light, 120/277V, 6W, LED, LiFePO
    • Item # 32WU42
    • Mfr. Model # EVHC6
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 6, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

    Emergency Ballast,17-215W
    • DUAL-LITE
    • Emergency Ballast, 17-215W
    • Item # 32WU57
    • Mfr. Model # UFO-6W-CLD
    • Linear Fluorescent Emergency Ballast, Lamp Watts 17-215, Lamp Type T8, T9, T10, T12, Initial Lumens 1100 to...More

    Wet Location Remote Head,LED,Black
    • DUAL-LITE
    • Wet Location Remote Head, LED, Black
    • Item # 32WU48
    • Mfr. Model # EVODB
    • Wet Location Remote Head, Number of Lamps 2, Input Voltage 4.8, Lamp Watts 1, Lamp Type LED, Width 5 In.,...More

    Wire Guard,Steel
    • DUAL-LITE
    • Wire Guard, Steel
    • Item # 32WU66
    • Mfr. Model # F-WC
    • Wire Guard, Height 2-5/16 In., Width 3/4 In., Depth 2-5/16 In., Material Steel, For Use With Mfr. No. UFO-3AW...More

    Wet Location Remote Head,Black
    • DUAL-LITE
    • Wet Location Remote Head, Black
    • Item # 32WU47
    • Mfr. Model # EVOSB
    • Wet Location Remote Head, Number of Lamps 1, Input Voltage 4.8, Lamp Watts 1, Lamp Type LED, Width 5 In.,...More

    Remote Head,LED,Black
    • DUAL-LITE
    • Remote Head, LED, Black
    • Item # 32WU46
    • Mfr. Model # EVR2B
    • Remote Head, Number of Lamps 2, Input Voltage 4.8, Lamp Watts 1, Lamp Type LED, Width 2-1/4 In., Length 8-1/2...More

    Emergency Light,120/277V,3.2VDC,White
    • DUAL-LITE
    • Emergency Light, 120/277V, 3.2VDC, White
    • Item # 32WU45
    • Mfr. Model # EVHC12I
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 12, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

    Emergency Light,6W,LED,White,LiFePO
    • DUAL-LITE
    • Emergency Light, 6W, LED, White, LiFePO
    • Item # 32WU44
    • Mfr. Model # EVHC12
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 12, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

    Emergency Light,120/277V,6W,3.2VDC,White
    • DUAL-LITE
    • Emergency Light, 120/277V, 6W, 3.2VDC, White
    • Item # 32WU43
    • Mfr. Model # EVHC6I
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 6, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

    Results per page: 16 | 32 | 48