Skip Content

Filter Results By

Price
Shop By
Ratings

Lighting

13 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Headlamp,AAA,104 lm,LED,Yellow,ABS
    • DEWALT
    • Headlamp, AAA, 104 lm, LED, Yellow, ABSHeadlamp,AAA,104 lm,LED,Yellow,ABS
    • Item # 36HZ16
    • Mfr. Model # DWHT70440
    • Headlamp, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 29 hr., 104...More

    Cordless Fluorescent Area Light,Yellow
    • DEWALT
    • Cordless Fluorescent Area Light, YellowCordless Fluorescent Area Light,Yellow
    • Item # 5TB95
    • Mfr. Model # DC527
    • Rechargeable Area Light, Lamp Type Fluorescent, Battery Size 18V, Battery Type NiCad/Lithium-Ion, Number of...More

    Worklight,LED,12-3/4In,1500 Lumens
    • DEWALT
    • Worklight, LED, 12-3/4In, 1500 LumensWorklight,LED,12-3/4In,1500 Lumens
    • Item # 31AC54
    • Mfr. Model # DCL061
    • Worklight, Lamp Type LED, Battery Size 18V or 20V, Battery Type Li-Ion/ NiCad, Number of Batteries 1,...More

    • DEWALT
    • Cordless WorklightCordless Worklight
    • Multiple product options available

      Rechargeable Worklight, Number of Batteries 1, Batteries Included No, Focus Fixed, Lens Material Polycarbonate, Light Output Modes Single and Safety Rating Not...More

    Flexible Floodlight,Yellow,Xenon,325 L
    • DEWALT
    • Flexible Floodlight, Yellow, Xenon, 325 LFlexible Floodlight,Yellow,Xenon,325 L
    • Item # 4LG25
    • Mfr. Model # DW919
    • Flexible Rechargeable Floodlight, Lamp Type Xenon, Battery Size 18V, Battery Type NiCad/Lithium-Ion, Number...More

    Rechargeable Worklight,LED,Plastic,20V
    • DEWALT
    • Rechargeable Worklight, LED, Plastic, 20VRechargeable Worklight,LED,Plastic,20V
    • Item # 30RV91
    • Mfr. Model # DCL050
    • Rechargeable Worklight, Lamp Type LED, Battery Size 20V, Battery Type Lithium-Ion, Number of Batteries 1,...More

    Corded/Cordless Worklight,Yellow,Fluor
    • DEWALT
    • Corded/Cordless Worklight, Yellow, FluorCorded/Cordless Worklight,Yellow,Fluor
    • Item # 3FYW6
    • Mfr. Model # DC020
    • Corded/Cordless Rechargeable Worklight, Lamp Type Fluorescent, Battery Size 18V, Battery Type...More

    Worklight,LED,12-3/4In,1500 Lumens
    • DEWALT
    • Worklight, LED, 12-3/4In, 1500 LumensWorklight,LED,12-3/4In,1500 Lumens
    • Item # 31AC55
    • Mfr. Model # DCL060
    • Worklight, Lamp Type LED, Battery Size 18V or 20V, Battery Type Li-Ion/ NiCad, Number of Batteries 1,...More

    Flashlight,LED,112 L,C123A
    • DEWALT
    • Flashlight, LED, 112 L, C123AHandheld Flashlight, LED
    • Item # 3XFJ4
    • Mfr. Model # DPGA-2L
    • Handheld Flashlight, Lamp Type LED, Battery Size 123A, Number of Batteries 2, Batteries Included No, Battery...More

    Cordless Flash/Floodlight,Yellow/Black
    • DEWALT
    • Cordless Flash/Floodlight, Yellow/BlackCordless Flash/Floodlight,Yellow/Black
    • Item # 2YA92
    • Mfr. Model # DC509
    • Rechargeable Floodlight, Lamp Type Xenon, Battery Size 36V, Battery Type Lithium-Ion, Number of Batteries 1,...More

    LED Cordless Spotlight,Plastic,1000/90lm
    • DEWALT
    • LED Cordless Spotlight, Plastic, 1000/90lmLED Cordless Spotlight,Plastic,1000/90lm
    • Item # 38XU32
    • Mfr. Model # DCL043
    • LED Cordless Spotlight, Lamp Type LED, Battery Size 20V, Number of Batteries 0, Batteries Included No,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More