Skip Content

Filter Results By

Lighting

117 Results Found that Include 256 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Halogen Lamp,500W,120V,Clear,T3Shape,PK2
Lantern,Krypton,Orange
  • BRIGHT STAR
  • Lantern, Krypton, Orange Lantern,Krypton,Orange
  • Item # 3KXN5
  • Mfr. Model # 2206
  • Industrial Lantern, Flashlight Grade Industrial, Safety Rated Class I, Div. 1, 60 Lumens, Lumens Range 50 to...More

  • Category : Lanterns
Light Bulb Changer Kit
  • BAYCO
  • Light Bulb Changer Kit Light Bulb Changer Kit
  • Item # 38W576
  • Mfr. Model # LBC-600SDLBD
  • Light Bulb Changer Kit, Telescopic Pole with Attachments, Lamp Type Incandescent, Includes 11 ft. Steel Pole,...More

  • Category : Lamp Changers
Hand Lamp,Incandescent,75W,Hook
  • BAYCO
  • Hand Lamp, Incandescent, 75W, Hook Hand Lamp,Incandescent,75W,Hook
  • Item # 39AM81
  • Mfr. Model # SL-425A
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 25 ft., NEC Cord...More

  • Category : Hand Lamps
Temporary Job Site Light,Halogen,120VAC
  • BAYCO
  • Temporary Job Site Light, Halogen, 120VAC Temporary Job Site Light,Halogen,120VAC
  • Item # 39AM78
  • Mfr. Model # SL-1082
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Halogen, Number of Lamp Heads 2, Voltage...More

  • Category : Temporary Job Site Lights
Battery Charger,18650 Li-Ion Battery
Wet Location Emergency Light,7W,12-1/2In
  • BIG BEAM
  • Wet Location Emergency Light, 7W, 12-1/2In Wet Location Emergency Light,7W,12-1/2In
  • Item # 3WAE7
  • Mfr. Model # 2WL6S8
  • Wet Location Emergency Light, Input Voltage 120/277, Lamp Watts 7, Output Voltage 6VDC, Width 8-1/2 In.,...More

  • Category : Emergency Lighting Fixtures
Rechargeable Hand Lamp,25 ft.,13W
  • BAYCO PRODUCTS INC
  • Rechargeable Hand Lamp, 25 ft., 13W Rechargeable Hand Lamp,25 ft.,13W
  • Item # 8MDC6
  • Mfr. Model # UVR-9000
  • Rechargeable Hand Lamp, Lamp Type UV Bulb, Power Source 12VDC or 120VAC, Lamp Watts 13, Cord Length Cordless,...More

  • Category : Hand Lamps
Emerg Light,12In H,3In L,13-1/10In W
  • BRADY
  • Emerg Light, 12In H, 3In L, 13-1/10In W Emerg Light,12In H,3In L,13-1/10In W
  • Item # 15Y798
  • Mfr. Model # 80141
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 6, Output Voltage 12VDC, Width 13-1/10 In., Length...More

  • Category : Emergency Lighting Fixtures
Rechargeable Hand Lamp
  • BAYCO PRODUCTS INC
  • Rechargeable Hand Lamp Rechargeable Hand Lamp
  • Item # 9TVF6
  • Mfr. Model # NSR-2482
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Cord Length Cordless, Housing Material Polymer,...More

  • Category : Hand Lamps
Industrial Spotlight,LED,Gray/Green
  • BLACKFIRE
  • Industrial Spotlight, LED, Gray/Green Industrial Spotlight,LED,Gray/Green
  • Item # 36JA67
  • Mfr. Model # BBM930
  • Industrial Spotlight, Flashlight Grade Industrial, 350 Lumens, Battery Type Lithium-Ion, Maximum Lumens...More

  • Category : Spotlights
Tactical Penlight,LED,Black
  • BRITE-STRIKE
  • Tactical Penlight, LED, Black Tactical Penlight,LED,Black
  • Item # 45L055
  • Mfr. Model # EPLI
  • Tactical Penlight, Flashlight Grade Tactical, Lamp Type LED, Battery Size AAA, Body Material Aluminum, Body...More

  • Category : Penlights and Inspection Lights
Magnetic Clip,F/NSP1236,NSP1212,NSP1206
Industrial Lantern,Halogen,Blue
  • BOSCH
  • Industrial Lantern, Halogen, Blue Industrial Lantern,Halogen,Blue
  • Item # 4MGX7
  • Mfr. Model # CFL180
  • Industrial Lantern, Flashlight Grade Industrial, Safety Rated Not Safety Rated, Rechargeable Yes, 100 Lumens,...More

  • Category : Lanterns
Hand Lamp,8 ft.,500W,120V
  • BULLDOG
  • Hand Lamp, 8 ft., 500W, 120V Hand Lamp,8 ft.,500W,120V
  • Item # 8AR89
  • Mfr. Model # P11040
  • Hand Lamp, Lamp Type Halogen, Power Source 120VAC, Lamp Watts 500, Cord Length 8 ft., NEC Cord Designation...More

  • Category : Hand Lamps
Support Clip,F/Str Lip Troffer Fixture
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More