Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Lighting

21 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Exit Sign,0.62W,Red,1 or 2 Faces
    • ACUITY LITHONIA
    • Exit Sign, 0.62W, Red, 1 or 2 FacesExit Sign
    • Item # 3BA31
    • Mfr. Model # LQM S W 3 R 120/277 M6
    • Exit Sign, Fixture Wattage 0.62, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1...More

    LED Wraparound Fixture,1x4,4000K
    • ACUITY LITHONIA
    • LED Wraparound Fixture, 1x4,4000KLED Wraparound Fixture,1x4,4000K
    • Item # 48H445
    • Mfr. Model # LBL4 LP840
    • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

    LED Wall Pack,20W,120V,1096L
    • ACUITY LITHONIA
    • LED Wall Pack, 20W, 120V, 1096LLED Wall Pack Item
    • Item # 21YH32
    • Mfr. Model # OLWP 11 PE BZ
    • LED Wall Pack, 20 Watts, 1096 Lumens, 54 Lumens Per Watt, Voltage 120VAC, Color Temp. 4000K, Height 10-1/2...More

    LED Low Bay Fixture,125 W,120 to 277V
    • ACUITY LITHONIA
    • LED Low Bay Fixture, 125 W, 120 to 277VLED Low Bay Fixtures
    • Item # 48H446
    • Mfr. Model # IBH12000LMSD080MDMVOLTGZ1040K70CRIWH
    • LED Low Bay Fixture, 14000 Lumens, Number of Light Bars 2, Space to Mtg. Height Ratio 1.2, Color Temp. 4000K,...More

    Recessed Troffer,F32T8,111W,120-277V
    • ACUITY LITHONIA
    • Recessed Troffer, F32T8,111W, 120-277VRecessed Troffer
    • Item # 3XY97
    • Mfr. Model # GT4 MV
    • Recessed Troffer, Fixture Type Lens, Lamp Type F32T8, Lamp Quantity 4, Suggested Lamp Item No. 4WW60, 32W...More

    Fixture,Strip,112 W
    • ACUITY LITHONIA
    • Fixture, Strip, 112 WFixture,Strip,112 W
    • Item # 3XY85
    • Mfr. Model # TC 2 32 MVOLT 1/4 GEB10IS
    • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 4, 28 Lamp Watts, General Purpose Fixture...More

    Ballast,Enclosed,Low Bay,MH,400 W
    • ACUITY LITHONIA
    • Ballast, Enclosed, Low Bay, MH, 400 WBallast,Enclosed,Low Bay,MH,400 W
    • Item # 3JWK5
    • Mfr. Model # TX 400MP TB SCWA HSG
    • HID Ballast Housing, Low Bay Ballast Housings Standard, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage,...More

    LED Volumetric Surface Fixture,4Ft
    • ACUITY LITHONIA
    • LED Volumetric Surface Fixture, 4FtLED Volumetric Surface Fixture,4Ft
    • Item # 31A150
    • Mfr. Model # STL4 48L EZ1 LP835
    • LED Volumetric Surface Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 3500K, CRI 82,...More

    LED Wall Pack,35W,120-277V,2300L
    • ACUITY LITHONIA
    • LED Wall Pack, 35W, 120-277V, 2300LWall Pack Item
    • Item # 21P670
    • Mfr. Model # OLW 23 M2
    • LED Wall Pack, 35 Watts, 2300 Lumens, 64 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 5000K, Height...More

    Fluorescent Fixture,F32T8,32W,120-277V
    • ACUITY LITHONIA
    • Fluorescent Fixture, F32T8,32W, 120-277VIndustrial Fluorescent Fixture, F32T8
    • Item # 3XY87
    • Mfr. Model # TLA 2 32 MVOLT1/4GEB10IS
    • Standard Series Fluorescent Fixture, Lamp Quantity 4, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 113W,...More

    Fixture, Surface
    • ACUITY LITHONIA
    • Fixture, SurfaceSurface Troffer Decorative Fluorescent Fixtures
    • Item # 3YA13
    • Mfr. Model # 2M 4 32 A12 MVOLT 1/4 GEB10IS
    • Decorative Fluorescent Fixtures, Surface Troffer Fixture Type, Lamp Quantity 4, F32T8 Lamp Type, 28 Lamp...More

    Motion Security Light,Dual Motion,Bronze
    • ACUITY LITHONIA
    • Motion Security Light, Dual Motion, BronzeMotion Security Light,Dual Motion,Bronze
    • Item # 6ECJ1
    • Mfr. Model # OFLR 9LN 120 MO BZ M2
    • Motion Security Light, Max. Load 30W, Coverage 900 sq. ft., Viewing Angle 180 Degrees , Voltage 120, Aluminum...More

    Emergency Light,9W,7In H,12-3/4In L
    • ACUITY LITHONIA
    • Emergency Light, 9W, 7In H, 12-3/4In LEmergency Light
    • Item # 2XLF3
    • Mfr. Model # ELM654
    • Emergency Light, Input Voltage 120 to 277, Watts @ 90 Minutes 54, Lamp Watts 9, Output Voltage 6VDC, Width...More

    Wall Pack,150W,120-277V
    • ACUITY LITHONIA
    • Wall Pack, 150W, 120-277VWall Pack,150W,120-277V
    • Item # 3YA79
    • Mfr. Model # TWP 150S TB LPI
    • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In.,...More

    LED HB Light,Lumens 25000,4k Color,Wide
    • ACUITY LITHONIA
    • LED HB Light, Lumens 25000,4k Color, WideLED High Bay
    • Item # 26X682
    • Mfr. Model # IBL 24L WD LP740 DLC
    • LED High Bay, 25,000 Lumens, Number of Light Bars 2, Space to Mtg. Height Ratio 1.3, Color Temp. 4000K, CRI...More

    LED High Bay,5000K,18000lm,190W,120/277V
    • ACUITY LITHONIA
    • LED High Bay, 5000K, 18000lm, 190W, 120/277VLED High Bay,5000K,18000lm,190W,120/277V
    • Item # 30YT50
    • Mfr. Model # JHBL 18000LM GL WD MVOLT GZ10 50K
    • LED High Bay, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.20, Color Temp. 5000K, CRI...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More