Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Green Certification
Ratings

Lighting

362 Results Found that Include 641 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
LED Recessed Downlight,6 in.,11.9W,3000K
  • ACUITY LITHONIA
  • LED Recessed Downlight, 6 in., 11.9W, 3000KLED Recessed Downlight,6 in.,11.9W,3000K
  • Item # 36JA71
  • Mfr. Model # 65BEMW LED 30K M6
  • LED Recessed Downlight, 6 in., Watts 11.9, Lumens 650, Lumens Per Watt 54, Voltage 120, Color Temp. 3000K,...More

  • ACUITY LITHONIA
  • Exit SignExit Sign
  • Multiple product options available

    Multiple product options available

LED Strip Light,4000K,24W,White
  • ACUITY LITHONIA
  • LED Strip Light, 4000K, 24W, WhiteLED Strip Light,4000K,24W,White
  • Item # 22CK45
  • Mfr. Model # MNSL MV
  • LED Strip Light, 24 Watts, 2100 Lumens, Color Temp. 4000K, CRI 88, Voltage 120 to 277, Length 46-1/2 In.,...More

LED Wraparound Fixture,1x4,4000K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4,4000KLED Wraparound Fixture,1x4,4000K
  • Item # 48H445
  • Mfr. Model # LBL4 LP840
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

LED Recessed Downlight,4 in.,10.3W,3000K
  • ACUITY LITHONIA
  • LED Recessed Downlight, 4 in., 10.3W, 3000KLED Recessed Downlight,4 in.,10.3W,3000K
  • Item # 36JA72
  • Mfr. Model # 4BEMW LED 30K M6
  • LED Recessed Downlight, 4 in., Watts 10.3, Lumens 525, Lumens Per Watt 50, Voltage 120, Color Temp. 3000K,...More

LED Wraparound Fixture,2380 Lumens
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 2380 LumensLED Wraparound Fixture,2380 Lumens
  • Item # 36VU48
  • Mfr. Model # FMLWL 48 840
  • LED Wraparound Fixture, Shape Linear, Housing Color White, Housing Material Metal, Color Temp. 4000K, CRI 85,...More

LED High Bay,18000 lm,4000K,120 to 277V
  • ACUITY LITHONIA
  • LED High Bay, 18000 lm, 4000K, 120 to 277VLED High Bay,18000 lm,4000K,120 to 277V
  • Item # 30YH62
  • Mfr. Model # IBH 18L MVOLT
  • LED High Bay, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.2, Color Temp. 4000K, CRI...More

LED Recessed Troffer ,4000K,35W,120-277V
  • ACUITY LITHONIA
  • LED Recessed Troffer , 4000K, 35W, 120-277VLED Recessed Troffer ,4000K,35W,120-277V
  • Item # 30YH53
  • Mfr. Model # 2FSL2 33L EZ1 LP840
  • LED Recessed Troffer, 35 Watts, 3300 Lumens, Lumens Per Watt 96 to 110, Color Temp. 4000K, Length 24 In.,...More

LED Retrofit Kit,Adj,3000K,600L,5In
  • ACUITY LITHONIA
  • LED Retrofit Kit, Adj, 3000K, 600L, 5InLED Retrofit Kit,Adj,3000K,600L,5In
  • Item # 22CK58
  • Mfr. Model # 5G1MW LED
  • LED Can Light Retrofit Kit, 5 In., Watts 10.8, Lumens 600, Lumens Per Watt 55.5, Voltage 120, Color Temp....More

LED Flush Mount Light,14in,24W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 14in, 24W, 4000KLED Flush Mount Light,14in,24W,4000K
  • Item # 22LU35
  • Mfr. Model # FMLRL 14 20840 M4
  • LED Flush Mount Light, 24 Watts, Color Temp. 4000K, 1600 Lumens, Lens Type White Acrylic, CRI 85, Voltage...More

LED Recessed,3000k,620L
  • ACUITY LITHONIA
  • LED Recessed, 3000k, 620LLED Recessed,3000k,620L
  • Item # 39F146
  • Mfr. Model # 6BPMW LED
  • LED Can Light Retrofit Kit, 6 In., Watts 12.7, Lumens 725, Lumens Per Watt 57, Voltage 120, Color Temp....More

LED Wall Cylinder,Up/Down Light
  • ACUITY LITHONIA
  • LED Wall Cylinder, Up/Down LightLED Wall Cylinder,Up/Down Light
  • Item # 26X703
  • Mfr. Model # OLLWU DDB
  • LED Cylinder Light,14 Watts,500 Lumens,Color Temp. 4000K,CRI 74,Voltage 120/277,Length 3-11/16 In.,Width...More

Kit,Retrofit,Strip,Non Reflector,pk10
  • ACUITY LITHONIA
  • Kit, Retrofit, Strip, Non Reflector, pk10Kit,Retrofit,Strip,Non Reflector,pk10
  • Item # 4KFT4
  • Mfr. Model # MRS 2 32 10PK WWGR
  • Retrofit Kit, Strip Non-Reflector, Construction Material Aluminum, Socket Type T8 Instant Start, For Use With...More

LED Recessed Troffer,3500K,21W,120-277V
  • ACUITY LITHONIA
  • LED Recessed Troffer, 3500K, 21W, 120-277VLED Recessed Troffer,3500K,21W,120-277V
  • Item # 19YR04
  • Mfr. Model # 2GTL 2 20L EZ1 LP835
  • LED Recessed Troffer, 21 Watts, 2000 Lumens, Lumens Per Watt 95, Color Temp. 3500K, Length 24 In., Width 24...More

LED  Undercabinet Light,18 In,Wht
  • ACUITY LITHONIA
  • LED Undercabinet Light, 18 In, WhtLED Undercabinet Light,18 In,Wht
  • Item # 39F141
  • Mfr. Model # UCLD 18 WH M4
  • LED Cabinet Light, Housing Material Aluminum, Housing Color White, Color Temp. 3000K, CRI 83, Length 18 In.,...More

LED Surface Fixture,25-7/8 In. L
  • ACUITY LITHONIA
  • LED Surface Fixture, 25-7/8 In. LLED Surface Fixture,25-7/8 In. L
  • Item # 31A151
  • Mfr. Model # WL2 12L EZ1 LP835 N100 NESPDT7
  • LED Surface Fixture, Housing Color White, Housing Material Steel, Color Temp. 3500K, CRI 82, Length 24 In.,...More

Dusk To Dawn Security,Bronze
  • ACUITY LITHONIA
  • Dusk To Dawn Security, BronzeDusk To Dawn Security,Bronze
  • Item # 6ECJ2
  • Mfr. Model # OFLR 9LN 120 P BZ M2
  • Dusk To Dawn Security Light, Housing Finish Bronze, Housing Material Aluminum, Sensor Type Photocell, Voltage...More

LED  Undercabinet Light,24 In,Wht
  • ACUITY LITHONIA
  • LED Undercabinet Light, 24 In, WhtLED Undercabinet Light,24 In,Wht
  • Item # 39F142
  • Mfr. Model # UCLD 24 WH M4
  • LED Cabinet Light, Housing Material Aluminum, Housing Color White, Color Temp. 3000K, CRI 83, Length 24 In.,...More

  • ACUITY LITHONIA
  • VanityVanity
  • Multiple product options available

    Multiple product options available

LED Area Light, 4000K,21W,Silver
  • ACUITY LITHONIA
  • LED Area Light, 4000K, 21W, SilverLED Area Light, 4000K,21W,Silver
  • Item # 22CM16
  • Mfr. Model # TDD LED 1 40K 120 PE
  • Area Light, Watts 21, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution Wide,...More

LED Wraparound Fixture,1x4, 3500K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4, 3500KLED Wraparound Fixture,1x4, 3500K
  • Item # 48H444
  • Mfr. Model # LBL4 LP835
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 3500K, CRI...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More