Skip Content

Filter Results By

Applied Filters Clear All

Lighting

21 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Wraparound Fixture,4000K,2Lamps
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 4000K, 2Lamps LED Wraparound Fixture,4000K,2Lamps
  • Item # 44ZU65
  • Mfr. Model # SBL2 LP840
  • LED Wraparound Fixture, Color Temp. 4000K, CRI 82, Length 24 In., Width 8-5/8 In., Height 2-5/8 In., Dimmable...More

LED Wraparound Fixture,4000K,4Lamps
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 4000K, 4Lamps LED Wraparound Fixture,4000K,4Lamps
  • Item # 44ZU67
  • Mfr. Model # SBL4 LP840
  • LED Wraparound Fixture, Shape Square, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI 82,...More

LED Wraparound Fixture,3500K,2Lamps
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 3500K, 2Lamps LED Wraparound Fixture,3500K,2Lamps
  • Item # 44ZU66
  • Mfr. Model # SBL2 LP835
  • LED Wraparound Fixture, Color Temp. 3500K, CRI 82, Length 24 In., Width 8-5/8 In., Height 2-5/8 In., Dimmable...More

LED RetroftKt,Type III LghtDst,6197lm
  • LED RetroftKt, Type III LghtDst, 6197lm LED RetroftKt,Type III LghtDst,6197lm
  • Item # 45HE14
  • Mfr. Model # KADRD LED 20C 1000 50K R3 MVOLT DDBXD
  • LED Retrofit Kit, Number of LEDs 20, LED Replacement For 100 to 400W Metal Halide Lamp, Length 17-1/2 In.,...More

LED Retrft Kt,Type III LghtDst,14541lm
  • LED Retrft Kt, Type III LghtDst, 14541lm LED Retrft Kt,Type III LghtDst,14541lm
  • Item # 45HE20
  • Mfr. Model # KADRD LED 60C 700 50K R3 480 DDBXD
  • LED Retrofit Kit, Number of LEDs 60, LED Replacement For 100 to 400W Metal Halide Lamp, Length 17-1/2 In.,...More

LED Flush Mount,13in,Rnd,Bronze,4000K
  • ACUITY LITHONIA
  • LED Flush Mount, 13in, Rnd, Bronze, 4000K LED Flush Mount,13in,Rnd,Bronze,4000K
  • Item # 38RV55
  • Mfr. Model # FMML 13 840 DDBT
  • LED Flush Mount, Shape Round, Housing Color Textured Bronze, Housing Material Aluminum, Color Temp. 4000K,...More

LED Retroft Kt,Type V LghtDist,14541lm
  • LED Retroft Kt, Type V LghtDist, 14541lm LED Retroft Kt,Type V LghtDist,14541lm
  • Item # 45HE19
  • Mfr. Model # KADRD LED 60C 700 50K R5 MVOLT DDBXD
  • LED Retrofit Kit, Number of LEDs 60, LED Replacement For 100 to 400W Metal Halide Lamp, Length 17-1/2 In.,...More

LED Flush Mt,13in,4000K,In and Outdoors
  • ACUITY LITHONIA
  • LED Flush Mt, 13in, 4000K, In and Outdoors LED Flush Mt,13in,4000K,In and Outdoors
  • Item # 38RV59
  • Mfr. Model # FMML 13 840 WL
  • LED Flush Mount, Shape Round, Housing Color White, Housing Material Aluminum, Color Temp. 4000K, CRI 85,...More

LED High Bay,5000K,12,305 lm,118W,277V
  • ACUITY LITHONIA
  • LED High Bay, 5000K, 12,305 lm, 118W, 277V LED High Bay,5000K,12,305 lm,118W,277V
  • Item # 45UY92
  • Mfr. Model # JHBL12000LMGLND277GZ1050K70CRIMSE10NWLDW
  • LED High Bay, 12,305 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 0.86, Color Temp. 5000K, CRI...More

LED Wraparound Fixture,3500K,4Lamps
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 3500K, 4Lamps LED Wraparound Fixture,3500K,4Lamps
  • Item # 44ZU64
  • Mfr. Model # SBL4 LP835
  • LED Wraparound Fixture, Color Temp. 3500K, CRI 82, Length 48 In., Width 8-5/8 In., Height 2-5/8 In., Dimmable...More

LEDRetroft Kt,Type III LghtDst,12223lm
  • LEDRetroft Kt, Type III LghtDst, 12223lm LEDRetroft Kt,Type III LghtDst,12223lm
  • Item # 45HE16
  • Mfr. Model # KADRD LED 40C 1000 50K R3 MVOLT DDBXD
  • LED Retrofit Kit, Number of LEDs 40, LED Replacement For 100 to 400W Metal Halide Lamp, Length 17-1/2 In.,...More

Slip Fitter,9inLx5inWx5inH,Dark Bronze
  • ACUITY LITHONIA
  • Slip Fitter, 9inLx5inWx5inH, Dark Bronze Slip Fitter,9inLx5inWx5inH,Dark Bronze
  • Item # 38RZ83
  • Mfr. Model # OLWX2TS
  • Slip Fitter, Length 9 In., Width 5 In., Height 5 In., For Use With Mfr. No. VLXW2 LED 80W 50K 120 PE DDB,...More

LED Flush Mount,13in,Rnd,Aluminum,3000K
  • ACUITY LITHONIA
  • LED Flush Mount, 13in, Rnd, Aluminum, 3000K LED Flush Mount,13in,Rnd,Aluminum,3000K
  • Item # 38RV58
  • Mfr. Model # FMML 13 830 DNA
  • LED Flush Mount, Shape Round, Housing Color Natural Aluminum, Housing Material Aluminum, Color Temp. 3000K,...More

LED Retroft Kt,Type V Lght Dst,12988lm
  • LED Retroft Kt, Type V Lght Dst, 12988lm LED Retroft Kt,Type V Lght Dst,12988lm
  • Item # 45HE17
  • Mfr. Model # KADRD LED 40C 1000 50K R5 MVOLT DDBXD
  • LED Retrofit Kit, Number of LEDs 40, LED Replacement For 100 to 400W Metal Halide Lamp, Length 17-1/2 In.,...More

LED Retroft Kt,Type V Lght Dst,6585lm
  • LED Retroft Kt, Type V Lght Dst, 6585lm LED Retroft Kt,Type V Lght Dst,6585lm
  • Item # 45HE15
  • Mfr. Model # KADRD LED 20C 1000 50K R5 MVOLT DDBXD
  • LED Retrofit Kit, Number of LEDs 20, LED Replacement For 100 to 400W Metal Halide Lamp, Length 17-1/2 In.,...More

Yoke,4-3/4inLx5inWx6inH,Dark Bronze
  • ACUITY LITHONIA
  • Yoke, 4-3/4inLx5inWx6inH, Dark Bronze Yoke,4-3/4inLx5inWx6inH,Dark Bronze
  • Item # 38RZ84
  • Mfr. Model # OLWX2YK
  • Yoke, Length 4-3/4 In., Width 5 In., Height 6 In., For Use With Mfr. No. VLXW2 LED 80W 50K 120 PE DDB, VLXW2...More

LED Flush Mt,13in,3000K,In and Outdoors
  • ACUITY LITHONIA
  • LED Flush Mt, 13in, 3000K, In and Outdoors LED Flush Mt,13in,3000K,In and Outdoors
  • Item # 38RV60
  • Mfr. Model # FMML 13 830 WL
  • LED Flush Mount, Shape Round, Housing Color White, Housing Material Aluminum, Color Temp. 3000K, CRI 85,...More

LED Flush Mount,13in,Rnd,Aluminum,4000K
  • ACUITY LITHONIA
  • LED Flush Mount, 13in, Rnd, Aluminum, 4000K LED Flush Mount,13in,Rnd,Aluminum,4000K
  • Item # 38RV57
  • Mfr. Model # FMML 13 840 DNA
  • LED Flush Mount, Shape Round, Housing Color Natural Aluminum, Housing Material Aluminum, Color Temp. 4000K,...More

LED RetroftKt,Type III LghtDst,13685lm
  • LED RetroftKt, Type III LghtDst, 13685lm LED RetroftKt,Type III LghtDst,13685lm
  • Item # 45HE18
  • Mfr. Model # KADRD LED 60C 700 50K R3 MVOLT DDBXD
  • LED Retrofit Kit, Number of LEDs 60, LED Replacement For 100 to 400W Metal Halide Lamp, Length 17-1/2 In.,...More

LED Flush Mount,13in,Rnd,Bronze,3000K
  • ACUITY LITHONIA
  • LED Flush Mount, 13in, Rnd, Bronze, 3000K LED Flush Mount,13in,Rnd,Bronze,3000K
  • Item # 38RV56
  • Mfr. Model # FMML 13 830 DDBT
  • LED Flush Mount, Shape Round, Housing Color Textured Bronze, Housing Material Aluminum, Color Temp. 3000K,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More