Skip Content

Filter Results By

Applied Filters Clear All

Lighting

34 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Exit Sign with Battery Backup, White Housing Color,
  • ACUITY LITHONIA
  • LED Exit Sign with Battery Backup, White Housing Color, Thermoplastic Housing Material Exit Sign with Battery Backup
  • Item # 13M595
  • Mfr. Model # EXR EL
  • Exit Sign with Battery Backup, Fixture Wattage 3.80, Lamp Type LED, Letter Color Red, Background Color White,...More

LED Exit Sign, White Housing Color, Thermoplastic Housing M
  • ACUITY LITHONIA
  • LED Exit Sign, White Housing Color, Thermoplastic Housing Material Exit Sign
  • Item # 13M593
  • Mfr. Model # EXR
  • Exit Sign, Fixture Wattage 3.20, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 2,...More

Emergency Light,5.4W,5In H,11-1/2In L
  • ACUITY LITHONIA
  • Emergency Light, 5.4W, 5In H, 11-1/2In L Emergency Light
  • Item # 4PH07
  • Mfr. Model # ELM
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 10.8, Lamp Watts 5.4, Output Voltage 6VDC, Width...More

Floodlight,300/500 W Quartz Halogen,120V
  • ACUITY LITHONIA
  • Floodlight, 300/500 W Quartz Halogen, 120V Medium Floodlight
  • Item # 6MGK7
  • Mfr. Model # OFL 300/500Q 120 LP BZ M6
  • Medium Floodlight, Lamp Type Quartz Halogen, Fixture Wattage 300/500, Light Distribution Wide, Voltage 120V,...More

Channel Strip Fixture,F15T8,1 Lamp,15W
  • ACUITY LITHONIA
  • Channel Strip Fixture, F15T8,1 Lamp, 15W Channel Strip Fixture,F15T8,1 Lamp,15W
  • Item # 16U238
  • Mfr. Model # ZM 1 15T8 120 RE
  • Channel Strip Fluorescent Fixtures, F15T8 Lamp Type, Lamp Quantity 1, 15 Lamp Watts, Z Strip Fixture Type, 15...More

Fixture,Hi Abuse,100 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 100 W Fixture,Hi Abuse,100 W
  • Item # 3GB99
  • Mfr. Model # VR2
  • Vandal Resistant, Utilitarian Fixture Type, Lamp Quantity 1, Lamp Type Incandescent, Suggested Lamp Item No....More

Tenon Slipfitter,Use With TFM Floodlight
  • ACUITY LITHONIA
  • Tenon Slipfitter, Use With TFM Floodlight Tenon Slipfitter,Use With TFM Floodlight
  • Item # 1PLK4
  • Mfr. Model # TFMTS U
  • Tenon Slipfitter, TFM Series, 2-3/8 In. I.D., For Ground Mounting, Length 3-3/16 In., Width 3-3/16 In.,...More

Tenon Mount Slipfitter
  • ACUITY LITHONIA
  • Tenon Mount Slipfitter Tenon Mount Slipfitter
  • Item # 3GB13
  • Mfr. Model # FTSU
  • Tenon Mount Slipfitter, Mounts on 2-3/8 In. TO 2-7/8 In. Outside Dia Tenon, Length 4-7/8 In., Width 4 In.,...More

Undercabinet Fixture,T8,17W,120V
  • ACUITY LITHONIA
  • Undercabinet Fixture, T8,17W, 120V Undercabinet Fixture,T8,17W,120V
  • Item # 1VNK4
  • Mfr. Model # UC8 17 120 SWR M6
  • Undercabinet Fixture, 1, Lamp Type F17T8, Lamp Watts 15, Fixture Wattage 13, Fluorescent Lamp, Fixture Type...More

Z Channel Strip Fixture,T8,2Lamp,30W
  • ACUITY LITHONIA
  • Z Channel Strip Fixture, T8,2Lamp, 30W Z Channel Strip Fixture,T8,2Lamp,30W
  • Item # 16U234
  • Mfr. Model # Z 217 MV
  • Channel Strip Fluorescent Fixtures, T8 Lamp Type, Lamp Quantity 2, 17 Lamp Watts, Z Strip Fixture Type, 30...More

LED Downlight Retrofit Kit,7-5/8in W
  • ACUITY LITHONIA
  • LED Downlight Retrofit Kit, 7-5/8in W LED Downlight Retrofit Kit,7-5/8in W
  • Item # 36MA13
  • Mfr. Model # 6BPMW LED 27K 90CRI M6
  • LED Downlight Retrofit Kit, Watts 10.5, Lumens 600, Lumens Per Watt 57, Voltage 120, Color Temp. 2700K, CRI...More

Hook And 3 Ft Cord,Use With HID Fixtures
Recessed Lighting Housing,Incand,White
Reflector,HID Open
  • ACUITY LITHONIA
  • Reflector, HID Open Reflector,HID Open
  • Item # 3GU51
  • Mfr. Model # A16 U
  • HID Fixture Reflectors, Open Reflector TypeRefractor/Reflector Material AluminumHeight 9-1/2 In., Width...More

Undercabinet Fixture,T5,8W,120V
  • ACUITY LITHONIA
  • Undercabinet Fixture, T5,8W, 120V Undercabinet Fixture,T5,8W,120V
  • Item # 1VNK8
  • Mfr. Model # UC 12E 120 SWR M6
  • Undercabinet Fixture, 1, Lamp Type F8T5, Lamp Watts 8, Fixture Wattage 8, Fluorescent Lamp, Fixture Type...More

Fixture,Hi Abuse,100 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 100 W Fixture,Hi Abuse,100 W
  • Item # 3GB98
  • Mfr. Model # VR1
  • Utilitarian, Wall or Ceiling Mounted, Utilitarian Fixture Type, Lamp Quantity 1, Incandescent Lamp Type,...More

LED Flush Mount Light,660L,9W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 660L, 9W, 4000K LED Flush Mount Light,660L,9W,4000K
  • Item # 22LU33
  • Mfr. Model # FMML 7 840
  • LED Flush Mount Light,9 Watts,Color Temp. 4000K,660 Lumens,Lens Type White Acrylic,CRI 80,Voltage 120,Length...More

Light Fixture,17W,120V,White
  • ACUITY LITHONIA
  • Light Fixture, 17W, 120V, White Decorative Light Fixture
  • Item # 6ECL5
  • Mfr. Model # CUC8 17 120 LP S1 M4
  • Decorative Light Fixture, Linear Fixture Fixture Type, Lamp Quantity 1, White Housing Finish, Acrylic Lens...More

Track Sticks,8 ft. Single Circuit
  • ACUITY LITHONIA
  • Track Sticks, 8 ft. Single Circuit Track Sticks,8 ft. Single Circuit
  • Item # 29YJ78
  • Mfr. Model # LT8 DBL
  • Track Sticks, 8 ft. Single Circuit Track Section, Max. Amps 20, Color Black, Length (In.) 92, Width (In.)...More

Extender Cable,Quick-FlexQE,120V,15FT
Circuit Selector,OnePassOCS,277V,10FT
Gimbal Trackhead,LED/Halogen
  • ACUITY LITHONIA
  • Gimbal Trackhead, LED/Halogen Gimbal Trackhead,LED/Halogen
  • Item # 29YJ89
  • Mfr. Model # LTH1000 PAR30 WH M24
  • Gimbal Trackhead, Gimbal Trackhead, PAR30, Gimbal Trackhead, PAR30 Long-Neck Compatible LED, 75W Halogen...More

Gimbal Trackhead,LED/Halogen
  • ACUITY LITHONIA
  • Gimbal Trackhead, LED/Halogen Gimbal Trackhead,LED/Halogen
  • Item # 29YJ88
  • Mfr. Model # LTH1000 PAR30 DBL M24
  • Gimbal Trackhead, Gimbal Trackhead, PAR30, Gimbal Trackhead, PAR30 Long-Neck Compatible LED, 75W Halogen...More

LED Downlight Retrofit Kit,4-7/8in W
  • ACUITY LITHONIA
  • LED Downlight Retrofit Kit, 4-7/8in W LED Downlight Retrofit Kit,4-7/8in W
  • Item # 36MA12
  • Mfr. Model # 5BPMW LED 27K 90CRI M6
  • LED Downlight Retrofit Kit, Watts 11.3, Lumens 600, Lumens Per Watt 53, Voltage 120, Color Temp. 2700K, CRI...More

LED Downlight Retrofit Kit,5-1/4in W
  • ACUITY LITHONIA
  • LED Downlight Retrofit Kit, 5-1/4in W LED Downlight Retrofit Kit,5-1/4in W
  • Item # 36MA11
  • Mfr. Model # 4BPMW LED 27K 90CRI M6
  • LED Downlight Retrofit Kit, Watts 11.3, Lumens 600, Lumens Per Watt 53, Voltage 120, Color Temp. 2700K, CRI...More

Hook/Plug/Cord,277 V
Fixture Cable,Quick-FlexQE,120V,21FT
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More