Filter Results By

Applied Filters Clear All

Mounting
Voltage
Max. Wattage
Max. Incandescent Amps
Foot Candles On
Foot Candles Off
Color
Length
Width
Depth
NEMA Rating
Price
  • View MoreView Less
Shop By

Lighting Photocontrols

4 Results Found that Include 4 Products 

 |  Results per page: 16 | 32 | 48

    Photocontrol, Twist Lock, 110 to 277VAC

    INTERMATIC

    Grainger Item # 1JLG4 | Mfr. Model # LC2000

    Catalog Page # 451 (PDF)

    Photocontrol, Mounting Turn-Lock, Voltage 110 to 277VAC, Max. Wattage 1000, Max. Incandescent Amps 8.3, Max....More

    Photocontrol, Fixed, 208 to 277VAC

    INTERMATIC

    Grainger Item # 5U791 | Mfr. Model # K4023C

    Catalog Page # 451 (PDF)

    Photocontrol, Mounting Fixed, Voltage 208 to 277VAC, Max. Wattage 3100 to 4150, Max. Incandescent Amps 15,...More

    Photocontrol, Locking, 120 to 277VAC

    INTERMATIC

    Grainger Item # 5U793 | Mfr. Model # LC4536LAC

    Catalog Page # 451 (PDF)

    Photocontrol, Mounting Locking, Voltage 120 to 277VAC, Max. Wattage 1800 to 4155, Max. Incandescent Amps 15,...More

    Photocontrol, 120VAC, 1800W, Stem

    INTERMATIC

    Grainger Item # 20XF01 | Mfr. Model # K4421M

    Catalog Page # NA

    Photocontrol, Mounting Stem, Voltage 120VAC, Max. Wattage 1800, Max. Incandescent Amps 15, Max. Ballast Amps...More

     |  Results per page: 16 | 32 | 48
      loader image