Skip Content

Filter Results By

Mounting
Voltage
  • View MoreView Less
Max. Wattage
  • View MoreView Less
Max. Incandescent Amps
Max. Ballast Amps
Foot Candles On
Foot Candles Off
Color
  • View MoreView Less
Temp. Range
Length
  • View MoreView Less
Width
  • View MoreView Less
Depth
NEMA Rating
Price
  • View MoreView Less
Shop By

Lighting Photocontrols

7 Results Found that Include 28 Products 

Results per page: 16 | 32 | 48
    • INTERMATIC
    • Photocontrol, 1/2" Male Pipe Thread Mounting
    • Multiple product options available

      Photocontrol, Mounting 1/2 In. Male Pipe Thread, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees F, Housing Material...More

    • INTERMATIC
    • Photocontrol, Fixed Mounting
    • Multiple product options available

      Photocontrol, Mounting Fixed, Max. Incandescent Amps 15, Max. Ballast Amps 8.3, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees...More

    • INTERMATIC
    • Photocontrol, Locking Mounting
    • Multiple product options available

      Photocontrol, Mounting Locking, Max. Incandescent Amps 15, Max. Ballast Amps 8.3, Temp. Range -40 Degrees to 158 Degrees F, Length 2-3/4 In., Width 3 In., Depth 3 In.,...More

    • INTERMATIC
    • Photocontrol, Stem Mounting
    • Multiple product options available

      Photocontrol, Mounting Stem, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees F, Includes Washer Gasket, Locking Nut, Varies by:...More

    • INTERMATIC
    • Photocontrol, Turn-Lock Mounting
    • Multiple product options available

      Photocontrol, Mounting Turn-Lock, Max. Ballast Amps 8.3, Varies by: Voltage, Max. Wattage, Max. Incandescent Amps, Foot Candles On, Foot Candles Off, Color, Length,...More

    • INTERMATIC
    • Photocontrol, Stem and Swivel Mounting
    • Multiple product options available

      Photocontrol, Mounting Stem and Swivel, Max. Incandescent Amps 15, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Contact Form SPST, Housing Material...More

    Photocontrol,Stem,105 to 130VAC
    • INTERMATIC
    • Photocontrol, Stem, 105 to 130VAC
    • Item # 13E056
    • Mfr. Model # K1221
    • Photocontrol, Mounting Turn-Lock, Voltage 105 to 130VAC, Max. Wattage 1800, Max. Incandescent Amps 15, Max....More

    Results per page: 16 | 32 | 48