Skip Content

Filter Results By

Applied Filters Clear All

Mounting
Voltage
Max. Wattage
Max. Incandescent Amps
Max. Ballast Amps
Foot Candles On
Foot Candles Off
Color
Temp. Range
Length
Width
Depth
NEMA Rating
Brand
Price
Shop By

Lighting Photocontrols

6 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • INTERMATIC
    • Photocontrol, 1/2" Male Pipe Thread MountingPhotocontrol, 1/2" Male Pipe Thread Mounting
    • Multiple product options available

      Photocontrol, Mounting 1/2 In. Male Pipe Thread, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees F, Housing Material...More

    • INTERMATIC
    • Photocontrol, Fixed MountingPhotocontrol, Fixed Mounting
    • Multiple product options available

      Photocontrol, Mounting Fixed, Max. Incandescent Amps 15, Max. Ballast Amps 8.3, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees...More

    • INTERMATIC
    • Photocontrol, Turn-Lock MountingPhotocontrol, Turn-Lock Mounting
    • Multiple product options available

      Photocontrol, Mounting Turn-Lock, Max. Ballast Amps 8.3, Varies by: Voltage, Max. Wattage, Max. Incandescent Amps, Foot Candles On, Foot Candles Off, Color, Length,...More

    • INTERMATIC
    • Photocontrol, Locking MountingPhotocontrol, Locking Mounting
    • Multiple product options available

      Photocontrol, Mounting Locking, Max. Incandescent Amps 15, Max. Ballast Amps 8.3, Temp. Range -40 Degrees to 158 Degrees F, Length 2-3/4 In., Width 3 In., Depth 3 In.,...More

    • INTERMATIC
    • Photocontrol, Stem MountingPhotocontrol, Stem Mounting
    • Multiple product options available

      Photocontrol, Mounting Stem, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees F, Includes Washer Gasket, Locking Nut, Varies by:...More

    • INTERMATIC
    • Photocontrol, Stem and Swivel MountingPhotocontrol, Stem and Swivel Mounting
    • Multiple product options available

      Photocontrol, Mounting Stem and Swivel, Max. Incandescent Amps 15, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Contact Form SPST, Housing Material...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More