Skip Content

Filter Results By

Item
Mounting
  • View MoreView Less
Voltage
  • View MoreView Less
Max. Wattage
  • View MoreView Less
Max. Incandescent Amps
  • View MoreView Less
Max. Ballast Amps
  • View MoreView Less
Foot Candles On
  • View MoreView Less
Foot Candles Off
  • View MoreView Less
Color
  • View MoreView Less
Temp. Range
Length
  • View MoreView Less
Width
  • View MoreView Less
Depth
  • View MoreView Less
NEMA Rating
Brand
Price
  • View MoreView Less
Shop By

Lighting Photocontrols

20 Results Found that Include 80 Products

Results per page: 16 | 32 | 48
    • INTERMATIC
    • Photocontrol, 1/2" Male Pipe Thread MountingPhotocontrol, 1/2" Male Pipe Thread Mounting
    • Multiple product options available

      Photocontrol, Mounting 1/2 In. Male Pipe Thread, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees F, Housing Material...More

    • INTERMATIC
    • Photocontrol, Fixed MountingPhotocontrol, Fixed Mounting
    • Multiple product options available

      Photocontrol, Mounting Fixed, Max. Incandescent Amps 15, Max. Ballast Amps 8.3, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees...More

    • TORK
    • Photocontrol, Flush/Box MountingPhotocontrol, Flush/Box Mounting
    • Multiple product options available

      Photocontrol, Mounting Flush/Box, Max. Incandescent Amps 16.7, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Color Black, Temp. Range -40 Degrees to 140 Degrees F,...More

    • INTERMATIC
    • Photocontrol, Locking MountingPhotocontrol, Locking Mounting
    • Multiple product options available

      Photocontrol, Mounting Locking, Max. Incandescent Amps 15, Max. Ballast Amps 8.3, Temp. Range -40 Degrees to 158 Degrees F, Length 2-3/4 In., Width 3 In., Depth 3 In.,...More

    • INTERMATIC
    • Photocontrol, Turn-Lock MountingPhotocontrol, Turn-Lock Mounting
    • Multiple product options available

      Photocontrol, Mounting Turn-Lock, Max. Ballast Amps 8.3, Varies by: Voltage, Max. Wattage, Max. Incandescent Amps, Foot Candles On, Foot Candles Off, Color, Length,...More

    • INTERMATIC
    • Photocontrol, Stem MountingPhotocontrol, Stem Mounting
    • Multiple product options available

      Photocontrol, Mounting Stem, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees F, Includes Washer Gasket, Locking Nut, Varies by:...More

    • TORK
    • Photocontrol, 180 Degrees Swivel, 1/2" Conduit MountingPhotocontrol, 180 Degrees Swivel, 1/2" Conduit Mounting
    • Multiple product options available

      Photocontrol, Mounting 180 Degrees Swivel, 1/2 In. Conduit, Max. Incandescent Amps 16.7, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40...More

    • TORK
    • Photocontrol, Fixed, 1/2" Conduit, Flush MountingPhotocontrol, Fixed, 1/2" Conduit, Flush Mounting
    • Multiple product options available

      Photocontrol, Mounting Fixed, 1/2 In. Conduit, Flush, Max. Incandescent Amps 16.7, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees...More

    • TORK
    • Photocontrol, Turn-Lock MountingPhotocontrol, Turn-Lock Mounting
    • Multiple product options available

      Photocontrol, Mounting Turn-Lock, Setting On at Dusk, Varies by: Voltage, Max. Wattage, Max. Incandescent Amps, Max. Ballast Amps, Foot Candles On, Foot Candles Off,...More

    • INTERMATIC
    • Photocontrol, Stem and Swivel MountingPhotocontrol, Stem and Swivel Mounting
    • Multiple product options available

      Photocontrol, Mounting Stem and Swivel, Max. Incandescent Amps 15, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Contact Form SPST, Housing Material...More

    • TORK
    • Photocontrol, Fixed, 1/2" Conduit MountingPhotocontrol, Fixed, 1/2" Conduit Mounting
    • Multiple product options available

      Photocontrol, Mounting Fixed, 1/2 In. Conduit, Max. Incandescent Amps 16.7, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 140...More

    Photocontrol Turn-Lock,105 to 130VAC
    • TORK
    • Photocontrol Turn-Lock, 105 to 130VACPhotocontrol Turn-Lock,105 to 130VAC
    • Item # 31EK23
    • Mfr. Model # 5237-UL
    • Photocontrol Turn-Lock, Mounting Turn-Lock, Voltage 105 to 130VAC, Max. Wattage 1000, Max. Incandescent Amps...More

    Photocontrol,Turn-Lock,105 to 130VAC
    • TORK
    • Photocontrol, Turn-Lock, 105 to 130VACPhotocontrol,Turn-Lock,105 to 130VAC
    • Item # 4JNU5
    • Mfr. Model # 5403A
    • Photocontrol, Mounting Turn-Lock, Voltage 105 to 130VAC, Max. Wattage 3600, Max. Incandescent Amps 25, Max....More

    Photocntrl,1/2 In. Cndt,Flsh,120/277VAC
    • TORK
    • Photocntrl, 1/2 In. Cndt, Flsh, 120/277VACPhotocntrl,1/2 In. Cndt,Flsh,120/277VAC
    • Item # 4JNP4
    • Mfr. Model # 2000-7
    • Photocontrol, Mounting 1/2 In. Conduit, Flush, Voltage 120/277, Max. Wattage 2000, Max. Incandescent Amps...More

    Results per page: 16 | 32 | 48

      Photo cell lighting control products from Grainger let you create dusk to dawn lighting indoors and outdoors. You won’t waste energy by leaving lights on all day—they’ll go off when the sun comes up and go back on when the stars come out. Choose from wired-in photocontrols, twist-lock photocells and fixed photo sensor types. Start saving energy now! Shop Grainger for photo cell lighting control.