Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Green Certification
Ratings

Lighting Controls and Control Systems

223 Results Found that Include 520 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Power Pack,For Occupancy Sensor,Gray
  • LEVITON
  • Power Pack, For Occupancy Sensor, GrayPower Pack,For Occupancy Sensor,Gray
  • Item # 31XH94
  • Mfr. Model # OPP20-0D1
  • Power Pack, For Use With Low Voltage Occupancy Sensors, Voltage 120/277VAC, Color Gray, Includes Nipple and...More

Auxiliary Relay,Mfr No. CU120A, CU277A
  • HUBBELL WIRING DEVICE-KELLEMS
  • Auxiliary Relay, Mfr No. CU120A, CU277AAuxiliary Relay,Mfr No. CU120A, CU277A
  • Item # 1ND47
  • Mfr. Model # AAR
  • Auxiliary Relay, For Use With Mfr. No. CU120A, CU277A, Voltage 24VDC, Color Black, Includes Internal Relay,...More

Power Pack,For 24VDC Occupancy Sensor
  • WATT STOPPER
  • Power Pack, For 24VDC Occupancy SensorPower Pack,For 24VDC Occupancy Sensor
  • Item # 4EFP3
  • Mfr. Model # BZ-50
  • Power Pack, For Use With Watt Stopper Low Voltage Occupancy Sensors Requiring 24VDC, Voltage 120/277VAC,...More

High Mount and Low Mount Sensor,360 deg
  • ACUITY LITHONIA
  • High Mount and Low Mount Sensor, 360 degHigh Mount and Low Mount Sensor,360 deg
  • Item # 20VE57
  • Mfr. Model # LSXR 610
  • High Mount and Low Mount Sensor, Compatible With Fluorescent, LED, Induction Fixtures, Description/Special...More

WallBox Single Relay Sensor,Photocell
  • GENERAL ELECTRIC
  • WallBox Single Relay Sensor, PhotocellWallBox Single Relay Sensor,Photocell
  • Item # 20TU36
  • Mfr. Model # WDT-10-SR-G-D-V
  • Wall Box Single Relay Occupancy Sensor with Photocell, Description/Special Features Dual Technology, Voltage...More

Vacancy Sensor,PIR,1200 sq ft,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • Vacancy Sensor, PIR, 1200 sq ft, WhiteVacancy Sensor,PIR,1200 sq ft,White
  • Item # 29RX21
  • Mfr. Model # WS1001NW
  • Vacancy Sensor, Sensor Type Passive Infrared, Coverage 1200 sq. ft., Installation Type Wall, Viewing Angle...More

High Mount Sensor,360 deg.,120/277V
  • ACUITY LITHONIA
  • High Mount Sensor, 360 deg., 120/277VHigh Mount Sensor,360 deg.,120/277V
  • Item # 20VE56
  • Mfr. Model # LSXR 6
  • High Mount Sensor, Compatible With Fluorescent, LED, Induction Fixtures, Description/Special Features Fixture...More

Lighting Dimmer Control,120 to 277V,Wht
  • LUTRON
  • Lighting Dimmer Control, 120 to 277V, WhtLighting Dimmer Control,120 to 277V,Wht
  • Item # 36WH29
  • Mfr. Model # DVSTV-WH
  • Lighting Dimmer Control, Description/Special Features 0-10V Control Link Controls Third Party Fixtures,...More

Relay Pack,16A,0-10V
  • ACUITY SENSOR SWITCH
  • Relay Pack, 16A, 0-10VRelay Pack,16A,0-10V
  • Item # 23J499
  • Mfr. Model # NPP16
  • Relay Pack, Description/Special Features 16A, 0-10V, Provided Power for Other Components. Also Switches...More

Lighting Dimmer Control,120 to 277V,Blk
  • LUTRON
  • Lighting Dimmer Control, 120 to 277V, BlkLighting Dimmer Control,120 to 277V,Blk
  • Item # 36WH24
  • Mfr. Model # DVSTV-BL
  • Lighting Dimmer Control, Description/Special Features 0-10V Control Link Controls Third Party Fixtures,...More

Occ/Vac Dimmer Snsr,Wall,Almond
  • LUTRON
  • Occ/Vac Dimmer Snsr, Wall, AlmondOcc/Vac Dimmer Snsr,Wall,Almond
  • Item # 36WH09
  • Mfr. Model # MS-Z101-AL
  • Occupancy/Vacancy Dimmer Sensor, Sensor Type Passive Infrared, Coverage 900 sq. ft., Installation Type Wall,...More

EM Photocell,For Mfr No. LP8S-8-115
Wireless RF Switch,120 to 277VAC,White
  • LUTRON
  • Wireless RF Switch, 120 to 277VAC, WhiteWireless RF Switch,120 to 277VAC,White
  • Item # 32JA28
  • Mfr. Model # PD-5S-DV-WH
  • Wireless RF Switch, Switch Type 1-Pole, Style Switch, Switch Action On/Off, Amps AC 5, Voltage AC 120 to 277,...More

Occupancy Sensor,450 sq. ft.,Ceiling
  • ACUITY LITHONIA
  • Occupancy Sensor, 450 sq. ft., CeilingOccupancy Sensor,450 sq. ft.,Ceiling
  • Item # 30ZX07
  • Mfr. Model # CM 9 WR
  • Wireless Occupancy Sensor, Ceiling Installation Type, Coverage 450 sq. ft., Timer Range 30 sec. to 30 min.,...More

Wireless RF Switch,120 to 277VAC,Ivory
  • LUTRON
  • Wireless RF Switch, 120 to 277VAC, IvoryWireless RF Switch,120 to 277VAC,Ivory
  • Item # 32JA29
  • Mfr. Model # PD-5S-DV-IV
  • Wireless RF Switch, Switch Type 1-Pole, Style Switch, Switch Action On/Off, Amps AC 5, Voltage AC 120 to 277,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More